Beli shell tellus 32 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shell Tellus A227 S2
    Mulai

    Rp1.199.900

    Shell Tellus A227 S2
    Deskripsi:
    Shell TellusS2 M 100Industrial Hydraulic FluidShell Tellus S2 M fluids are high performance hydraulic fluids that use Shell's unique patented technology to provide outstanding protection and performance in most manufacturing and many mobile equipment operations. They resist breakdown under heat or mechanical stress and help prevent damaging deposit formation that can decrease the efficiency of your hydraulic power system.Main Application- Industrial hydraulic systemsWith an extensive range of equipment maker approvals and recommendations, Shell Tellus S2 M fluids are suitable for a wide range of hydraulic power applications found in manufacturing and industrial environments.- Mobile hydraulic fluid power transmission systemsShell Tellus S2 M fluids can be used effectively in mobile hydraulic power applications such as excavators and cranes, except where significant ambient temperature variations are encountered. For these applications we recommend the Shell Tellus "V" series.- Marine hydraulic systemsSuitable for marine applications where ISO HM category hydraulic fluids are recommended.Specifications, Approvals & Recommendations- Denison Hydraulics (HF-0, HF-1, HF-2)- Cincinnati Machine P-68 (ISO 32), P-70 (ISO 46), P-69- (ISO 68)- Eaton Vickers M-2950 S- Eaton Vickers I-286 S- Listed by Bosch Rexroth Ref 17421-001 and RD 220-1/ 04.03- ISO 11158 (HM fluids)- AFNOR NF-E 48-603- ASTM 6158-05 (HM fluids)- DIN 51524 Part 2 HLP type- Swedish Standard SS 15 54 34 AM- GB 111181-1-94 (HM fluids)For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website. Compatibility & Miscibility- CompatibilityShell Tellus S2 M fluids are suitable for use with most hydraulic pumps. However, please consult your Shell Representative before using in pumps containing silver plated components.- Fluid CompatibilityShell Tellus S2 M fluids are compatible with most other mineral oil based hydraulic fluids. However, mineral oil hydraulic fluids should not be mixed with other fluid types (e.g. environmentally acceptable or fire resistant fluids).- Seal & Paint CompatibilityShell Tellus S2 M fluids are compatible with seal materials and paints normally specified for use with mineral oils.
  2. Shell TELLUS A227 S3
    Mulai

    Rp14.999.900

    Shell TELLUS A227 S3
    Deskripsi:
    Shell Tellus S3 M 46Premium Zinc-Free Industrial Hydraulic FluidShell Tellus S3 M hydraulic fluids are high performance lubricants that use exclusive zinc-free technology to provide outstanding protection and performance in most manufacturing and many mobile equipment operations. They resist breakdown under heat or mechanical stress, helping to prevent damaging deposits that can decrease the efficiency of your hydraulic system.Main Applications- Manufacturing and industrial hydraulic systemsShell Tellus S3 M fluids are suitable for a wide range of hydraulic power applications found in manufacturing and industrial environments.- Severe duty hydraulic serviceThe long-life characteristics of Shell Tellus S3 M fluids can make them particularly suitable for severe duty (e.g. load, temperature) applications or where extended life is required (e.g. Remote or inaccessible locations).- Marine and mobile hydraulic systemsShell Tellus S3 M fluids are suitable for marine and mobile applications where ISO HM type hydraulic fluids are recommended.- Low toxicity towards the environmentShell Tellus S3 M has a reduced environmental impact in the event of a leak or accidental spillage compared to conventional zinc-based hydraulic fluids. This is achieved through the use of zinc-free anti-wear technology and low sulphur base oils. Shell Tellus S3 M is classified as 'not harmful' to freshwater and marine invertebrates when tested as water-accommodated fractions (WAFs) according to OECD and EPA test guidelines.For further reductions in environmental impact, we offer the Shell Naturelle range of environmentally considerate lubricants.For applications that experience wide temperature variations we recommend the Shell Tellus "V" series of hydraulic fluids.Specifications, Approvals & Recommendations- Denison Hydraulics (HF-0, HF-1 and HF-2)- Eaton Vickers (Brochure 694)- Fives Cincinnati P-70 (ISO 46)- ISO 11158 (HM fluids)- DIN 51524-2 (HLP oils)- ASTM 6158 (HM mineral oils)- SS 15 54 34 MFor a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk.Typical Physical Characteristics Compatibility & Miscibility- CompatibilityShell Tellus S3 M fluids are suitable for use with most hydraulic pumps.- Fluid CompatibilityShell Tellus S3 M fluids are compatible with most other mineral oil based hydraulic fluids. However, mineral oil hydraulic fluids should not be mixed with other fluid types (e.g. environmentally acceptable or fire-resistant fluids).- Seal & Paint CompatibilityShell Tellus S3 M fluids are compatible with seal materials and paints normally specified for use with mineral oils.Health, Safety & Environment- Health & SafetyGuidance on Health and Safety is available on the appropriate Material Safety Data Sheet.- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
  3. Castrol Compressor Oils (Oli Kompresor)
    Mulai

    Rp2.399.900

    Castrol Compressor Oils (Oli Kompresor)
    Deskripsi:
    The Castrol AircolTM MR compressor oil range of premium lubricants are formulated from highly refined mineral oils and novel additive technology to give outstanding antiwear and antirust performance to meet the requirements of Atlas Copco and similar types of compressor design.
  4. Shell Omala A227
    Mulai

    Rp10.999.900

    Shell Omala A227
    Deskripsi:
    Specifications and approvalsApproved by or meets David Brown, Cincinnati Machine, and many other equipment manufacturersIndustry standards: ANSI/AGMA 9005-E02 (EP); ISO 12925-1 CKD; DIN 51517-3 (CLP); US Steel 224
    atribut:
    • Size (L): 209
  5. Sinopec Oil Hydraulic
    Mulai

    Rp899.900

    Sinopec Oil Hydraulic
    Deskripsi:
    Sinopec L-HM 46 Antiwear Hydraulic Oil is a premium quality antiwear lubricant blended using selected and carefully refined high-quality mineral oils, combined with a multifunctional additive system, this hydraulic oil has been designed to meet the requirements of major hydraulic pump manufacturers, and its applications include hydraulic systems used in industrial and marine applications as well as in mobile machinery, specifically formulated for machines and equipment requiring an ISO VG 46, ISO 46 or AW 46 hydraulic oil. Cross Reference:Mobil Hydraulic AW 46Mobil DTE Hydraulic Oil MediumMobil DTE 25Shell AW Hydraulic 46Shell Tellus MX 46Shell Tellus M 46Shell Tellus 46Shell Tellus 26Shell Tellus 929Shell Tellus T 46Shell Tellus S 46Chevron AW Hydraulic HD 46Chevron AW Machine Oil 46Chevron AW Machine Oil 46Chevron Rando HD 46Chevron Rykon Oil AW 46Chevron Rykon Oil 46Exxon Univis J-27Exxon Univis N-46Exxon Humble Hydraulic 1194Exxon Humble Hydraulic H46Exxon Humble Hydraulic H48Exxon Nuto H46Exxon Nuto H48Terrastic EP 46Concoco Super Hydraulic 46Phillips 66 Megaflow AW Hydraulic Oil 46Also referred to as: AW 46 Hydraulic Oil, AW 46 Hydraulic Fluid, ISO VG 46 Hydraulic Oil, ISO VG 46 Hydraulic Fluid, ISO 46 Hydraulic Oil, ISO 46 Hydraulic Fluid, Grade 46 Hydraulic Oil, Grade 46 Hydraulic Fluid
    atribut:
    • Copper Corrosion: 1b (3hours @ 100°C) (ASTM D 130)
    • Rust Prevention (Distilled Water): Pass (ASTM D 665B)
    • Rust Prevention (Synthetic Sea Water): Pass (ASTM D 665B)
  6. Castrol Hydraulic Oil
    Mulai

    Rp10.999.900

    Castrol Hydraulic Oil
    Deskripsi:
    HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  7. Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)
    Mulai

    Rp73.900

    Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)
    Deskripsi:
    Shell Rimula R4 X menawarkan tiga perlindungan bagi truk dan usaha Anda. Pelumas ini mengandung kombinasi optimal aditif khusus agar mesin lebih tahan lama, lebih bersih, dan lebih terlindungi.
    atribut:
    • SAE Grade: 15W-40
    • SNI License: Yes
    • SNI Number: SNI 7069.5:2012 No : 103/S/Pro/B/VI/2018
  8. Castrol Hydraulic Oils
    Mulai

    Rp13.999.900

    Castrol Hydraulic Oils
    Deskripsi:
    The Castrol Hyspin AWS hydraulic oil range is based upon highly refined mineral oil with a low zinc containing anti-wear system.
    atribut:
    • Volume (L): 209
  9. Shell Turbo A227
    Mulai

    Rp9.999.900

    Shell Turbo A227
    Deskripsi:
    Shell Turbo CC 46Premium Quality Industrial Gas, Steam & Combined Cycle Turbine OilsShell Turbo Oils CC have been developed to meet the severe demands imposed by modern, heavy duty turbine applications, exceeding OEM specifications for both gas and steam turbines. A patented, metal free additive technology, ensures that these products offers substantially improved performance over conventional turbine oils. Th unique combination of excellent oxidation and thermal stability, coupled with the resistance to formation of deposits and varnish, sludge control and surface properties make Shell Turbo Oils CC an excellent choice lubricant for emerging combined cycle turbine technology, as well as existing gas and steam turbine plants.Main ApplicationsPower generation combined cycle turbines. Industrial steam turbines.Industrial gas turbines.Specifications, Approvals & Recommendations- Siemens TLV 9013 04 & TLV 9013 05- Alstom HTGD 90-117- General Electric GEK 28143A, GEK 32568f, GEK 46506E, GEK 101941A and GEK 107395a- Siemens-Westinghouse 21 T0591 & 55125Z3- Siemens/ Mannesmann Demag 800 037 98 TD 32 / TD 46- Solar ES 9-224W Class II- DIN 51515 Part 1 L-TD & Part 2 L-TG- ISO 8068 L-TGB & L-TGSB- GEC Alstom NBA P50001A- ASTM D 4304-06a Type I, II & III- Skoda : Technical Properties Tp 0010P/ 97 use in steam turbines.For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website.Health, Safety & Environment- Protect the EnvironmentTake used oil to an authorised collection point. Do not discharge into drains, soil or water.Additional Information- AdviceAdvice on applications not covered here may be obtained from your Shell representative.
    atribut:
    • Size (L): 209.0
  10. Orient Oil Compressor Oil
    Mulai

    Rp119.900

    Orient Oil Compressor Oil
    Deskripsi:
    Orient Oil Compressor dirancang khusus untuk kompresor angin,diformulasikan dari bahan dasar mineral yang bermutu tinggi membuat kompresor bertahan dalam waktu yang sangat lama
    atribut:
    • Viscosity: ISO VG 68
    • Volume (ml): 1000
  11. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  12. Enerpac Hydraulic Oil Gallon (Cairan Hidrolik)
    Mulai

    Rp2.299.900

    Enerpac Hydraulic Oil Gallon (Cairan Hidrolik)
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools, Bolting Tools- Specially formulated for power pumpsmaximum volumetric efficiencymaximum heat transferprevents cavitationanti-sludge, anti-rust, anti-foam additives- Maximum film protective lubricityanti-oxidation additives- High viscosity index ensures maximum lubricity over a wide range of operation temperatures.
    atribut:
    • Contents (L): 3.79
    • Volume: 1 Gallon
    • Viscocity Index (minute): 100
    • API Gravity: 31.0/33.0
    • Color: Blue
  13. Shell Corena A227 (Oli Kompresor)
    Mulai

    Rp3.399.900

    Shell Corena A227 (Oli Kompresor)
    Deskripsi:
    High-performance lubricant for reciprocating air compressors
  14. Deltalube Transmission Fluid 713 Air Compressor Oil (Pelumas Transmisi)
    Mulai

    Rp2.899.900

    Deltalube Transmission Fluid 713 Air Compressor Oil (Pelumas Transmisi)
    Deskripsi:
    713 & 715 AIR COMPRESSOR OILOilPERKEMBANGAN BARUMemasuki perkembangan baru khusus oli kompresor yang bukan sekedar oli pelumas tetapi merangkap sekaligus:Bertugas sebagai oli penyekat yang menjaga kompresor secara sempurna, karena DELTALUBE 713 & 715 mampu menutup dengan rapat celah-celah pada ring piston maupun packing.Membebaskan klep-klep dari endapan karbon yang membahayakan.Deltalube 713 & 715 juga bertugas dengan sangat baik dalam melumasi sehingga mesin dapat beroperasi dengan temperatur lebih rendah.DELTALUBE 713 & 715 dapat digunakan pada segala jenis kompresor termasuk: Screw compressor, Rotary Compressor, Centrifugal Compressor, Reciprocating Compressor,Blower dan Vacum Units.
    atribut:
    • Copper Strip Corrosion: 1a
  15. POWERTEC Wire Sling 4 Legs (Kawat Sling)
    Mulai

    Rp1.299.900

  16. Shell Engine Oil Helix HX6 (Oli Mesin)
    Mulai

    Rp129.900

    Shell Engine Oil Helix HX6 (Oli Mesin)
    atribut:
    • SAE Grade: 10W-40
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  17. PAZTO Oli Mesin Kompresor Angin
    Mulai

    Rp70.900

    PAZTO Oli Mesin Kompresor Angin
    Deskripsi:
    Oli mesin kompresor dengan formula dan sae di khususkan untuk kompresor agar tetap halus, Stabil, Tahan panas dan awet. Karena putaran mesin kompresor akan berat dan kasar jika menggunakan oli lain seperti oli motor kendaraan. Kuras dahulu oli sebelum nya ketika akan digantikan dengan oli ini Dan seterusnya oli ini tidak butuh pergantian berkala,Cukup ditambahkan kembali jika oli sudah mulai habis dalam mesin ( lihat indicator mesin kompresor) biasa surut/ hampir habis dalam jangka 6 bulan meskipun kondisi operasi kompresor di forsir. Tentu akan sangat lebih hemat dalam perhitungan jangka panjang.
    atribut:
    • Volume (L): 1
    • Sae (W): 10
Daftar Harga shell tellus 32 Terbaru October 2026
Shell Tellus A227 S2Rp1.199.900
Shell TELLUS A227 S3Rp14.999.900
Castrol Compressor Oils (Oli Kompresor)Rp2.399.900
Shell Omala A227Rp10.999.900
Sinopec Oil HydraulicRp899.900
Castrol Hydraulic OilRp10.999.900
Shell Engine Oil Rimula R4 X Triple Protection (Oli Mesin)Rp73.900
Castrol Hydraulic OilsRp13.999.900
Shell Turbo A227Rp9.999.900
Shell Gadus A227 Pail Size (Gemuk)Rp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)