Beli shear wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DCA Shear Wrenchatribut:
- Maximum Fastening Torque (N m): 110
- No Load Speed (rpm): 18
- Rated Input Power (W): 1050
- TONE Inner Socket for Shear Wrenchatribut:
- Type: For M16
- Overall Length: 119mm
- MILWAUKEE ShearDeskripsi:Unique in-line wrist design provides more tool control. Proprietary 360° tool-free rotating head allows use in tight spaces.
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- Frisian Flag Omela Krimer Kental Manis KalengDeskripsi:Omela Krimer Kental Manis adalah krimer kental manis yang dapat digunakan untuk menambah kelezatan pada makanan dan minuman yang Anda buat.Omela Krimer cocok menjadi pilihan karena:Dapat digunakan untuk menambah kelezatan pada makanan dan minuman AndaMengandung zat gizi makro (protein, karbohidrat dan lemak)Mengandung 3 Vitamin (vitamin A, B1 dan D3)Mengandung 4 mineral (Kalsium, Fosfor, Natrium dan Kalium)Dapat dikonsumsi oleh semua keluarga (kecuali Bayi)Shelf Life 8-12 bulan
- monotaro Transfer Pipette (Pipet)Deskripsi:Produk ini juga sering disebut dengan Pipet Drop Obatatribut:
- Material: CR-V
- Sterilizing: Sterilized
- JTC Pin Punch Setatribut:
- Number of Pieces: 8
- GEDORE Punch SetDeskripsi:Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
- KYOTO TOOL (KTC) Knock Pin PunchDeskripsi:-New design differing from existing knock pin punch.-Body is hexagonal shaped which does not roll easily. Also, chucking rubber is effective for increasing usability.-Convenient set gathering major sizes into one.
- TONE Set Mata Obeng Kunci Sok Ratchetatribut:
- Material: Body = Structural steel; Case = Metal
- DCA Electric WrenchDeskripsi:A quality Power Tools with guaranteed spare parts, safe and comfortable to use, and an affordable price This type can be applied to install and open the nut or bolt
- TONE PunchDeskripsi:-Clips for the tool holder(aluminum type).atribut:
- Shaft Length: 110mm
- Total Length: 199mm
- Material: Chrome, Molybdenum, Vanadium Steel, Acetate resin
Daftar Harga shear wrench Terbaru January 2026
| DCA Shear Wrench | Rp4.899.900 |
| Makita Shear Wrench (Mesin Pembuka Baut) | Rp36.999.900 |
| TONE H Series Shear Wrench | Rp159.999.900 |
| TONE Manual Shear Wrench | Rp37.999.900 |
| TONE Inner Socket for Shear Wrench | Rp2.399.900 |
| DEWALT Shear | Rp8.299.900 |
| MILWAUKEE Shear | Rp8.699.900 |
| TONE M Series Shear Wrench (230V) | Rp78.999.900 |
| TONE Corner Shear Wrench | Rp229.999.900 |
| TONE Nut Runner | Rp109.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/P101578828-1.jpg)





/g4P103739580-1.jpg)





/c8P101567440-4.jpg)


%20Knock%20Pin%20Punch/P102747236-1.jpg)