Makita Rechargeable shear wrench body only

Sebelum PPN:
Rp61.999.900
Spesifikasi
AS ONE Part Number64-8774-75
Height (mm)377
Included AccessoriesOuter sleeve, inner sleeve: for M20, M22 (1 each), flat-blade screwdriver, shoulder belt
Length (mm)296
Mass (kg)7.1
Tightening capacity(HTB)M16,M20,M22,(SHTB)M16,M20
Width (mm)130
Work Volume (Reference)Bolt diameter M22: Approximately 380

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rechargeable type that is not affected by power supply environment. Efficiency that exceeds AC machines without worrying about voltage drop. If it's cordless, the cord won't get in the way. There is no need to worry about electrical leakage or voltage drop due to breakage. Makita's lithium-ion battery can tighten approximately 380 wires per charge. (Reference value) Shoulder belt included as standard. Reduces fatigue during transportation. Battery exhaustion notification function, dustproof/splashproof [APT]
Warning
Rechargeable type that is not affected by power supply environment. Efficiency that exceeds AC machines without worrying about voltage drop. If it's cordless, the cord won't get in the way. There is no need to worry about electrical leakage or voltage drop due to breakage. Makita's lithium-ion battery can tighten approximately 380 wires per charge. (Reference value) Shoulder belt included as standard. Reduces fatigue during transportation. Battery exhaustion notification function, dustproof/splashproof [APT]
Feature
Rechargeable type that is not affected by power supply environment. Efficiency that exceeds AC machines without worrying about voltage drop. If it's cordless, the cord won't get in the way. There is no need to worry about electrical leakage or voltage drop due to breakage. Makita's lithium-ion battery can tighten approximately 380 wires per charge. (Reference value) Shoulder belt included as standard. Reduces fatigue during transportation. Battery exhaustion notification function, dustproof/splashproof [APT]

Ulasan Produk

Tidak ada ulasan

Halaman Terkait