Beli set drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set)Deskripsi:-Drill set for general drilling.-Work Material: Soft Steel, Standard Steel, Cast Iron, Light Alloy
- INGCO Set Mata Bor HSS (Drill Bit Set)Deskripsi:INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- CLE-LINE Set Mata Bor Jobber-Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Depth:Dia. Ratio: 4xD
- Drill Length Class: Jobber Length
- DEWALT Set Mata Bor (Drill Bit Set)Deskripsi:Dewalt DT70762-QZ Drill And Screw Bit Set 85 Pcs merupakan mata bor dan mata obeng set yang kompatibel dengan TSAK untuk menampung semua set aksesori Anda di satu tempat . Packaging tangguh dapat ditumpuk bersama dan dikunci di tempatnya. Kelengkapan aksesoris :- 5 x Mata bor kayu (18 , 20 , 22 , 25 , 32 mm)- 6 x Mata bor besi (2 , 3 , 4 , 5 , 6 , 8 mm)- 5 x Mata SDS + (5.5mm x 160mm , 6mm x 160mm , 7mm x 160mm , 8mm x 160mm , 10mm x 160mm)- Mata obeng 25 mm (1 x PZ2 25 mm)- Mata obeng 25 mm (PH1 , PH2 x 4 , PH3 , PZ1 x 4 , PZ2 x 40 , PZ3 x 4 , T10 , T15 , T20 x 4 , T25 x 2 , T30 ,T40)- Mata obeng 50 mm (2 x PZ2 50 mm)- Mata obeng (1 x Nut Setter 8 mm , 1 x Nut Setter 10 mm , 1 x Compact Magnetic Drive Guide dan 6 Dividers)atribut:
- Type: Mata Bor dan Mata Obeng Set
- JTC Screw Extractor, Drill & Guide Set (Tap Balik)atribut:
- Applicable Dimensions (mm): Φ3.175~Φ8.73
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal)Deskripsi:TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mmatribut:
- Material: Chrome Vanadium
- IRWIN Noss Drill Bit Set (Mata Bor Reduced Shank)Deskripsi:The reduced-shank drill bits in these sets have a black-and-gold finish that lubricates the drill bit and provides some resistance to wear and rust. The bits are made from high-speed steel and provide more flexibility and absorb more shock and vibration than cobalt drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits in a range of sizes.atribut:
- UNSPSC: 27112801
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Depth:Dia. Ratio: 4xD
- Drill Bit Case Type: Box
- Drill Bit Point Angle (°): 135
- Drill Bit Point Type: Split Point
- Drill Bit Sizes Included (inch): 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 11/64; 3/16; 13/64; 7/32; 1/4; 5/16; 3/8; 1/2
- Finish - Machining: Black & Gold
- Largest Drill Bit Size (inch): 3/8
- Material - Machining: High Speed Steel
- Material Grade - Machining: General Purpose
- Measurement System: Fractional Inch
- Number of Drill Bits: 18
- Primary Material Application: All Materials
- Shank Diameter (inch): 1/2
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- Standards: Not Rated
- DEWALT Circular Saw BladeDeskripsi:Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
- BOSCH Set Mata Bor Masonry (Drill Bit Set)atribut:
- Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
- Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
- INGCO Set Mata Bor HSS M2 (Drill Bit Set)Deskripsi:INGCO 15-Pcs M2 HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Heavy Duty Kotak Plastikatribut:
- Size (mm): 1, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 12
- CHICAGO-LATROBE Set Mata Bor Reduced Shank (Drill Bit Set)Deskripsi:The reduced-shank drill bits in these sets have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. These bits are made from high-speed steel. They provide more flexibility and absorb more shock and vibration than cobalt drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits in a range of sizes.atribut:
- Drill Bit Point Angle (°): 118
- Finish - Machining: Black Oxide
- Item: Reduced Shank Drill Bit Set
- Material - Machining: High Speed Steel
- Primary Material Application: All Materials
- Cutting Direction: Right Hand
- Shank Diameter (inch): 1/2
- METABO Set Mata Bor HSS-R Storage Case (Drill Bit Set)Deskripsi:Spiral drill bit made of high-grade high-speed steel according to DIN 338, roll-milled, cylindrical, right-hand cutting, type NCone-shaped shell polished surface 118°, diameter tolerance h8Diameter tolerance h8Black surfaceSuitable for drilling in steel, non-ferrous metals, alloyed and non-alloyed cast steel. Up to 900 N/mm² tensile strength.19 pieces, in robust plastic storage caseØ 1 / 1.5 / 2 / 2.5 / 3 / 3.5 / 4 / 4.5 / 5 / 5.5 / 6 / 6.5 / 7 / 7.5 / 8 / 8.5 / 9 / 9.5 / 10 mm
Daftar Harga set drill Terbaru October 2026
| Ishihashi Seiko Set Mata Bor Straight (Drill Bit Set) | Rp1.099.900 |
| INGCO Set Mata Bor HSS (Drill Bit Set) | Rp45.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set) | Rp1.099.900 |
| BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set) | Rp349.900 |
| CLE-LINE Set Mata Bor Jobber-Length (Drill Bit Set) | Rp649.900 |
| DEWALT Set Mata Bor (Drill Bit Set) | Rp999.900 |
| Fischer Nylon Universal Anchor Plug with Rim and Eyebolt White Coated (Angkur Nilon) | Rp129.900 |
| Mitsubishi Set Mata Bor General Purpose (Drill Bit Set) | Rp1.399.900 |
| JTC Screw Extractor, Drill & Guide Set (Tap Balik) | Rp1.999.900 |
| TEKIRO Hexagonal Bit Socket (Mata Sock Hexagonal) | Rp77.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102357079-1.jpg)
/6sP105718244-3.jpg)
/08P101006008-2.jpg)
/P103084161-1.jpg)
/1sP109321064-1.jpg)
/h4P109128616-1.jpg)
/fnP103639563-1.jpg)
/k5P105257725-3.jpg)
/P101538365-1.jpg)
/aoP101000384-2.jpg)
/62P109326218-1.jpg)
/idP104567661-2.jpg)
/jfP104719699-1.jpg)

/P101518350-1.jpg)
/7aP105718262-2.jpg)
/41P107752145-1.jpg)
/0nP102048023-10.jpg)
/9gP107324340-1.jpg)
/P101518237-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)