Beli serpentine belt tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Mini Cooper Serpentine Belt Tool
    Mulai

    Rp1.199.900

    JTC Mini Cooper Serpentine Belt Tool
    Deskripsi:
    -Each set comes with a one large and one small 12 point wrench. -Size: 30mm/12PT, 21mm/12PT. -BM number: 116210.
    atribut:
    • Applicable: all 2007 and newer Mini Cooper N12, N14, N16 and N18 engines
  2. TONE Double Box End Wrench Long Type (Kunci Ring)
    Mulai

    Rp1.299.900

    TONE Double Box End Wrench Long Type (Kunci Ring)
    atribut:
    • Opposite Side Dimension (mm): 32x36
    • Total Length (mm): 550
  3. KYOTO TOOL (KTC) Socket Holder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    KYOTO TOOL (KTC) Socket Holder
    Deskripsi:
    -Socket is made easy to insert and difficult to pull out when transporting.-Auxiliary clip enables additional number of insertions.
  4. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  5. nepros Double Open End Wrench Angle Head (Kunci Pas)
    Mulai

    Rp939.900

    nepros Double Open End Wrench Angle Head (Kunci Pas)
    Deskripsi:
    -One unit adopts the different angles(30°¿60°)for the same size.-With 2 angles that are different from the standard spanner(15°), the working range is widened.-The opening part is hard to be widen with its design to strengthen the stress-concentrated part
  6. SI Air Angle Impact Wrench
    Mulai

    Rp15.999.900

    SI Air Angle Impact Wrench
    atribut:
    • Bolt Diameter (mm): 14 to 16
    • Socket Insertion Depth (mm): 12.7
    • Hose Fitting: Rc1/4
    • Air Consumption (m³/minute): 0.38
    • Maximum Tightening Torque (N m): 300
    • No-load Speed (minute): 7500
    • Purpose of Use: To fasten the corner part.
  7. BOSCH Angle Wrench
    Mulai

    Rp17.999.900

    BOSCH Angle Wrench
    atribut:
    • Hard Torque (N m): 2-5
    • Soft Torque (N m): 2-15
    • Direction of Rotation: Right & Left
    • Bit Holder: Without angle head
    • Battery (V/Ah): 18/2.0
    • Connector Type: Shut-off clutch
    • Design: Angle
    • No Load Speed (rpm): 50 - 520
  8. KTC Double Box End Wrench Extra Long Flat Type (Kunci Ring)
    Mulai

    Rp689.900

    KTC Double Box End Wrench Extra Long Flat Type (Kunci Ring)
    atribut:
    • Material: Special tool steel
    • Size Across Side (mm): 16x18
    • Surface Treatment: Chrome plating
    • Total Length (mm): 406.4
  9. TONE Double Box End Wrench Long Type (Kunci Ring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    TONE Double Box End Wrench Long Type (Kunci Ring)
    Deskripsi:
    -Since the total length is long, it can do tightening/loosening works with a small force.-The box end part is dodecagon.
  10. KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp54.900

    KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
  11. TONE Ratchet Handle
    Mulai

    Rp279.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  12. KYOTO TOOL (KTC) Mechanic Tool Set
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  13. KYOTO TOOL (KTC) Set Kunci Sok 3/8inch
    Mulai

    Rp1.899.900

    KYOTO TOOL (KTC) Set Kunci Sok 3/8inch
    atribut:
    • Outlet Corner (sq.): 9.5 mm
Daftar Harga serpentine belt tool Terbaru March 2026
JTC Universal Serpentine Belt Servicing Tool SetRp1.599.900
KYOTO TOOL (KTC) Double Box End Wrench Extra Long Flat Type (Kunci Ring)Rp199.900
JTC Mini Cooper Serpentine Belt ToolRp1.199.900
TONE Double Box End Wrench Long Type (Kunci Ring)Rp1.299.900
KYOTO TOOL (KTC) Ratcheting Double Box End Wrench Extra-Long Flexible HeadRp719.900
KYOTO TOOL (KTC) Tool SetRp7.199.900
KYOTO TOOL (KTC) Double Box End Wrench Offset Long Type (Kunci Ring)Rp85.900
KYOTO TOOL (KTC) Socket HolderRp99.900
KYOTO TOOL (KTC) Ratchet HandleRp389.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)