Beli sepeda roda 3 anak di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- MultiPro Generator Gasoline Power GN (Genset Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- TEKIRO Bike Toolkit Set (Kunci Sepeda)Deskripsi:TEKIRO KUNCI SEPEDA SET 6 PCSkunci sepeda yang mempunyai 6 fungsi/aplikasi dalam 1 set (4 pcs Hex Key (3, 4, 5, 6, mm), 1 pcs Torx key T25, 1 pcs screw driver Tip PH #2). Kunci L di aplikasikan dalam dunia teknik khususnya otomotif terbagi dua jenis diantaranya yaitu kunci L model hexagonal atau segi enam serta kunci L yang berbentuk bintang.
- Hyundai Generator Gasoline (Genset Bensin)atribut:
- Voltage (V): 220
- monotaro Rainproof Bicycle Light (Lampu Sepeda)Deskripsi:Produk ini juga sering disebut dengan Rainproof Bicycle Lightatribut:
- Light Source: High brightness white LED x 3
- Material: Body / ABS resin, lens / P acrylic resin, handle holder / ABS resin
- Luminous Intensity (cd): 210
- Protection Class: IPX3
- Brightness (Lm): 19
- Battery Life (hour): Lit / approx. 24, flashing / approx. 48 (when using domestic alkaline batteries)
- Dimensions (mm): 33 x 30 x 83 (with handle holder attached)
- Lighting Time (hour): 24
- Mounting Diameter (Φmm): Handle diameter 20-33.4
- Power generation method: Dry cell
- Suitable Battery: AAA battery x 3
- Types of Light Bulb: LED
- Daytona Special Carier (Day Origin) Cub 110atribut:
- Main Compatible Vehicle: Super Cub 110 (12/JA10), 50 (12/AA04) . 110 Pro (12/JA10), 50 Pro (12/AA04) is not allowed because the genuine carrier different shapes.
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Denyo Generator Diesel Kubota Engine (Genset Diesel)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Freshgen AC Generator 1 PhaseDeskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
Daftar Harga sepeda roda 3 anak Terbaru April 2026
| Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor) | Rp839.900 |
| MultiPro Generator Gasoline Power GN (Genset Bensin) | Rp3.199.900 |
| Hyundai Generator Inverter Portable (Genset Inverter) | Rp7.199.900 |
| TEKIRO Bike Toolkit Set (Kunci Sepeda) | Rp109.900 |
| Hyundai Generator Gasoline (Genset Bensin) | Rp5.199.900 |
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
| monotaro Rainproof Bicycle Light (Lampu Sepeda) | Rp67.900 |
| Daytona Special Carier (Day Origin) Cub 110 | Rp1.399.900 |
| MultiPro Genset Bensin | Rp1.699.900 |
| Denyo Generator Diesel Kubota Engine (Genset Diesel) | Rp219.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%201500rpm(4Pole)%20(Dinamo%20Motor)/P102120149-1.jpg)
/P101005502-1.jpg)
/P102093436-4.jpg)
/pjP101003919-2.jpg)
/czP102093467-5.jpg)
/P102093474-1.jpg)
/P102247879-1.jpg)
%20Cub%20110/9sP102654352-2.jpg)

/P102122556-1.jpg)