Beli sepeda poligon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Kunci Pipa Rantai
    Mulai

    Rp9.199.900

    RIDGID Kunci Pipa Rantai
    Deskripsi:
    RIDGID Chain Tongs are designed and sized to provide extra leverage for the toughest jobs. All models feature double-end jaw styles that can be reversed, except Model 3215, which is a single-end tong.
  2. ALDO Drum Carrier
    Mulai

    Rp2.699.900

  3. RIDGID Chain Wrench (Kunci Pipa Rantai)
    Mulai

    Rp2.199.900

    RIDGID Chain Wrench (Kunci Pipa Rantai)
    Deskripsi:
    A double jaw gives fast, ratchet-like action in either direction.
  4. KRISBOW Drum Loader (Troli Drum)
    Mulai

    Rp4.799.900

    KRISBOW Drum Loader (Troli Drum)
    atribut:
    • Max. Drum Height (mm): 957
    • Min. Drum Height (mm): 832
    • Drum Diameter (mm): 580
    • Capacity (kg): 300
    • Item: Drum Loader
    • Type: Drum Loader
    • Unit Dimensions (mm): 1150x830x1100
  5. RIDGID Chain Wrench & Tong (Kunci Pipa Rantai)
    Mulai

    Rp26.999.900

    RIDGID Chain Wrench & Tong (Kunci Pipa Rantai)
    Deskripsi:
    These double end chain tongs have an extra-long handle that provides extra leverage for tightening the chain around and turning heavy or stuck objects such as pipe, tubing, and conduit. The double end allows turning in either direction without removing the tool from the object. When the teeth on the jaws become irregular or dull they can be reversed to extend tool life.
    atribut:
    • UNSPSC: 27111714
    • Color: Black, Red
    • Handle Color: Black
    • Handle Material: Iron
    • Jaw Material: Alloy Steel
    • Non-Sparking: No
    • Single End/Double End: Double End
  6. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  7. MCC Chain Wrench (Kunci Filter Oli Rantai)
    Mulai

    Rp1.099.900

    MCC Chain Wrench (Kunci Filter Oli Rantai)
    Deskripsi:
    -Can be used even in narrow places if the chain enters and easy-tightening is possible by ratchet operation.-For tightening of plumbing pipes and joints.
  8. Kennedy Capacity Pipe Chain Wrench
    Mulai

    Rp2.099.900

    Kennedy Capacity Pipe Chain Wrench
    Deskripsi:
    For gripping tubes, piping and irregular shaped objects. The chain is looped around the object and locked on the head. The head will automatically grip in the direction of the turn and the object can be rotated. The head is double ended and fully reversible for longer tool life.
    atribut:
    • Handle length: 545mm
    • Type: Chain Wrench
    • Chain Material: Carbon Steel
    • Handle Color: Red
    • Chain Length: 525mm
    • Standards Met: GG-W-651
    • Maximum Pipe Capacity: 63mm
    • Handle Material: Steel
    • Length: 545mm
  9. KESTONE Hand Drum Porter (Troli Drum)
    Mulai

    Rp7.399.900

    KESTONE Hand Drum Porter (Troli Drum)
    atribut:
    • Capacity (kg): 250
    • Lift Height (mm): 345
    • Drum Diameter (mm): 572
    • Max. Drum Height (mm): 915
    • Overall Length (mm): 810
    • Overall Width (mm): 780
  10. Rothenberger Chain Wrench & Tong
    Mulai

    Rp2.399.900

    Rothenberger Chain Wrench & Tong
    Deskripsi:
    These single end chain tongs have an extra-long handle that provides extra leverage for tightening the chain around and turning heavy or stuck objects such as pipe, tubing, and conduit.
    atribut:
    • Color: Red
    • Handle Color: Red
    • Handle Material: Steel
    • Jaw Material: Tempered Steel
    • Min. Pipe Diameter (inch): 1/8
    • Non-Sparking: No
    • Single End/Double End: Single End
  11. TEKIRO Oil Filter Wrench (Kunci Filter Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp89.900

    TEKIRO Oil Filter Wrench (Kunci Filter Oli)
    Deskripsi:
    TEKIRO Rantai Kecil Kunci Oli Filter [6 Inch], kunci filter oli model rantai yang memungkinkan membuka filter oli pada tempat yang sulit terjangkau oleh tangan dan juga kunci sok. Cukup dengan melingkarkan rantai pada filter oli maka dapat dengan mudah membuka filter oli. Selain itu ukuran filter yang dapat di buka sangat bervariasi.Kunci filter merupakan alat mekanik yang berfungsi untuk memasang dan melepas saringan oli (oil filter). Alat ini memiliki desain yang khusus menyesuaikan dengan lokasi filter yang sulit untuk dijangkau serta kondisi filter yang licin sehingga tidak bisa dibuka atau dipasang dengan tangan kosong. Meskipun kunci ini memiliki desain yang sangat sederhana, namun peran dan fungsinya sangat besar dalam industri bengkel, berukuran 6" dan berdimensi 415mm 160mm 17mmFungsi : memasang dan melepas saringan oli (oil filter)Material : steel
  12. Dalton Drum Lifter (Troli Drum)
    Mulai

    Rp15.999.900

    Dalton Drum Lifter (Troli Drum)
    Deskripsi:
    Capacity 350kg
    atribut:
    • Capacity (kg): 350
  13. Sumo Drum Porter (Troli Drum)
    Mulai

    Rp13.999.900

    Sumo Drum Porter (Troli Drum)
    atribut:
    • Lifting Height (mm): 500
  14. GOZOZ Drum Porter (Troli Drum)
    Mulai

    Rp14.999.900

    GOZOZ Drum Porter (Troli Drum)
    atribut:
    • Lifting Capacity (kg): 300
  15. Wipro Drum Carrier (Troli Drum)
    Mulai

    Rp4.499.900

    Wipro Drum Carrier (Troli Drum)
    Deskripsi:
    - Sistem lock barrel yang mampu mengunci drum dengan aman- Cocok drum dengan kapasitas 208 Liter
    atribut:
    • Drum Diameter (cm): 57
  16. HAND LIFT Drum Truck (Troli Drum)
    Mulai

    Rp5.799.900

    HAND LIFT Drum Truck (Troli Drum)
    Deskripsi:
    - Lift, carry, rotate, tilt and drain fully loaded oil drums;- The body structure is firm and compact;- The oil cylinder adopts leak-proof design and imported seals;- The oil drum can be locked vertically to avoid overflow or the oil drum can be locked horizontally to prevent the oil from being discharged from the gas nozzle; - Drum trucks are packaged separately to save on shipping.
    atribut:
    • Lift Height (mm): 400
    • Load Capacity (kg): 300
    • Overall Size (mm): 980x850x1200
  17. KRISBOW Hydraulic Drum Stacker with Turner (Troli Drum)
    Mulai

    Rp19.999.900

    KRISBOW Hydraulic Drum Stacker with Turner (Troli Drum)
    atribut:
    • Item: Drum Stacker
    • Type: Hydraulic Drum Stacker
    • Video: No
    • Maximum Height (mm): No
  18. DYNA Drum Porter (Troli Drum)
    Mulai

    Rp13.999.900

    DYNA Drum Porter (Troli Drum)
    atribut:
    • Front Wheel Size (mm): 150x50
    • Hydraulic Lifting: Yes
    • Rear Wheel Size (mm): 125x50
  19. FATOOLS Chain Tong
    Mulai

    Rp1.899.900

Daftar Harga sepeda poligon Terbaru October 2026
RIDGID Kunci Pipa RantaiRp9.199.900
ALDO Drum CarrierRp2.699.900
RIDGID Chain Wrench (Kunci Pipa Rantai)Rp2.199.900
KRISBOW Drum Loader (Troli Drum)Rp4.799.900
RIDGID Chain Wrench & Tong (Kunci Pipa Rantai)Rp26.999.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900
RIDGID Strap Wrench (Kunci Pipa Sabuk)Rp1.099.900
MCC Chain Wrench (Kunci Filter Oli Rantai)Rp1.099.900
Kennedy Capacity Pipe Chain WrenchRp2.099.900
KESTONE Hand Drum Porter (Troli Drum)Rp7.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)