Beli sepatu pakalolo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KHK Hubless Rachetatribut:
- Grind Reference Plane: Hole
- Material: S45C
- Surface Treatment: Black dye
- Tooth Finish: Cutting
- Mitsubishi Motor Three-Phase (Dinamo Motor Listrik)atribut:
- Number of Poles: 4P
- Mounting: Fully enclosed outer fan with indoor legs
- PISCO Stop Fitting Bulkhead Unionatribut:
- Shape: Bulkhead union
- Type: Built-in stop valve type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 0.9MPa
- Fluid: air
- Vacuum Pressure: -100kPa
- Mitsubishi Electric Motor High-Performance Energy-Saving Superline Premium Series SF-PR (Dinamo Motor Listrik)Deskripsi:The rotor has a slot shape that takes into consideration the characteristics during instruction while suppressing resistance during operation. Furthermore, the number of slots has been optimized. The shape of the cooling fan is optimized considering the balance between cooling performance and mechanical loss. The iron core uses a material with low generated loss, and the flow of magnetic flux is reviewed to optimize the shape. For electric wires, resistance is suppressed by increasing the cross-sectional area of the electric wire by improving the electric wire space factor and shortening the crossover. The frame is made of steel plate that easily allows magnetic flux to pass through and is suitable for high-efficiency design.* Regarding domestic high efficiency regulation compliance It complies with Japan's Top Runner regulations at 200/200 / 220V 50/60 / 60Hz and 400/400 / 440V 50/60 / 60Hz. Since there is no certification system for domestic top runner regulations, there is no certification number. * Regarding compliance with US high efficiency regulations It complies with US EISA law at 230V60Hz and 460V60Hz. The conformity certification number CC012A is displayed on the main body name plate. It does not support UL standards. * Since the mounting dimensions (frame number) are compatible with the SF-JR type, replacement can be done smoothly.atribut:
- Applicable Standard: JEC-2137-2000 (efficiency is IEC60034-30)
- Brake: Without brake
- Power Supply: Three-phase
- Type: General-purpose motor
- Type of Sign: Leg mounting
- Schneider Electric TeSys F Set Main Contact Kontaktoratribut:
- Product or Component Type: Main Contact Set
- Range: TeSys
- FlexOvit Cutting Wheel Iron Free (Batu Gerinda Potong)Deskripsi:Is a general purpose cutting wheel for all ferrous metal.atribut:
- Abrasive Grits: 36
- Abrasive Grits Type: Medium
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Stainless Steel and Ferrous Metal
- THK Linear Bushing (Case Unit) SC 35 Seriesatribut:
- Height (M) (mm): 68
- Length (L) (mm): 80
- Width (mm): 90
- Pakalolo Sepatu Safety Tali Low Cut Premium (Sepatu Proyek)atribut:
- Upper: Cow Full Grain Leather+Textile+TPR
- Insole: Smart Insole Soft IU Injection
- Outsole: Poly Urethane / PU
- Inlaysole: PU - PL Pakalolo Boots
- Linning: Textile
- Safety Toecap: Composite
- Pakalolo Sepatu Safety Ankle Boots Premium Mid Cut Elastis (Sepatu Proyek)atribut:
- Upper: Cow Full Grain Leather+Textile+TPR
- Insole: Smart Insole Soft IU Injection
- Outsole: Poly Urethane / PU
- Inlaysole: PU - PL Pakalolo Boots
- Linning: Textile
- Safety Toecap: Composite
- Pakalolo Sepatu Safety Ankle Boots Lace Sole PU (Sepatu Proyek)Deskripsi:Technology and Function -Steel Toe : Steel toecap offer protection impact resistance of toe caps (EN 12568:2010,4.2.3, Energy levels : 200 Joules) -Seal toe caps TPU injection for comfort -Toe Lining : Supple, woven with comfortable vamp lining -Upper Material : Buffalo leather with international standard ISO 20345:2011 -Comfort Insole : Removable dual-density EVA molded and open cell foam footbed for outstanding cushion, comfort and longevity -Lining : Soft, breathable taibrelle fabric ISO 17234-1 : 2015 EN 143621-:2012 material for comfortable and keep drying -Counter : Rugged thermoplastic molded counter -Collar : Soft leather + high abrasion foam -Outsole : Slip and oil resistant rubber outsole heat resistant temperatures of 300° Celcius Outsole Technology -Heat resistant PU outsole to temperatures of 130° Celcius -Rubber outsole size available 38-45 -Excellent slip resistanceatribut:
- Color: Black
- SNI License: Yes
- SAFETY JOGGER Sepatu Safety Sneakers Low Cut Dominique O1 ESD SRC (Sepatu Proyek)Deskripsi:Sneaker dengan bantalan dan kenyamanan optimalDominique adalah sneaker trendi yang disesuaikan dengan kebutuhan banyak profesional. Sepatu tertutup ini memberikan perlindungan maksimal dan sangat pas. Unit udara dan alas kaki busa yang dapat dilepas memberikan bantalan yang optimal dan memberikan kenyamanan yang luar biasa. Sol luar anti selip dan lapisan yang dapat bernapas melengkapi sneaker profesional terbaik ini untuk melayani segala kebutuhan kenyamanan selama dan di samping hari kerja mereka.atribut:
- Color: Black
- Upper: Printed Action Leather
- Outsole: PU/Rubber
- Lining: 3D-Mesh, Mesh
- Footbed: SJ foam footbed
- Standards: O1 / ESD, SRC
- FYH UKF Square Flange Type (Tapered Hole) (Mounted Bearing)atribut:
- Shape: Square flange type
- Rinnai Gas Water Heater (Pemanas Air Gas)Deskripsi:Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
- WEIDMULLER Battery Moduleatribut:
- Protection Degree: IP20
- Wire Connection Method: Pluggable screw connection
- Storage Temperature (°C): -20 to 60
- Ambient Temperature (°C): Charge: -15 to +50, Discharge: -20 to +60
- Conductor Cross-Section, AWG/kcmil , Min.: 24
- Minimum Wire Cross Section Solid (mm²): 0.2
- Number of terminals: 2
- Protection Class: III, with no ground connection, for SELV
- Rated Input Voltage (V) : 24 DC
- Wire Cross-Section, AWG/kcmil , Min.: 24
- AS ONE O-Ringatribut:
- Sliding (TS): 15/25
- Adapter Material: PTFE (poly tetrafluoroethylene)
- Accessories: 1 vial bottle
- SEKISUI Container Sterilized (Wadah Steril)atribut:
- Material: Linear low density polyethylene
Daftar Harga sepatu pakalolo Terbaru October 2026
| KHK Hubless Rachet | Rp309.900 |
| Schneider Electric TeSys F Suppressor Module | Rp939.900 |
| Mitsubishi Motor Three-Phase (Dinamo Motor Listrik) | Rp14.999.900 |
| PISCO Stop Fitting Bulkhead Union | Rp149.900 |
| Mitsubishi Electric Motor High-Performance Energy-Saving Superline Premium Series SF-PR (Dinamo Motor Listrik) | Rp7.899.900 |
| TOSITA Mesin Perontok Padi Tebal | Rp5.199.900 |
| Schneider Electric TeSys F Set Main Contact Kontaktor | Rp3.599.900 |
| FlexOvit Cutting Wheel Iron Free (Batu Gerinda Potong) | Rp35.900 |
| THK Linear Bushing (Case Unit) SC 35 Series | Rp1.599.900 |
| TOSITA Mesin Perontok Padi Tipis | Rp4.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/2nP108269095-1.jpg)
%20Lurus/PISCO%20Stop%20Fitting%20Bulkhead%20Union/P102533466-1.jpg)
/hgP115713628-1.jpg)


/guP105640606-2.jpg)
%20SC%2035%20Series/9yP107349358-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/Pakalolo%20Sepatu%20Safety%20Tali%20Low%20Cut%20Premium%20(Sepatu%20Proyek)/0vP107941031-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Pakalolo%20Sepatu%20Safety%20Ankle%20Boots%20Premium%20Mid%20Cut%20Elastis%20(Sepatu%20Proyek)/2nP107941095-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Pakalolo%20Sepatu%20Safety%20Ankle%20Boots%20Lace%20Sole%20PU%20(Sepatu%20Proyek)/P103100733-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Dominique%20O1%20ESD%20SRC%20(Sepatu%20Proyek)/5xP105606213-1.jpg)
%20(Mounted%20Bearing)/d8P102822476-2.jpg)
/htP103203641-1.jpg)
/WEIDMULLER%20Battery%20Module/ncP108920840-1.jpg)

/leP108258770-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)