Beli sensor urinal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. aer Sensor Urinal Flush (Katup Siram Urinoir)
    Mulai

    Rp2.199.900

    aer Sensor Urinal Flush (Katup Siram Urinoir)
    Deskripsi:
    - Stainless Steel Material- Brushed Finished- Inlet Connection : G1/2"
    atribut:
    • Voltage (V AC): 100-240
    • Voltage DC (V): 6
  2. 3M Comfort Grip Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp99.900

  3. Non Brand Camlock Stainless Steel Type C (Kamlok)
    Mulai

    Rp209.900

  4. WATERLESS NO-FLUSH URINAL Urinal (Urinoir)
    Mulai

    Rp10.999.900

    WATERLESS NO-FLUSH URINAL Urinal (Urinoir)
    Deskripsi:
    Wall-mount waterless urinals conserve water by eliminating liquid waste without flushing. They connect to a wall waste line and rely on gravity to direct urine into the drain, so there's no need for a flushing mechanism. Also called water-free urinals, they use a trap or cartridge with a layer of sealant that blocks odors from rising out of a waste line while allowing urine to pass through. They're commonly used to reduce water consumption in dry climates and other areas where water is scarce. These fixtures mount to a wall to provide a streamlined look and full access for cleaning the floor and urinal surfaces.
    atribut:
    • UNSPSC: 30181506
    • Cartridges Required: Yes
    • Color: White
    • Flush Handle: Not Included
    • Flushing Method: Waterless
    • Includes: Mounting Hardware
    • Standards: ASME A112.19.19; IAPMO,ANSI z124.9
    • Urinal Mounting Style: Wall
  5. Non Brand Camlock Stainless Steel Type F (Kamlok)
    Mulai

    Rp139.900

    Non Brand Camlock Stainless Steel Type F (Kamlok)
    atribut:
    • Material: Stainless Steel
  6. TOTO Urinal Moslem Type (Urinoir)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  7. Onda Jet Shower (Semprotan Kloset)
    14%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

  8. Grenatur Oriented Strand Board Skandinavian Wood
    Mulai

    Rp5.999.900

    Grenatur Oriented Strand Board Skandinavian Wood
    Deskripsi:
    Grenatur OSB adalah produk impor dan dibuat 100% dari kayu Skandinavia termasuk Birch, Cemara, dan Pinus yang indah dipandang mata dan mengeluarkan aroma yang khas. Menggunakan Teknologi Superlicin, yang memiliki Pre-Coating halus di kedua permukaannya dikhususkan untuk penghalang tambahan terhadap kelembapan dan kerusakan.Grenatur OSB juga kuat terhadap kelembapan, anti-rayap, dan memiliki emisi formaldehida rendah (LFE).Serta sudah lulus semua persyaratan pengujian domestik, internasional dan memiliki sertifikat produk.
    atribut:
    • Flatness: 2 faces
    • Formaldehyde Emission: Low Formaldehyde Emission (LFE), E1 (EN 13986 - EN 717-2)
    • Glue Type: WBP Melamine Urea Formaldehyde (MUF)
    • Length (cm): 244
    • Smoothness: 2 faces
    • Straight Line Tolerance (cm): <0.16
    • Surface Finish: Pre-Coating Teknologi Superlicin
    • Tolerance (mm): ± 0.3
    • Water Contents (%): 9.5
    • Width (cm): 122
    • Wood (Grade): Scandinavian Wood (AAA) : Betula Pendula, Birch, Populus, Poplar, Salix, Willow, Picea Abies, Spruce, Abies Alba, Silver Fir, Larix, Larch, Pinus, Pine
  9. Solignum All Around Clear (Wood Coat)
    Mulai

    Rp239.900

    Solignum All Around Clear (Wood Coat)
    Deskripsi:
    Solignum All Around Clear is Solignum made even better with Micro Emulsion technology!Solignum All Around Clear is a colourless and ready-to-use wood preservative fluid that penetrates the wood and remains there as an active barrier and protection against fungi, wood borers, and termites. It is formulated for use as pre and post-construction treatment of wood. Solignum All Around will retain the wood's original appearance and can be painted or varnished if desired.Solignum All Around Clear as post construction application can be used on exposed wood like ceilings, walls, doors, furniture, etc. Application is by coarse spray or brushing with recommended three coats.For a Total Termite Solution, use Solignum for wood and Soilguard for soil.
    atribut:
    • Active ingredient: Permethrin; Tebuconazole & Propiconazole
    • Chemical Group: Pyrethroid and triazole
    • FDA Category: IV (WHO); Not Classified (GHS) Green label
    • Formulation: Liquid type, microemulsion
    • Mode of Action: Repellant and preventive
  10. Soilguard Anti-Termite (Anti Rayap)
    Mulai

    Rp189.900

    Soilguard Anti-Termite (Anti Rayap)
    Deskripsi:
    Soilguard is a quality soil termiticide from Protim - the maker of Solignum. It contains Cypermethrin as its active ingredient, proven to protect the structure against termite attacks. Soilguard provides lower application costs because of its potency. It is also in odorless formulation making it more convenient to use. It can be used for pre and post-construction.LONGER-LASTING PROTECTIONCypermethrin is a molecule that has been proven effective in controlling termites.It has longer-lasting protection against subterranean termites by providing a lethal barrier preventing termites from entering the structure. *Based on trials and laboratory tests.VALUE FOR MONEY, LOW APPLICATION COSTHigher dilution rate because of its highly potent active ingredient.1-liter Soilguard will give you a total of 15 m2 coverage.ODORLESS. MORE CONVENIENT TO USESoilguard is in odorless, water-based formulation making it so convenient to use.LESS HAZARDOUS: FRIENDLY TO APPLICATOR, FRIENDLY TO THE ENVIRONMENTSoilguard is a pyrethoid insecticide which is less hazardous to the applicator and environment when used properly.
    atribut:
    • Active ingredient: Cypermethrin
    • Application Rate: 5L solution/square meter for pre-construction, 6L solution/linear meter for post-construction
    • Chemical Group: Synthetic Pyrethoid
    • FPA Category: Category II, Yellow
    • Formulation: EW
    • Mode of Action: Contact and Stomach
  11. Kapal Merah Marine Plywood
    Mulai

    Rp5.899.900

    Kapal Merah Marine Plywood
    Deskripsi:
    Kapal Merah Marine Plywood biasa disebut sebagai raja dari segala plywood, karena dibuat 100% dari kayu Kalimantan Keruing pilihan, memberikan penampilan yang sempurna serta menunjukkan kinerja struktural dan mekanikal yang sangat tinggi. Karena sifatnya yang tahan air, Marine Plywood juga memiliki berbagai aplikasi termasuk pembuatan kapal industri, dermaga, hingga furnitur mewah outdoor.Kapal Merah Marine Plywood juga tahan air, anti-rayap, dan memiliki emisi formaldehida rendah (LFE).Serta sudah semua persyaratan pengujian domestik internasional dan memiliki sertifikat produk.
    atribut:
    • Flatness: 2 faces
    • Formaldehyde Emission: Low Formaldehyde Emission (LFE), E1 (EN 13986-EN 717-2)
    • Glue Type: WBP Phenol Formaldehyde (PF)
    • Length (cm): 244
    • Smoothness: 2 faces
    • Straight Line Tolerance (cm): <0.16
    • Tolerance (mm): ± 0.3
    • Water Contents (%): 9.5
    • Width (cm): 122
    • Wood Core (Grade): Kalimantan Keruing (AAA)
    • Wood Faceback (Grade): Kalimantan Keruing (AAA)
Daftar Harga sensor urinal Terbaru October 2026
aer Sensor Urinal Flush (Katup Siram Urinoir)Rp2.199.900
3M Comfort Grip Gloves (Sarung Tangan)Rp99.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
Non Brand Camlock Stainless Steel Type C (Kamlok)Rp209.900
Oil Boy Camlock Aluminium Type C (Kamlok)Rp43.900
Oil Boy Camlock PP Type C (Kamlok)Rp43.900
WATERLESS NO-FLUSH URINAL Urinal (Urinoir)Rp10.999.900
Non Brand Camlock Stainless Steel Type F (Kamlok)Rp139.900
American Standard Urinal (Urinoir)Rp1.599.900
TOTO Urinal Moslem Type (Urinoir)Rp2.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)