Beli sensor switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Closed Loop Stepper System AiC-CL Series
    Mulai

    Rp8.699.900

    Autonics Closed Loop Stepper System AiC-CL Series
    Deskripsi:
    The AiC-CL series closed-loop stepper motors feature support for CC-Link communication. The motors can be used with Mitsubishi PLCs through CC-Link communication, offering easy connection, installation, and control without additional modules or controllers. Up to 42 axes can be controlled simultaneously or independently.
    atribut:
    • Certification of Motor: CE
    • Motor Basic Step Angle (Full/Half) (degree): 1.8/0.9
    • Output Phase Motor: A,, B,, Z,
    • Power Supply Driver (V): 24 DC
    • Protection Structure of Motor: IP30
  2. Alco Accessories Fitting PVC Conduit T- Dus 3 Way
    Mulai

    Rp1.899.900

    Alco Accessories Fitting PVC Conduit T- Dus 3 Way
    Deskripsi:
    ALCO merupakan produk Pipa dan Fitting Conduit uPVC yang berfungsi sebagai penyalur instalasi listrik dan pelindung kabel untuk di dalam permukaan dinding ataupun tanah. dengan kualiatas HIGH IMPACT tidak mudah pecah. - 1 SET (LID + 3 WAY + 2 SCREW)
  3. Autonics Photoelectric Sensors AC/DC Type BEN Series
    Mulai

    Rp599.900

    Autonics Photoelectric Sensors AC/DC Type BEN Series
    Deskripsi:
    The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
  4. Autonics Digital Panel Meters High Performance Type MP5Y Series
    Mulai

    Rp1.299.900

    Autonics Digital Panel Meters High Performance Type MP5Y Series
    Deskripsi:
    The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
  5. DV Photo Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    DV Photo Sensor
    atribut:
    • Voltage Rate (VAC): 220
    • Current Rate (A): 10
  6. Autonics Proximity Sensor Cylindrical Round
    Mulai

    Rp349.900

    Autonics Proximity Sensor Cylindrical Round
    Deskripsi:
    Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance (mm): 15
    • Harder Dimension/ Square (mm): 30
    • Connection Type: 2 m cable loose leads
    • Voltage (V): DC 12-24
    • Frequency (Hz): 200
    • Output Type: PNP
    • Shield: Non Shield
    • Wire Type: DC 3-wire
  7. Autonics Photoelectric Sensors Cylindrical Type BRQ Series
    Mulai

    Rp319.900

    Autonics Photoelectric Sensors Cylindrical Type BRQ Series
    Deskripsi:
    The BRQ series Ø18 mm cylindrical photoelectric sensors are available in various sensing sides (front, side), housing material (SUS316L stainless steel, nickel-plated brass metal, plastic), and body sizes (standard, short-body) for flexible application in diverse environments. The sensors feature long detection distance up to 30 m and accurate sensing performance with excellent noise immunity and minimal influence from ambient light. Mutual interference prevention function also allows the sensors to be installed close together. With IP67 protection rating, the sensors offer stable and error-free operation even in wet or dusty environments. The IP67K models are also available for application in high pressure and high temperature water and dust environments.
  8. Autonics Photoelectric Sensors Compact Type BJX Series
    Mulai

    Rp419.900

    Autonics Photoelectric Sensors Compact Type BJX Series
    Deskripsi:
    The BJX series compact photoelectric sensors feature high performance lens with long sensing distance up to 30 m. The sensors also offer excellent noise immunity and minimal influence from ambient light for accurate and reliable presence detection. Mutual interference prevention function allows tight adjacent installation of multiple sensors and MSR (mirror surface rejection) function allows detection of highly reflective targets.
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -25 to 60, storage: -40 to 70
    • Connection Type: Ø4mm, 3-wire, 2m (emitter of through-beam type: Ø4mm, 2-wire, 2m) (AWG26, core diameter: 0.52mm, number of cores: 20, insulator out diameter: Ø1mm)
    • Material: Case: polycarbonate, LED CAP: polycarbonate, Lens, Lens cover: polymethyl methacrylate
    • Operation Mode: Light ON/Dark ON(set by switch)
    • Power Supply (V): 10-30VDC ±10%(ripple P-P: max. 10%)
    • Protection Structure: IP65 (IEC standard)
    • Response Time (ms): Max. 1
    • Sensitivity Adjustment: Sensitivity adjuster
  9. Boss Junction Box 3 Way
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    Boss Junction Box 3 Way
    Deskripsi:
    Standard- SNI IEC 61386-21:2017- BSEN 61386-21:2004- IEC 61386-21:2002Tahan terhadap benturan keras dan tidak merambatkan api.
  10. OMRON Photoelectric Sensor E3Z Type
    Mulai

    Rp999.900

    OMRON Photoelectric Sensor E3Z Type
    Deskripsi:
    Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
  11. Autonics Closed Loop Stepper System AiC Series
    Mulai

    Rp8.099.900

    Autonics Closed Loop Stepper System AiC Series
    Deskripsi:
    The AiC series is a 2-phase closed loop stepper motor system featuring integrated drivers and controllers. The motor system can control motion of multiple axes directly with network communication. The provided atMotion software allows easy control settings and status monitoring.
    atribut:
    • Motor Resolution: 10000PPR (2500PPRx4-multiply)
    • Power Supply Driver (V): 24 DC
  12. Autonics Area Sensor Standard Type BW Series
    Mulai

    Rp3.099.900

    Autonics Area Sensor Standard Type BW Series
    Deskripsi:
    The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
  13. Autonics Proximity Sensors Inductive PS Series
    Mulai

    Rp179.900

    Autonics Proximity Sensors Inductive PS Series
    Deskripsi:
    Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
  14. Autonics Photoelectric Sensors Standard Type BM Series
    Mulai

    Rp619.900

    Autonics Photoelectric Sensors Standard Type BM Series
    Deskripsi:
    The BM series photoelectric sensors are easy to install and use in various industrial applications. The sensors feature built-in reverse polarity protection circuits and diffuse reflective type models feature built-in sensitivity adjusters. The BM series is available in through-beam type, retroreflective type, and diffuse reflective types.
    atribut:
    • Voltage (V): DC 12-24
  15. Autonics Vision Sensors Mono Type VG Series
    Mulai

    Rp26.999.900

    Autonics Vision Sensors Mono Type VG Series
    Deskripsi:
    The VG series 0.4M monochrome vision sensors utilize images captured by the integrated industrial camera lenses to determine the target object's presence, size, shape, orientation, patterns and more. The integrated design featuring LED lighting, camera and lens allows users to set up and manage the units more easily compared to vision systems. The camera also utilizes global shutter method to capture accurate images, and the sensors feature 10 essential inspection functions for diverse applications. The captured images can also be saved directly to FTP servers, so that users can manage and analyze the inspection data separately.
    atribut:
    • Current Consumption (A): 1
    • Image Snap Exposure Time (µs): 20-10000
    • Image Snap Filter Image: Preprocessing, external filters (color filters, polarizing filters)
    • Image Snap Frame Camera (fps): Max. 60
    • Image Snap Image Elements (inch): 1/3 mono CMOS
    • Image Snap Resolution (Pixel): 752x480
    • Image Snap Shutter: Global shutter
    • Input Signal (V): Input range 24 DC (±10%)
    • Inspection Type: Alignment, brightness, contrast, area, edge, shape comparison, length, angle, diameter, object counting
    • Inspection of Camera Frames per Second (fps): Max. 60
    • Light ON/OFF method: Pulse
    • Power Supply (V): 24 DC ±10%
    • Signal Output: NPN or PNP open collector output; Max. 24VDC 50mA, residual voltage: Max. 1.2VDC
    • Simultaneous Inspection: 64
    • Trigger Mode: Trigger eksternal, trigger internal, trigger free-run
    • Type Input: Input trigger eksternal (TRIG), Input encoder (IN2, IN3), perubahan work group (IN0-IN3)
    • Work Group Inspection: 32
  16. Autonics Photo-Electric
    Mulai

    Rp239.900

    Autonics Photo-Electric
    atribut:
    • Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
    • Ambient illumination (lx): Sunlight: Max. 11,000, Incandescent lamp: Max. 3,000 (received illumination)
    • Ambient Temperature (°C): -10 to 60, storage: -25 to 75
    • Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
    • Response Time (ms): Max. 1
  17. KAGASEL Photo Controls AS Series
    Mulai

    Rp159.900

    KAGASEL Photo Controls AS Series
    Deskripsi:
    1. ON and OFF operations are performed by sensing of light levels. 2. Random switching due to cloud shadow and such stray light as automobile head light is eliminated by using the thermal relay. 3. Durability and reliability are not affected by change of temperature and external mechanical forces. Small power consumption. Operates either by 50Hz or 60Hz. 4. The direction on the lighting side can be changed by an easy direction adjustment, the influence from light other than natural light can be decreased.
    atribut:
    • Type: Thermal Relay Type
    • Voltage Rating (V): 220
  18. Autonics Closed Loop Stepper System AiC-D-CL Series
    Mulai

    Rp6.799.900

    Autonics Closed Loop Stepper System AiC-D-CL Series
    Deskripsi:
    The AiC-D-CL series closed-loop stepper motor drivers feature support for CC-Link communication. The drivers can be used with Mitsubishi PLCs through CC-Link communication, offering easy connection, installation, and control without additional modules or controllers. Up to 42 motor axes can be controlled simultaneously or independently.
    atribut:
    • Ambient Temperature Environment Driver (°C): 0-50, enclosed space: -10to60
    • Power Supply Driver (V): 24 DC
Daftar Harga sensor switch Terbaru January 2026
Autonics Closed Loop Stepper System AiC-CL SeriesRp8.699.900
Alco Accessories Fitting PVC Conduit T- Dus 3 WayRp1.899.900
Autonics Photoelectric Sensors AC/DC Type BEN SeriesRp599.900
Autonics Digital Panel Meters High Performance Type MP5Y SeriesRp1.299.900
DV Photo SensorRp53.900
Autonics Proximity Sensor Cylindrical RoundRp349.900
Vinilon Tee Dus Fitting ConduitRp6.900
Autonics Photoelectric Sensors Cylindrical Type BRQ SeriesRp319.900
Autonics Photoelectric Sensors Compact Type BJX SeriesRp419.900
Boss Junction Box 3 WayRp9.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

Halaman Terkait