Beli sensor area di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Area Sensor Standard Type BW SeriesDeskripsi:The BW series general purpose area sensors feature long sensing distance up to 7 m and are available in 22 different configurations based on the number of optics, optical pitch, and detection area size. With ambient illuminance limit of 100,000 lux, the sensors can minimize operation errors under direct sunlight. Bright LED indicators are present in both the emitter and the receiver, making it easy to identify the operation status. Mutual interference prevention is possible with master/slave connection method, allowing multiple units to be installed in a row.
- Autonics Area Sensor Standard Type BWPK SeriesDeskripsi:The BWPK series area sensors feature a flat and compact body (10 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. Picking indicators on the emitter and receiver allow clear identification of job status. Installation and wiring is made easier with the removal of synchronization wiring. DIP switches are available to switch between various functions and modes including long/short sensing distance mode, mutual interference prevention function, Light ON/Dark ON switching and picking indicator ON/FLASHING options.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient illumination (lx): Sunlight: Max. 10,000, Incandescent lamp: Max. 3,000 (received illumination)
- Ambient Temperature (°C): -10 to 55, storage: -20 to 60
- Cable Specification: Ø4.0mm, 4-wire, 2m(emitter: Ø4.0mm, 3-wire, 2m) (AWG 22, core diameter: 0.08mm, number of cores: 60, insulator out diameter: Ø1.25mm)
- Connection Type: Cable type(Ø4, 2m)
- Light Source: Infrared LED (850nm modulated)
- Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
- Min. Sensing Target (mm): Opaque materials of min. Ø35
- Number of Optical Axes: 5
- Operation Mode: Light ON/Dark ON(set by switch)
- Optical Axis Pitch (mm): 25
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Protection Structure: IP40
- Response Time (ms): Max. 30
- Sensing Distance (mm): Long distance ode: 0.1 to 3 Short distance ode: 0.05 to 1
- Sensing Height (mm): 100
- Sensing Type: Through-beam Type (direct beam)
- Autonics Area Sensor Cross-beam Type BWC SeriesDeskripsi:The BWC cross-beam type area sensors utilize a 3-point cross-beam method detection to minimize non-detection area and provide reliable detection. 14 different configurations are available based on the number of optics, optical pitch, and detection area size. The sensors provide reliable detection even in areas with high ambient lighting, up to 100,000 lux. Also, the self-diagnosis output function minimizes detection error from dust or debris. The series also features various user-friendly functions including installation mode function, mutual interference prevention function, and self-diagnosis functions.
- Autonics Key Selector Switch Pilot Lights Ø22/25 S2KR Series (Saklar Kunci)Deskripsi:22/25 mm Key Selector SwitchesThe S2KR series round, extended type Ø22/25 mm key selector switches are optimized for applications requiring safe and secure control.
- Autonics Photoelectric Sensors Ultra-compact Type BTS SeriesDeskripsi:The BTS series ultra-compact, slim type photoelectric sensors are ideal for installation in limited spaces and compact applications. The sensors measure just 7.2 mm wide, come equipped with built-in amplifiers and are capable of detecting tiny objects including metallic wires and semiconductor chips. The BTS Series is also built with IP67 protection structure and stainless steel mounting brackets, providing durable and reliable sensing solutions in diverse environments.
- OMRON Picking SensorDeskripsi:Compact Body, High-visibility Indicators, and Ideal for Picking Systems for Small Parts.- A variety of part sizes can be handled: F3W-D sensing width: 100 mm, F3W-E sensing width: 50 mm.- Low-profile Sensor with thickness of 8 mm and enlargeable work opening.- Models with connectors are also available. Support for XS5 Smartclick Connectors reduces work and simplifies wiring.Materials- Case : ABS resin- Lens : Acrylic resin- Cable : Oil-resistant PVC
- OMRON Safety light curtain F3SJ-ADeskripsi:High performance ADVANCED type for finger detection and special applicationsatribut:
- Set Contents: Emitter, receiver
- Autonics Rotary Encoders Incremental Type E50S SeriesDeskripsi:The E50S series incremental rotary encoders feature Ø50 mm size housings and provide accurate measurement of angle, position, revolution, speed, acceleration, and distance. The encoders are available in cable type, cable connector type, and axial/radial connector types along with various control output options.atribut:
- Outer Shaft Diameter (mm): 8
- Autonics Safety Light Curtains High Performance Type SFLA SeriesDeskripsi:The SFLA series safety light curtains are installed in potentially dangerous or hazardous areas to safeguard personnel from injury. The light curtains feature proven technology from Autonics area sensors and mapping sensors. The light curtains are built to meet international safety standards and regulations. Various detection models (finger/hand/hand-body detection) and safety-related functions are available for diverse applications. The dedicated software atLightCurtain allows real-time status monitoring user settings such as automatic muting/blanking area functions.
- OMRON Safety Light Curtain Omronatribut:
- Component: Receiver, sender
- Minimum Scan Distance (m): 0.3(Long), 0.3(Short)
- PL EN ISO13849-1: c
- Power Supply Voltage (V) : DC24
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Series: F3SG-RE
- Type: (Safety) 2
- OMRON Safety Light Curtain F3SJ-EDeskripsi:EASY type which can reduce installation cost 1/2, installation cost as well.Pursuing a simple function such as stopping the machine when a person is detected. It can be used as a photoelectric sensor for existence detection purpose.Significant reduction in man-hour for introductionatribut:
- Protection Class: IP65(IEC60529)
- Current Consumption (mA): Emitter: 41 or less, Receiver: 42 or less
- Lens Diameter (Φmm): 5
- Sensor: Type4 safety light curtain
- Sensor Type: Type4 safety light curtain
- OMRON Safety Light Curtain Basic Typeatribut:
- Model : PNP Output
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- Autonics Safety Light Curtains Standard Type SFL SeriesDeskripsi:The SFL series safety light curtains offer various detection type models (finger/hand/hand-body detection) and safety functions for diverse applications. The light curtains feature stable operation in diverse conditions including low temperature, oil, high pressure.
- Autonics Area Sensor Standard Type BWP SeriesDeskripsi:The BWP series area sensors feature a flat and compact body size (13 mm) made of high strength PC/ABS (Polycarbonate/Acrylonitrile Butadiene Styrene) plastic. The sensors use high performance Fresnel lens and have high-speed response time of under 7 ms. Four different configurations are available based on the number of optical axes and detection area size. Light ON and Dark ON operation modes switching is available. The series also features various user-friendly functions including operation test function and mutual interference prevention functions.atribut:
- Material: Case: Polycarbonate/Acrylonitrile butadiene styrene, Sensing part: Polymethyl methacrylate
- Optical Axis Pitch (mm): 20
Daftar Harga sensor area Terbaru October 2026
| Autonics Area Sensor Standard Type BW Series | Rp3.099.900 |
| Autonics Area Sensor Standard Type BWPK Series | Rp2.299.900 |
| Autonics Area Sensor Cross-beam Type BWC Series | Rp4.099.900 |
| Autonics Key Selector Switch Pilot Lights Ø22/25 S2KR Series (Saklar Kunci) | Rp62.900 |
| Autonics Photoelectric Sensors Ultra-compact Type BTS Series | Rp759.900 |
| OMRON Picking Sensor | Rp4.899.900 |
| OMRON Safety light curtain F3SJ-A | Rp28.999.900 |
| IDEC End Plate (Pelat Penutup) | Rp7.900 |
| Autonics Rotary Encoders Incremental Type E50S Series | Rp1.099.900 |
| IDEC Terminal Block Black (Terminal Panel Listrik) | Rp8.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/jgP105166700-6.jpg)



/5kP105310200-1.jpg)

/96P103211330-10.jpg)


/flP101516561-15.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)