Beli semprotan ruangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Spray Bottle Manual Multi Direction (Botol Semprotan)Deskripsi:Cannot be used in solvent-based liquid.atribut:
- Discharge Volume (mL per Time): 1
- Finishing Material: Main Body: Polypropylene Container: Transparent PET/G Resin
- Heat Resistance Temperature (°C): -7 to 40
- Rutland Spray Bottle Manual Home Garden (Botol Semprotan)Deskripsi:Manufactured from Polyethylene these robust trigger spray dispensers are suitable for many home and garden applications, will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents.
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- Furupla Sprayer (Alat Penyemprot)Deskripsi:-Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.atribut:
- Nozzle Materials: Brass
- Nozzle Pipe Materials: Stainless Steel (SUS304)
- Tank Material: Polyethylene (PE)
- Hose Material: Elastomer (TP)
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- TRUSCO Spray Bottle Trigger (Botol Semprotan)Deskripsi:Cannot be used in solvent-based liquid.
- Rutland Pressure SprayerDeskripsi:5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.atribut:
- Color: White
- Tank Material: Polyethylene
- Protection Features: Shatterproof
- Capacity (L): 5
- Type: Pressure Sprayer
- Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
- Overall Height (mm): 250
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- Sellery Semprotan AirDeskripsi:> Spray pattern can be adjusted (60-270/271/272/273/336)_x000D_> Lock clip for continuous spray (60-270/271/272/273/336)_x000D_> 3 spray pattern (60-274)_x000D_> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)_x000D_> High pressure max 100 psi (60-277)atribut:
- Outside Diameter (inch): 3/4
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Deskripsi:Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
- Rutland Knapsack Professional Sprayer (Alat Penyemprot)atribut:
- Capacity (L): 20
- Overall Height (mm): 600
- Tank Material: Polyethylene
Daftar Harga semprotan ruangan Terbaru March 2026
| TRUSCO Spray Bottle Manual Multi Direction (Botol Semprotan) | Rp119.900 |
| Kenmaster Botol Penyemprot Air | Rp3.900 |
| Kenmaster Semprotan AIr | Rp9.900 |
| Rutland Spray Bottle Manual Home Garden (Botol Semprotan) | Rp36.900 |
| monotaro Pressurized auto spray (Auto Sprayer) | Rp60.900 |
| monotaro Semprotan Air | Rp79.900 |
| Furupla Sprayer (Alat Penyemprot) | Rp579.900 |
| XANDER Semprotan Air Lurus Kuningan | Rp25.900 |
| Rutland Knapsack Sprayer (Alat Penyemprot) | Rp779.900 |
| monotaro Garden Spray (Mesin Sprayer) | Rp239.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101000580-1.jpg)


/17P102062043-5.jpg)
/P101566061-1.jpg)

/P102639061-1.jpg)

/1vP102062067-4.jpg)
/lbP102250767-3.jpg)
/P101000912-1.jpg)

/P101000994-1.jpg)


/P102118665-1.jpg)
/22P102062074-4.jpg)