Beli semi film di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HEAVYPACK Automatic Inflating Film SealerDeskripsi:menjual Mesin Continuous Sealer with Gas Filling Heavypack DBF-1000, Mesin ini sangat cocok untuk Anda yang memiliki usaha produksi dibidang makanan kecil/snack. Dengan mesin ini, maka proses pembungkusan snack akan lebih mudah. Dilengkapi sistem Gas Filling yang berfungsi untuk mengisi udara di dalam kemasan. Sehingga kemasan akan menggembung seperti layaknya snack/chiki yang ada di pasaran.atribut:
- Voltage (V): 110-220
- Frequency (Hz): 50-60
- Power (W): 600
- Machine Dimensions (mm): 925x400x305
- Max. Loading (k): 3
- Printing Type: Steel Wheel Printing
- Sealing Width (mm): 6-12
- Temperature Range (°C): 0-300
- Working Speed (m/minute): 012
- ERGENE Gemuk Pelumas Semi CairDeskripsi:ERGENE Semi Fluid Grease Lubricant. US.Formulated Minyak gemuk semi cair untuk digunakan pada system sentral mesin weaving modern pabrik textile/ Plastik, worm atau spurgears. Dapat digunakan dengan baik pada plain bearings,Gear box yang bermasalah dengan kebocoran. Tidak dianjurkan untuk bearing roda kendaraan. Konfirmasi Ukuran Kekentalan Tersedia dalam NLGI : 0, 00, 000.atribut:
- Color: Brownish Yellow
- Heat Resistance Paint Temperature (°C): 200-1000
- N.L.G.I: 0, 00, 000
- KOKUYO Campus Note Color Cover No. 6 Semi B5 B RuledDeskripsi:A color cover that is convenient for different purposes. Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen. A highly functional cover design with a space for writing titles and names. Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler. It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Bookbinding: Wireless binding
- Length (mm): 252
- Width (mm): 179
- Number of Lines: 35
- Number of Sheets: 30
- Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
- Size: No. 6 (Semi B5)
- KOKUYO Campus Note Color Cover No. 6 Semi B5 A Ruled (Buku Tulis)Deskripsi:A color cover that is convenient for different purposes. Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen. A highly functional cover design with a space for writing titles and names. Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler. It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Bookbinding: Wireless binding
- Width (mm): 179
- Number of Lines: 30
- Number of Sheets: 30
- Length (mm): 252
- Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
- Size: No. 6 (Semi B5)
- KRISBOW Pallet Wrapping Machine Semi Autoatribut:
- Capacity (kg): 2000
- Application: Wrapping
- Unit Dimensions (cm): 262.5x165x289.5
- Item: Wrapping Machine
- Type: Wrapping Machine
- IKURA Welding Gogle Mask SetDeskripsi:- Portable protective bag, welding hard mask, welding hood, front lens cover x 2 pieces, fog resistant film, lens frame, bracketatribut:
- Before Shielding: #3
- After Shielding: #5 to #13
- Shielding Speed (s): 1/25000
- Sensitivity Adjustment: 5 step adjustment
- Shielding Density: #3.0 brightness(normal time)/#9, 10, 11, 12, 13(welding mode)/#5, 6, 7, 8(plasma cutter mode)
- Power Supply: Lithium battery(CR2450)included
- Return Time Adjustment: 7 step adjustment
- HEAVYPACK Semi-Automatic Round Bottle Labeling MachineDeskripsi:Mesin ini berfungsi untuk merekatkan merk ke botol plastik. Mesin ini menggunakan pita untu mencetak label pada kemasan.atribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Power (W): 120
- Label Accuracy (mm): 0.5
- Diameter (mm): >75
- Label Size (mm): < 150x230
- Labeling Speed (pcs/minute): 10-40
- Machine Dimensions (mm): 650x450x450
- Max. Label Roll Out (mm): < 250
- Product Size(mm): 20-120
- HEAVYPACK Labeling Machine Semi Automatic BottleDeskripsi:Mesin ini berfungsi untuk merekatkan merk ke botol plastik. Mesin ini menggunakan pita untu mencetak label pada kemasan.atribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Power (W): 120
- Label Accuracy (mm): 0.5
- Diameter (mm): >75
- Label Size (mm): < 150x230
- Labeling Speed (pcs/minute): 10-40
- Machine Dimensions (mm): 650x450x450
- Max. Label Roll Out (mm): < 250
- Product Size(mm): 20-120
- Victoria Vertical Packaging Machine Semi Automaticatribut:
- Hopper Capacity (L): 15
- Bag Width (mm): 50-150
- Bag Length (mm): 30-200
- Packing Speed (bags/minute): 10-70
- Voltage (V): 220
- Frequency (Hz): 50
- Film Width (mm): 320
- Biggest Film Diameter (mm): 300
- Warranty: 1 Year
- Film Thickness (mm): 0.04-0.08
- Packaging Film Material: Laminate Plastic Film (OPP/CPP.OPP/CE.MST/PE)
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- Sanwa Semi Automatic Strapping Machineatribut:
- Dimensions (W x L x H) (mm): 560x900x740
- Strap Width (mm): 9 to 15
- Strapping Speed (s/strap): 2.5
- Hagihara Industries See Through Clear Sheetatribut:
- Material: Sheet:Polyethylene (PE), Eyelet:Aluminium (Inside diameter 12mm)
- Width (m): 1.71
- Length (m): 3.51
- Number of Eyelets (unit): 12
- Color: Semi transparent
- Thickness: 0.46mm (Threads intersection part), 0.2mm(Film part)
- Tensile Strength: Vertical 500N/5cm, Horizontal 450N/5cm
- Purpose of Use: For wall curing and partitions using lighting properties at the construction on site.
- HAGIHARA See-Through Clear Sheetatribut:
- Material: Sheet:Polyethylene (PE), Eyelet:Aluminium (Inside diameter 12mm)
- Color: Semi transparent
- Purpose of Use: For wall curing and partitions using lighting properties at the construction on site.
Daftar Harga semi film Terbaru March 2026
| HEAVYPACK Automatic Inflating Film Sealer | Rp6.699.900 |
| Butterfly Penggaris Plastik (Mistar) | Rp1.900 |
| ERGENE Gemuk Pelumas Semi Cair | Rp57.900 |
| KOKUYO Campus Note Color Cover No. 6 Semi B5 B Ruled | Rp18.900 |
| KOKUYO Campus Note Color Cover No. 6 Semi B5 A Ruled (Buku Tulis) | Rp18.900 |
| KRISBOW Pallet Wrapping Machine Semi Auto | Rp99.999.900 |
| IKURA Welding Gogle Mask Set | Rp8.399.900 |
| HEAVYPACK Semi-Automatic Round Bottle Labeling Machine | Rp9.399.900 |
| HEAVYPACK Labeling Machine Semi Automatic Bottle | Rp16.999.900 |
| Victoria Vertical Packaging Machine Semi Automatic | Rp99.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P101556413-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/ERGENE%20Gemuk%20Pelumas%20Semi%20Cair/kuP104788750-1.jpg)

/P103004925-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Masker%20Las%2C%20Pelindung%20Muka/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Body/IKURA%20Welding%20Gogle%20Mask%20Set/ntP105563857-1.jpg)




/Sanwa%20Semi%20Automatic%20Strapping%20Machine/5zP103501215-1.jpg)