Beli selongsong solder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp94.900

    monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  2. monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp6.900

    monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Ratio: 2 : 1
    • Overall Length (m): 1
    • Material: The polyolefin resin
    • RoHS Compliance:
    • Characteristic: Insulation
    • Color: Transparent
    • Continuous Use Temperature (°C): -55 to 125
    • Contraction Completion Temperature (°C): 110
    • Shrinkage Start Temperature (°C): 70
  3. Panduit PVC Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp4.399.900

    Panduit PVC Cable Sleeve (Selongsong Kabel)
    atribut:
    • Color: black
    • Characteristics: Insulation
    • Material: PVC
    • Operating Temperature Range (°C): -20 to 105
  4. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  5. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp73.900

  6. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp129.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  7. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  8. JST Round Terminal R Type (Skun Bulat)
    Mulai

    Rp93.900

    JST Round Terminal R Type (Skun Bulat)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4A
    atribut:
    • Type: Bare crimp terminal
    • Material (Terminal): Oxygen free copper
  9. NICHIFU Open End Connector (Sambungan Kabel Terbuka)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

  10. monotaro Terminal Set (Skun)
    Mulai

    Rp72.900

    monotaro Terminal Set (Skun)
    Deskripsi:
    The wiring work
    atribut:
    • Case Dimensions (mm): 86 x 60
  11. PM Crimp Terminal Copper Lug (Skun Tembaga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.900

    PM Crimp Terminal Copper Lug (Skun Tembaga)
    Deskripsi:
    Copper Cable LugDigunakan sebagai koneksi antara kabel Cu dengan terminal peralatan listrik yang terbuat dari tembaga- Cable lug/connector berfungsi sebagai penyambung antara konduktor tembaga/alumunium pada inti kabel dengan terminal atau dengan kabel lain.- Tersedia berbagai macam ukuran dan tipe (cooper, alumunium, bimetal)- Menerima pesanan khusus- Terbuat dari copper tube dengan kadar kemurnian 99.99% high tensile strength- Nickel plating- PM wiring lugs & connector terbuat dari bahan deoxidized phophorus copper tube (JIS H3300)- Working temperature : -55°C sampai 150°C- Range produk mulai dari 2.5mm sampai 630mm
  12. NICHIFU High Temperature Terminal and Sleeve (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  13. JST Crimp Terminal (Skun)
    49%
    Mulai

    Rp75.900

    JST Crimp Terminal (Skun)
    Deskripsi:
    -A bare crimp terminal with rounded contact surface (tongue) and mounting hole for fixing screws.-Used to connect soft copper stranded wire, or single electrical wire.
  14. JST Round Type Terminal with Vinyl Insulation F Type (Skun)
    Mulai

    Rp159.900

    JST Round Type Terminal with Vinyl Insulation F Type (Skun)
    atribut:
    • Characteristics: Fire retardant
    • Incombustibility: UL 94 V-0
    • Material (Insulator): vinyl
    • Material (Terminal): Oxygen-free copper (C1020) / Electric tin plating
    • Rated Voltage (V): 300
    • Terminal Shape: circular
    • Type: Crimp terminal with insulation
  15. JST Sharp Tip Type Terminal Type A (Skun)
    Mulai

    Rp109.900

    JST Sharp Tip Type Terminal Type A (Skun)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A
    atribut:
    • Material (Terminal): Oxygen free copper
    • Terminal Shape: Preliminary form
    • Type: Bare crimp terminal
  16. NICHIFU Crimp Terminal with Insulating Coating TMD-R Round Type (Skun Bulat)
    Mulai

    Rp489.900

    NICHIFU Crimp Terminal with Insulating Coating TMD-R Round Type (Skun Bulat)
    atribut:
    • Operating Temperature Range: -40 to +75°C
    • UL Standard Acquisition: Yes
Daftar Harga selongsong solder Terbaru October 2026
monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)Rp94.900
TRUSCO Copper Pipe Sleeve (Selongsong Pipa Tembaga)Rp72.900
monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp6.900
Panduit PVC Cable Sleeve (Selongsong Kabel)Rp4.399.900
Fort Crimp Terminal Ring Type (Skun/Cable Lug)Rp13.900
NICHIFU Crimp Terminal Ring Type (Skun Bulat)Rp73.900
KSP Crimp Terminal Fork Type (Skun Y)Rp27.900
NICHIFU Crimp Terminal Fork Bare Type (Skun Y)Rp129.900
KSP Cable Lug O Type (Skun)Rp32.900
Panduit Crimp Terminal Metric Lug (Skun)Rp709.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)