Beli selangvacuum cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Vacuum Cleaner Hoseatribut:
- Suitable Model: CV-G1, CV-G2, CV-G3, CV-96H
- WAKASA Selang Vacuumatribut:
- Application For: MITSUBISHI COLT SS U51 T 120 SS
- Panasonic Vacuum Cleaner Hoseatribut:
- Suitable For: MC-G3000P/MC-G230/MC-G220/MC-G3000/MC-G4000
- BOSCH Regular Hose for Dust ExtractorsDeskripsi:- Selang untuk ekstraktor debu Bosch.- Adaptor 1 609 390 474 dibutuhkan untuk PAS 850.Cocok untuk:- GAS 12-30 F- GAS 12-50 RF- GAS 12-50 RFH- GAS 14-20 RFB- GAS 1000 RF Professional- PAS 10-20- PAS 11-25- PAS 11-25 F- PAS 12-50 F- PAS 850- PAS 1000- PAS 1000 Fatribut:
- Diameter (mm): 35
- Diameter: 35mm
- E-Value Dust Collection Hose Evc- Seriesatribut:
- Type: Dust collection hose
- Length (m): 2
- Suitable Model: EVC-200SCL/200PCL
- Hose Diameter (Φmm): About 35
- monotaro Hose Pipe Set for Vacuum CleanerDeskripsi:Monotaro brand exclusive parts
- NILFISK Vacuum Wet and DryDeskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- Trilliun Selang Air Hose (Air Duct)Deskripsi:Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.atribut:
- Color: Gray
- NILFISK Vacuum Cleaner Wet and DryDeskripsi:The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
- iClean VG Wash PowderDeskripsi:Smooth Fragrance Liquid handsoap. Unique formulation designed for fruit & vegertable sanitationatribut:
- Volume (Kg): 1
- KRISBOW Vacuum Cleaner Basah & KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- Alphalux Flexible Hoseatribut:
- Size: 2m
- MultiPro Soft Tubeatribut:
- Compatible for: VC 5-1 HTBV
- Size (m): 1.25
- NILFISK Universal Hoseatribut:
- Dimensions (mm): 36x3000
Daftar Harga selangvacuum cleaner Terbaru January 2026
| HITACHI Vacuum Cleaner Hose | Rp539.900 |
| NILFISK Vacuum Cleaner Wet & Dry Type for Industrial Use | Rp4.499.900 |
| WAKASA Selang Vacuum | Rp71.900 |
| Panasonic Vacuum Cleaner Hose | Rp499.900 |
| BOSCH Regular Hose for Dust Extractors | Rp299.900 |
| E-Value Dust Collection Hose Evc- Series | Rp359.900 |
| MultiPro Flexible Hose | Rp23.900 |
| monotaro Hose Pipe Set for Vacuum Cleaner | Rp129.900 |
| NILFISK Vacuum Wet and Dry | Rp2.499.900 |
| Trilliun Selang Air Hose (Air Duct) | Rp27.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































/e2P105605506-1.jpg)