Beli selang vacuum cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Vacuum Cleaner Hose
    Mulai

    Rp549.900

    HITACHI Vacuum Cleaner Hose
    atribut:
    • Suitable Model: CV-G1, CV-G2, CV-G3, CV-96H
  2. monotaro Hose Pipe Set for Vacuum Cleaner
    Mulai

    Rp129.900

    monotaro Hose Pipe Set for Vacuum Cleaner
    Deskripsi:
    Monotaro brand exclusive parts
  3. BOSCH Vacuum Hoses for Dust Extractors
    Mulai

    Rp299.900

    BOSCH Vacuum Hoses for Dust Extractors
    Deskripsi:
    - Selang untuk ekstraktor debu Bosch.- Adaptor 1 609 390 474 dibutuhkan untuk PAS 850.Cocok untuk:- GAS 12-30 F- GAS 12-50 RF- GAS 12-50 RFH- GAS 14-20 RFB- GAS 1000 RF Professional- PAS 10-20- PAS 11-25- PAS 11-25 F- PAS 12-50 F- PAS 850- PAS 1000- PAS 1000 F
    atribut:
    • Diameter (mm): 35
    • Diameter: 35mm
  4. WAKASA Selang Vacuum
    Mulai

    Rp71.900

    WAKASA Selang Vacuum
    atribut:
    • Application For: MITSUBISHI COLT SS U51 T 120 SS
  5. Panasonic Vacuum Cleaner Hose
    Mulai

    Rp499.900

    Panasonic Vacuum Cleaner Hose
    atribut:
    • Suitable For: MC-G3000P/MC-G230/MC-G220/MC-G3000/MC-G4000
  6. E-Value Dust Collection Hose Evc- Series
    Mulai

    Rp359.900

    E-Value Dust Collection Hose Evc- Series
    atribut:
    • Type: Dust collection hose
    • Length (m): 2
    • Suitable Model: EVC-200SCL/200PCL
    • Hose Diameter (Φmm): About 35
  7. KRISBOW Vacuum Cleaner Kering
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

  8. NILFISK Vacuum Wet and Dry
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  9. WAKASA Selang Vacuum
    Mulai

    Rp22.900

    WAKASA Selang Vacuum
    atribut:
    • Application For: MITSUBISHI COLT DIESEL FE 111
  10. Trilliun Selang Air Hose (Air Duct)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Trilliun Selang Air Hose (Air Duct)
    Deskripsi:
    Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.
    atribut:
    • Color: Gray
  11. NILFISK Vacuum Cleaner Wet and Dry
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.599.900

    NILFISK Vacuum Cleaner Wet and Dry
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  12. KRISBOW Vacuum Cleaner Basah dan Kering
    Rating:
    100% of 100
    (4)
    Mulai

    Rp899.900

    KRISBOW Vacuum Cleaner Basah dan Kering
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  13. Emaux Premium Grade Vacuum Hose
    Mulai

    Rp1.199.900

    Emaux Premium Grade Vacuum Hose
    atribut:
    • Size (m): 10.7
  14. iClean VG Wash Powder
    Mulai

    Rp259.900

    iClean VG Wash Powder
    Deskripsi:
    Smooth Fragrance Liquid handsoap. Unique formulation designed for fruit & vegertable sanitation
    atribut:
    • Volume (Kg): 1
Daftar Harga selang vacuum cleaner Terbaru March 2026
HITACHI Vacuum Cleaner HoseRp549.900
monotaro Hose Pipe Set for Vacuum CleanerRp129.900
NILFISK Vacuum Cleaner Wet & Dry Type for Industrial UseRp4.499.900
BOSCH Vacuum Hoses for Dust ExtractorsRp299.900
WAKASA Selang VacuumRp71.900
Panasonic Vacuum Cleaner HoseRp499.900
E-Value Dust Collection Hose Evc- SeriesRp359.900
MultiPro Flexible HoseRp23.900
KRISBOW Vacuum Cleaner KeringRp479.900
NILFISK Vacuum Wet and DryRp2.499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait