Beli selang tubing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Tubing PU Series (Selang PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  2. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  3. Airway Hose PU Tube (Selang PU)
    Mulai

    Rp459.900

    Airway Hose PU Tube (Selang PU)
    atribut:
    • Temperature (°C): 60
    • Pressure (bar): 10
    • Color: Assorted Color
  4. Airtac Hose Polyurethane Tube (Selang PU)
    Mulai

    Rp519.900

    Airtac Hose Polyurethane Tube (Selang PU)
    atribut:
    • Package Length(m): 100
    • Burst Pressure (MPa): 3 (at 23°C)
    • Color: Random Color
    • Temperature (°C): -20-70
    • Working Pressure (MPa): 1 (at 23°C)
  5. PISCO Polyurethane Tube (Selang PU)
    43%
    Mulai

    Rp209.900

    PISCO Polyurethane Tube (Selang PU)
    Deskripsi:
    Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
  6. SMC Polyurethane Tubing, Tu Tiub Series (Selang PU)
    Mulai

    Rp509.900

  7. Wipro PU Hose (Selang PU)
    Mulai

    Rp659.900

    Wipro PU Hose (Selang PU)
    atribut:
    • Color: Blue
  8. TJAP MATA Hose Polyurethane Roll (Selang PU Roll)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.099.900

    TJAP MATA Hose Polyurethane Roll (Selang PU Roll)
    atribut:
    • Material: Polyurethane
  9. Liskam Hose Polyurethane Tubing (Selang PU)
    Mulai

    Rp429.900

    Liskam Hose Polyurethane Tubing (Selang PU)
    Deskripsi:
    Color : Assorted (Blue, Orange)
    atribut:
    • Length (m): 200
  10. SMC Hose Polyurethane Tube TU0805 (Selang PU)
    Mulai

    Rp889.900

    SMC Hose Polyurethane Tube TU0805 (Selang PU)
    atribut:
    • Material: Polyurethane
    • Outer Diameter (φmm): 8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8(20°C)
    • Suitable fluid: Air, water
  11. SONJACK PU Hose (Selang PU)
    Mulai

    Rp629.900

    SONJACK PU Hose (Selang PU)
    atribut:
    • Color: Black
  12. JH Pneumatic Hose Tube
    Mulai

    Rp669.900

    JH Pneumatic Hose Tube
    Deskripsi:
    Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proof
    atribut:
    • Stretch Resistance (kg/cm²): 400
    • Tearing Strength (kg/cm²): 110
    • Anti-Ablasion (Mg): 35
    • Thermo-Stable: 60
    • Low-Cold Resistance: -20
    • Normal Temperature Working Pressure (kg/cm²): 10
    • Operating Working Pressure (Kg/cm²): 12
  13. SMC Hose Polyurethane Tube TU1 (Selang PU)
    Mulai

    Rp1.399.900

    SMC Hose Polyurethane Tube TU1 (Selang PU)
    atribut:
    • Material: Polyurethane
    • Maximum Operating Pressure (MPa): 0.8(20°C)
    • Suitable fluid: Air, water
  14. Mr. Flex Hose Braid PU (Selang PU / Selang Benang)
    Mulai

    Rp18.900

    Mr. Flex Hose Braid PU (Selang PU / Selang Benang)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  15. monotaro Hose Polyurethane Tubing (Selang PU)
    Mulai

    Rp30.900

    monotaro Hose Polyurethane Tubing (Selang PU)
    Deskripsi:
    A polyurethane tube with excellent flexibility.For general pneumatic piping.
    atribut:
    • Material: Polyurethane
    • Suitable fluid: Compressed air
    • Maximum Operating Pressure (MPa): 1
    • Feature: Pressure resistance, oil resistance
    • Operating Temperature Range (°C): -20 to 70
  16. TRUSCO TE Type Touch Tube (Selang PU)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    TRUSCO TE Type Touch Tube (Selang PU)
    atribut:
    • Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
    • Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
    • Body Material: Polyurethane
    • Total Length (m): 10
  17. IWARA Air Hose (Selang Angin)
    Mulai

    Rp749.900

    IWARA Air Hose (Selang Angin)
    Deskripsi:
    Selang Angin PU
  18. PISCO Hose Polyurethane Tube (Selang PU)
    48%
    Mulai

    Rp129.900

    PISCO Hose Polyurethane Tube (Selang PU)
    atribut:
    • Working Pressure (MPa): 0.8 (at 20℃, 65%RH)
    • Finishing Material: TPU (thermoplastic polyurethane)
    • Working Temperature Range (°C): -15 to 60 (without freezing)
    • Working Vacuum Pressure (kPa): -100
Daftar Harga selang tubing Terbaru October 2026
SMC Tubing PU Series (Selang PU)Rp119.900
SMC Tubing PU Series (Selang PU)Rp169.900
Mr. Flex Hose PU (Selang PU)Rp6.900
Airway Hose PU Tube (Selang PU)Rp459.900
Airtac Hose Polyurethane Tube (Selang PU)Rp519.900
PISCO Polyurethane Tube (Selang PU)Rp209.900
SMC Polyurethane Tubing, Tu Tiub Series (Selang PU)Rp509.900
Wipro PU Hose (Selang PU)Rp659.900
TJAP MATA Hose Polyurethane Roll (Selang PU Roll)Rp1.099.900
Liskam Hose Polyurethane Tubing (Selang PU)Rp429.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)