Beli selang las double di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Selang Las Double Heavy Duty
    Mulai

    Rp2.699.900

    Wipro Selang Las Double Heavy Duty
    atribut:
    • Size (inch): 1/4x3/8
    • Inside Diameter(mm): 6;9
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 20; 30
    • Hose Length (m): 100
  2. IWARA Selang Las
    Mulai

    Rp1.899.900

    IWARA Selang Las
    Deskripsi:
    Selang Las Double PVC
  3. KRISBOW Selang Las 1/4inci Twin
    Mulai

    Rp469.900

    KRISBOW Selang Las 1/4inci Twin
    atribut:
    • Color: Red-Blue
  4. Metagomma Welding Hose Las Double
    Mulai

    Rp1.799.900

    Metagomma Welding Hose Las Double
    atribut:
    • Length (m): 100
  5. KEMANFLEX Selang Las Double KFT
    Mulai

    Rp2.499.900

    KEMANFLEX Selang Las Double KFT
    Deskripsi:
    Applications : Suitable for suction water, gases, slurry, sewage, grabulated, and some solid material in agricultural, industry, and constructionsUsage : Gases
    atribut:
    • Length (m): 100
    • Material: PNBR Mix Thermoplastic Rubber
    • Temperature Range (°C): -5 to 70
    • Working Pressure (Bar): 20.0
    • Burst Pressure (bar): 40
    • Reinforcement: High Tensile Synthetic Yarn
  6. NLG Twin Welding Hose
    Mulai

    Rp22.900

    NLG Twin Welding Hose
    Deskripsi:
    Digunakan untuk pengelasan
    atribut:
    • Compatible for: Oxygen and Acetylene
    • Working Pressure (psi): 20000
    • Bursting Pressure (psi): 60000
  7. Solid Tool Selang Las Double Twin
    Mulai

    Rp4.299.900

    Solid Tool Selang Las Double Twin
    atribut:
    • Length (m): 100
    • Outer Diameter (mm): 9.5
    • Inner Diameter (mm): 6.5
  8. Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)
    Mulai

    Rp5.499.900

    Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)
    Deskripsi:
    -With OK cock is with one-touch detachable coupler.-Oxygen gas/acetylene gas dedicated hose.-Handling is easy because the inner diameter is 5mm. .-New JIS (K6333) Standard Product
    atribut:
    • Operating pressure: 0.99MPa
    • Hose Inner Diameter: 5mm
    • withstanding Pressure: 1.5MPa
    • Hose Material: Rubber
    • Maximum Working Pressure: 0.99MPa
  9. Tromp Twin Welding Hose
    Mulai

    Rp21.900

    Tromp Twin Welding Hose
    atribut:
    • Size 1 (Oxygen/Acetylene) (mm): 6.5
    • Size 2 (LPG) (mm): 9.5
  10. SONJACK Selang Las Double Heavy Duty
    Mulai

    Rp4.499.900

    SONJACK Selang Las Double Heavy Duty
    atribut:
    • Size (inch): 1/4x3/8
    • Inside Diameter(mm): 6-9
    • Wall Thickness (mm): 3.5
    • Working Pressure (Bar): 30
    • Color: Yellow-Grey
    • Hose Length (m): 100
  11. NCR Dual Line Hose
    Mulai

    Rp3.599.900

    NCR Dual Line Hose
    Deskripsi:
    Used with welding and allied processes in workshops, shipyards, construction sites and factories.
    atribut:
    • Length (m): 100
  12. DAIDO Slang Las Double
    Mulai

    Rp6.999.900

    DAIDO Slang Las Double
    Deskripsi:
    DAIDO Slang Las Double
    atribut:
    • Size (inch): 1/4 x 3/8
  13. MONDEA Selang LPG
    Mulai

    Rp689.900

    MONDEA Selang LPG
    atribut:
    • Inner Diameter (inch): 3/8
    • Outer Diameter (inch): 0.67
    • Temperature (°C): -30 to 80
    • Safety Factor: 4:1
    • Cover Material: Minyak Orange atau Hitam, tahan cuaca dan ozon
    • Maximum Pressure (psi): 75
    • Reinforcement Material: High tensile synthetic yarn
    • Tube Material: NBR synthetic rubber compound
  14. Muraku Rubber Twin Hose
    Mulai

    Rp3.199.900

    Muraku Rubber Twin Hose
    atribut:
    • Code Item: MRK TH 100M
    • Length (m): 100
    • Diameter (mm): Green 6, Red 10
  15. MONAKE Rotary Hammer Drill
    Mulai

    Rp509.900

    MONAKE Rotary Hammer Drill
    atribut:
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Function Switch Button: Electric Hammer/Electric Pick/Electric Drill
  16. NCR Twin Welding Hose
    Mulai

    Rp42.900

    NCR Twin Welding Hose
    atribut:
    • Size (inch): 3/8x1/4
    • Material: PVC with fiber yarn
    • Hose size (inch): 3/8
  17. SATA Variable Speed Jobsite Fan
    Mulai

    Rp1.399.900

    SATA Variable Speed Jobsite Fan
    Deskripsi:
    51121 Infinitely Variable Speed ​​Electric Fan Product Description ● Infinitely variable speed and compact size provide optimal cooling even in confined spaces ● AC/DC dual-use for diverse environments and worry-free battery life (51121 does not include a lithium battery or charger) ● 180° tilt and position adjustment for versatile cooling options ● Multi-angle suspension for various working conditions ● Lithium battery pack and charger sold separately. Recommended models: 05861 or 05862 for battery pack and 05867 or 05868 for charger)
    atribut:
    • Battery (AH): 2.0; 4.0
    • Battery ID: 05861; 05862
    • Blade Diameter (mm): 178
    • Charger ID: 05867; 05868
    • IP Rating: IP54
    • Serial Number: 51121
    • Speed ​​(r/min): Low : 1300 / High: 2200
    • Voltage (V): 18
  18. KIBA Electric Hammer Drill
    Mulai

    Rp829.900

    KIBA Electric Hammer Drill
    atribut:
    • Power (W): 850
    • Voltage (V): 220
    • Rotation Speed (rpm): 800
    • Dimensions (mm): 410x110x300
    • Max Impact (bpm): 3950
    • Punching Power (J): 4.5
  19. Metagomma Welding Hose Las Single
    Mulai

    Rp769.900

    Metagomma Welding Hose Las Single
    atribut:
    • Length (m): 100
Daftar Harga selang las double Terbaru March 2026
Wipro Selang Las Double Heavy DutyRp2.699.900
IWARA Selang LasRp1.899.900
KRISBOW Selang Las 1/4inci TwinRp469.900
Metagomma Welding Hose Las DoubleRp1.799.900
KEMANFLEX Selang Las Double KFTRp2.499.900
NLG Twin Welding HoseRp22.900
Solid Tool Selang Las Double TwinRp4.299.900
Yamato OK Hose (Hose for Oxygen and Acetylene) (Selang Acetylene)Rp5.499.900
Tromp Twin Welding HoseRp21.900
SONJACK Selang Las Double Heavy DutyRp4.499.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)