SATA Variable Speed Jobsite Fan (Kipas Portable)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900
Spesifikasi
Battery (AH)2.0; 4.0
Battery ID05861; 05862
Blade Diameter (mm)178
Charger ID05867; 05868
IP RatingIP54
Serial Number51121
Speed ​​(r/min)Low : 1300 / High: 2200
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
51121 Infinitely Variable Speed ​​Electric Fan Product Description ● Infinitely variable speed and compact size provide optimal cooling even in confined spaces ● AC/DC dual-use for diverse environments and worry-free battery life (51121 does not include a lithium battery or charger) ● 180° tilt and position adjustment for versatile cooling options ● Multi-angle suspension for various working conditions ● Lithium battery pack and charger sold separately. Recommended models: 05861 or 05862 for battery pack and 05867 or 05868 for charger)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait