Beli selang kompresor spiral di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBE RED LINE Hose Air Recoil Spiral Nylon (Selang Nilon)
    Mulai

    Rp329.900

    KOBE RED LINE Hose Air Recoil Spiral Nylon (Selang Nilon)
    Deskripsi:
    Solid brass couplings with 360 Degree swivel and spring protectors allow use in any direction. Ideal for use in awkward access areas. Recoils to a fraction of its working length when not in use leaving the work place clear of entanglement hazards. Extended length: 7.5m. Pressure rating: 8.0mm diameter - 250psi. 9.5mm diameter - 150psi.
    atribut:
    • Length (m): 7.5
    • Material: Nylon
    • Color: Yellow
  2. TOSEKI Webbing Sling 3T
    Mulai

    Rp119.900

    TOSEKI Webbing Sling 3T
    atribut:
    • Color: Yellow
    • Vertical Size (t): 3.0
    • Choked Size (t): 2.40
    • Basket Size <7° (t): 6
    • Basket Size 45° < 60° (t): 1.50
    • Basket Size 45° to 60° (t): 3
    • Basket Size 7° to 45° (t): 4.20
    • Basket Size <45° (t): 2.10
    • Working Load Limit (t): 3
  3. KRISBOW Selang Kompresor Spiral PU
    Mulai

    Rp179.900

    KRISBOW Selang Kompresor Spiral PU
    atribut:
    • Air Inlet/Outlet (inch): 1/4
  4. INGCO Spiral Air Hose (Selang Sepiral / Selang Angin)
    Mulai

    Rp189.900

    INGCO Spiral Air Hose (Selang Sepiral / Selang Angin)
    Deskripsi:
    INGCO Spiral Air Hose (15 M) // Selang Angin Kompresor Recoil
    atribut:
    • Material: PU
    • Length (m): 15
    • Diameter (mm): 5/8
  5. Vessel Gold Bit Belt Holder (Mata Obeng)
    Mulai

    Rp379.900

    Vessel Gold Bit Belt Holder (Mata Obeng)
    Deskripsi:
    A set that contains bits for electric and charging drivers in a holder.The holder can also be hung on the belt, so you can easily remove the bit you want to use from the holder at any time.Bit replacement during work is also smooth. It can be stored compactly even after use.
    atribut:
    • Set Contents: Gold short bit (10 pieces) (+) 1 / 2 / 3, (-) 4 / 6, hexagon width across flats 2.5 / 3 / 4 / 5 / 6, bit holder with magnet (1 piece)
    • Cutting Edge: Magnet included
    • Shank Diameter (mm): 6.35
  6. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  7. Epson Ribbon Cartridge (Tinta Pita Printer)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp57.900

  8. GETRA Oil Filter Paper
    Mulai

    Rp1.499.900

    GETRA Oil Filter Paper
    atribut:
    • Quantity: 100
  9. DRI Webbing Sling Double Ply for Load 3Ton (Tali Angkat / Sling Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    DRI Webbing Sling Double Ply for Load 3Ton (Tali Angkat / Sling Sabuk)
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Yellow
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 90
    • Working Load Limit (t): 3
  10. TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)
    Deskripsi:
    Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
  11. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
  12. Trilliun Hose Spiral (Selang Spiral / Selang Hisap)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    Trilliun Hose Spiral (Selang Spiral / Selang Hisap)
    Deskripsi:
    Selang PVC Trilliun Spiral. Selang PVC Trilliun Spiral sangat baik untuk digunakan pada aplikasi tekanan tinggi untuk penyedotan dan penyaluran air yang terbuat dari gabungan bahan PVC lunak dan keras. Selang PVC Trilliun Spiral diproduksi dengan menggunakan mesin yang canggih dan modern, serta terbuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Trilliun Spiral memiliki kekuatan impak dan ketahanan yang tinggi untuk aplikasi bertekanan besar. Selang PVC Trilliun Spiral memiliki dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Fleksibel. - Dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. - Kuat terhadap berbagai bahan kimia. - Kuat dan tahan lama. - Ketahanan impak yang tinggi. - Tahan terhadap abrasi dan korosi. - Elastis. - Kuat untuk aplikasi penyedotan dan penyaluran bertekanan tinggi.
    atribut:
    • Color: Blue
  13. monotaro.id Kain Lap Majun Perca Lembaran Putih
    Rating:
    100% of 100
    (12)
    Mulai

    Rp13.900

    monotaro.id Kain Lap Majun Perca Lembaran Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan nodasisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Use for: Serap Air, Minyak, Oli, etc
    • Type: Lembaran
  14. monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih
    Rating:
    98% of 100
    (9)
    Mulai

    Rp8.900

    monotaro.id Kain Lap Majun Perca Jahit Tumpuk Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Type: Tumpuk
    • Use for: Serap Air, Minyak, Oli, etc
    • Material: Katun Campuran
  15. Epson Printer Impact Dot Matrix LX-310 (Printer Faktur)
    Mulai

    Rp3.499.900

    Epson Printer Impact Dot Matrix LX-310 (Printer Faktur)
    Deskripsi:
    Highly reliable printing with better performance.
    atribut:
    • Dimensions (W x D x H) (mm): 362x275x154
  16. WIHA Bit Holder (Obeng)
    Mulai

    Rp989.900

    WIHA Bit Holder (Obeng)
    Deskripsi:
    These bit holders include models designed for hex and square drive types. Magnetic and nonmagnetic models are available.
    atribut:
    • Impact Rated: No
    • Magnetic/Nonmagnetic: Nonmagnetic
    • Shank Style: Hex
Daftar Harga selang kompresor spiral Terbaru October 2026
KOBE RED LINE Hose Air Recoil Spiral Nylon (Selang Nilon)Rp329.900
TOSEKI Webbing Sling 3TRp119.900
KRISBOW Selang Kompresor Spiral PURp179.900
INGCO Spiral Air Hose (Selang Sepiral / Selang Angin)Rp189.900
Vessel Gold Bit Belt Holder (Mata Obeng)Rp379.900
TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Rp109.900
Epson Ribbon Cartridge (Tinta Pita Printer)Rp57.900
GETRA Oil Filter PaperRp1.499.900
YG1 Straight Shank Chucking Reamer-LH Spiral Flutes K2111 SeriesRp129.900
DRI Webbing Sling Double Ply for Load 3Ton (Tali Angkat / Sling Sabuk)Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait