Beli selang baut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Voss T Bolt Clamp Hose (Klem Selang)atribut:
- Min Diameter: 109mm
- Tightening Torque (n・m): 28.2
- Maximum diameter: 117mm
- NIPPEI KIKI Large Handy Air Reel (Large Aperture & Long Hose) (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Polyurethane (Braided)
- Set Contents: Hanger (Mounting plate), Mounting bolt and nut, Screw, Primary hose ASSY, Nitto Kohki coupler
- Hose Inside Diameter x Outside Diameter (mm): 10 x 14
- Primary Mounting Side: R3/8
- Secondary Mounting Side: Rc3/8
- Width (mm): 370
- Depth (mm): 135
- Height (mm): 428
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Automatic thread rewind
- Accessories: Hanger Receiver (mounting plate), Fixing Bolt Nut, Screw, Primary-side hose ASSY, Iron Coupler
- SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal)Deskripsi:Baut Mur Putih dari THE ini memiliki ukuran dari M6-M12 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 316
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal)Deskripsi:Baut Heksagonal dari Yoshinobu ini memiliki ukran M8-M22d an cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Half Drat
- Grade: 8.8
- Material: Steel
- NIPPEI KIKI Handy Air Reel (Selang Gulung Otomatis / Selang Angin)Deskripsi:-The hose is made of urethane, which is light and strong against impact.-Small diameter body and slim size.-Both ceiling and wall mounting are possible.-Designed to be durability.-Hanger Receiver (mounting plate), Fixing Bolt Nut, Screw-Self-weigh
- Sherlock Anchor Bolt (Baut Angkur Beton)Deskripsi:Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
- Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Deskripsi:Usage:Plumbing core gap absorption and vibration absorption.atribut:
- Maximum Working Pressure: 1MPa
- Connection: Screwing
- Reelex Automatic Winding Air Reel (Selang Gulung Otomatis / Selang Angin)Deskripsi:-With the free silent ratchet that stops anywhere, pulling out and taking up the hose is very quiet.-By removing the cover in the center of the main unit, you can easily change hose.-Possible to swing 90degree left and right for the head.-We adopted a flame retardant hose with about 3 times better heat resistance than our existing items. (compared to our tests)-Primary-side Hose ASSY1m (with plug coupler)-Mounting Plate, Bolt Nut for Fixing-Socketatribut:
- Total Hose Length: 10m
- Primary Mounting Side: Rc1/4
- Secondary Mounting Side: With socket coupler
- Working Pressure: 1.47MPa
- Main Body Materials: Resin
- Matlock Heavy Duty Bolt Clamp (Klem Selang)Deskripsi:Heavy duty bolt clamps to DIN 3017 are specifically designed to give extremely high band tension for sealing pressure/suction lines with either steel or plastic reinforcement and high shore hardness. Reinforced loops withstand significantly higher torques and the mechanically locked closure has no welding points and therefore no contact corrosion. Bridge gives optimal hose protection and the robust band with rounded edges for protection against injuries and/or damage to the hose surface. W2 material. Band grade 430 stainless steel. Housing/bolt 8.8 grade BZP.atribut:
- Material: Stainless Steel (304) A2
- Fastening Method: Bolt Head Size 13mm
- Capacity: 104-112mm
- Torque Range: 30 - 20Nm
- Band Thickness: 1.5mm
- Type: Heavy Duty Bolt Clamp
- Surface Treatment: Plain
- Band width: 25mm
- Standards Met: DIN 3017
- Max Pressure Bars: 20BAR
- TRIENS Air-hose Reel (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Urethane
- Hose Inside Diameter x Outside Diameter (mm): 8.0 x 12
- Primary Mounting Side: 3/8 male
- Secondary Mounting Side: 3/8 female
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
- Reelex Automatic Winding Air Reel (Selang Gulung Otomatis / Selang Angin)Deskripsi:-With the free silent ratchet that stops anywhere, pulling out and taking up the hose is very quiet.-By removing the cover in the center of the main unit, you can easily change hose.-Possible to swing 90degree left and right for the head.-Primary-side Hose ASSY1m (with plug coupler)-Mounting Plate, Bolt Nut for Fixing-Socketatribut:
- Primary Mounting Side: Rc1/4
- Secondary Mounting Side: With socket coupler
- Working Pressure: 1.47MPa
- Main Body Materials: Resin
- TRUSCO SGP Tube U Bolt Stainless (Baut U)Deskripsi:Trusco U Bolt memiliki diameter hingga 114,3 mm cocok digunakan untuk aplikasi perpipaan baik secara horizontal dan vertikalatribut:
- Compatible Pipe Diameter: 114.30mm
- P: 126mm
- S: 30mm
- H: 145mm
- E: 8.3mm
- D: W3/8mm
- Material: Stainless Steel (SUS304)
- Nominal Diameter A: 100mm
- TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)Deskripsi:Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
Daftar Harga selang baut Terbaru November 2026
| Voss T Bolt Clamp Hose (Klem Selang) | Rp159.900 |
| NIPPEI KIKI Large Handy Air Reel (Large Aperture & Long Hose) (Selang Gulung Otomatis / Selang Angin) | Rp6.199.900 |
| TRIENS Air Hose Reel (Selang Gulung Otomatis / Selang Angin) | Rp2.599.900 |
| SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal) | Rp9.900 |
| NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin) | Rp1.099.900 |
| THE Hex Bolt Nut Stainless Steel 316 (Baut Mur Hexagonal) | Rp45.900 |
| THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal) | Rp9.900 |
| Yoshinobu Hex Bolt 8.8 Black Half Thread (Baut Hexagonal) | Rp46.900 |
| NIPPEI KIKI Handy Air Reel (Selang Gulung Otomatis / Selang Angin) | Rp449.900 |
| Sherlock Baut Roofing | Rp10.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102381571-7.jpg)
%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/P102030790-1.jpg)
/P102005880-1.jpg)
/8yP102893322-2.jpg)
/eqP102030530-2.jpg)
/fwP104629572-1.jpg)
/cgP104629448-1.jpg)
/aeP102173374-2.jpg)
/P102629949-1.jpg)

/pcP105064912-1.jpg)
%20Flexible%20NFK%20Metal%20Hose%20(Selang%20Fleksibel)/P102030233-1.jpg)
/P102955394-2.jpg)
/luP102138786-4.jpg)
/o2P102005866-3.jpg)
/6uP103460246-3.jpg)
/9sP103460352-2.jpg)
/P102955385-2.jpg)
/P102846111-1.jpg)
/5gP103642196-5.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)