Beli sel surya di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Trina Solar Panel Monocrystallineatribut:
- Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
- Module Dimensions (mm): 2031x1011x30
- Max. Power Voltage (V): 42.6
- Peak Power Watt (W): 410
- Max. Power Current (A): 9.63
- Open Circuit Voltage (V): 50
- Module Efficiency (%): 20
- Photovoltaic Cable (mm): 4.0 with TS4 Connection
- Power Output Tolerance: ± 5
- Short Circuit Current (A): 10.25
- Dunamos Panel SuryaDeskripsi:Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.atribut:
- Tolerance Wattage (%): 0-+3
- GRAPE SOLAR Solar PanelDeskripsi:Grape Solar solar panels use sunlight (a renewable source of energy) to power commercial and residential buildings as well as lighting, gates, and electric fences. They are effective in environments with high temperatures and weak light. The panels' frames are designed to withstand wind and snow loads up to 50 lb./sq. ft.atribut:
- UNSPSC: 60104701
- Cable Length (inch): 35 3/8
- Cell Type: Monocrystalline
- Connector: 4mm PV
- Depth (inch): 1 19/50
- Frame: Yes
- Height (inch): 31 89/100
- Max. System Voltage (VDC): 600 (UL)
- Module Efficiency: 17.3 %
- Nominal Output Power (W): 100
- Number of Cells: 36
- Open Circuit Voltage (V): 23.1
- Operating Temperature Range (°F): -40 to 185
- Panel Max. Power Point Current (A): 5.23
- Panel Max. Power Point Voltage (V): 19.12
- Power Tolerance: 0% to +6%
- Short Circuit Current (A): 5.59
- Standards: CE
- Width (inch): 28 3/20
- SOLANA Solar Panel MonocrystallineDeskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- WIKA Solar Water HeaterDeskripsi:Wika SWH bekerja dengan prinsip Thermosiphon, air yang mengalami pemanasan akan bergerak ke atas dan masuk kedalam tangki. Pada saat bersamaan, air di dalam tangki yang bersuhu rendah terdorong turun masuk ke dalam panel kolektor. Kondisi ini terus berkesinambungan sehingga terjadi sirkulasi pergantian ait secara otomatis yang mengakumulasi peningkatan suhu air dan menghasilkan panas.- HematTanpa biaya energi karena menggunakan energi surya- Ramah LingkunganTidak menghabiskan energi listrik, hanya menggunakan tenaga surya- Kualitas terbaikMaterial tahan karat, menjamin air panas lebih higienis dan menyehatkan- Layanan Purna JualMudah ditemui tersebar di seluruh Indonesia, selalu siap, membantu andaDengan menggunakan Wika Solar water Heater, kebutuhan air panas didalam rumah akan jauh lebih hemat tanpa harus mengeluarkan biaya yang besar per bulan untuk keperluan listrik maupun gas. Penghematan biaya energi yang cukup besar ini dapan anda alihkan untuk keperluan rumah tangga lainnya.
- SOLANA Solar Panel PolycrystallineDeskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- Schneider Electric Portable Off-Grid LightingDeskripsi:Environment IP degree of protection IP65 standards IEC product certifications CE SONCAP SABS LM-79 LIGHTING GLOBAL ambient air temperature for operation -10-50°C relative humidity 90%atribut:
- Range of Product: Mobiya
- [Us] Rated Supply Voltage: 5-24V DC for solar panel
- Product or Component Type: Portable Solar Lighting System
- TRUSCO Solar LEDDeskripsi:-Visibility improves due to diffusion type original LED.-360 degrees can be illuminated over a wide range.-Mini type of solar panel specification.-Auto lights at night.-Built-in storage battery type.-For working lamp. For security light.atribut:
- LED Bulb: Yellowx3pcs
- WidthxHeight: 120x164mm
- Purpose of Use: For working lamp. For security light.
- NERO Electric Armatura Full Solar LED Street Lightatribut:
- Led / Cri: Lumileds USA / > 80
- Mode: Light Control Time Control
- Detection: Long Working Hours At High Power Without Motion Sensor
- Charge Time: 8 Hours
- Rated Dur: 2 - 3 Rainy Days
- CCT: 6000K Daylight / 3000K Warmwhrte
- Lifetime: 50000 hours
- Part Included: Spray Painted Galvanized Steel Bracket
- Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
Daftar Harga sel surya Terbaru March 2026
| Trina Solar Panel Monocrystalline | Rp3.099.900 |
| Dunamos Panel Surya | Rp499.900 |
| GRAPE SOLAR Solar Panel | Rp3.599.900 |
| SOLANA Solar Panel Monocrystalline | Rp839.900 |
| WIKA Solar Water Heater | Rp39.999.900 |
| SOLANA Solar Panel Polycrystalline | Rp779.900 |
| Schneider Electric Portable Off-Grid Lighting | Rp609.900 |
| TRUSCO Solar LED | Rp469.900 |
| NERO Electric Armatura Full Solar LED Street Light | Rp7.799.900 |
| GL General Lighting LED Floodlight (Lampu Sorot) | Rp98.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/TRUSCO%20Solar%20LED/P102710728-2.jpg)

/P102121979-1.jpg)
/P102093436-4.jpg)