Beli sekisui 252 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SEKISUI Lakban Bening No. 252
    Rating:
    100% of 100
    (4)
    Mulai

    Rp129.900

    SEKISUI Lakban Bening No. 252
    atribut:
    • Tape Width (mm): 24
    • Tape Length (m): 35
    • Extensibility (%): 25
    • Tape Thickness (mm): 0.049
    • Tensile Strength (kg/10mm): 3.67
    • Base Material Thickness (mm): 0.035
    • Adhesion (g/10mm): 300
    • Tuck (ball No.): 17
    • Deploying Force (g/10 mm): 133
  2. SEKISUI Lakban OPP No.252 (Solasi / Selotip)
    Mulai

    Rp199.900

    SEKISUI Lakban OPP No.252 (Solasi / Selotip)
    atribut:
    • Color: Clear
    • Thickness (mm): 0.05
    • Type: Shrink Packaging Type
    • Finish Material: Base Material: Cellophane, Adhesive: Rubber
  3. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  4. SEKISUI Lakban OPP (Solasi / Selotip)
    Mulai

    Rp98.900

    SEKISUI Lakban OPP (Solasi / Selotip)
    Deskripsi:
    -Can be cut by hand, it is OPP tape excellent in strength.-Since rubber based adhesive is used, it is highly compliant with low temperature environment with high sealability.
  5. SEKISUI Light Tape Mask No.730
    Mulai

    Rp43.900

    SEKISUI Light Tape Mask No.730
    Deskripsi:
    Usage:Moving, building curing.
    atribut:
    • Material: Base material:Polyethylene Cross, Adhesive:Acrylic type
    • Length (m): 25
    • Thickness (mm): 0.15
    • Adhesive Strength: 2.5N/10mm
    • Tensile Strength: 64.7N/10mm
  6. SEKISUI Cloth Masking Tape
    Mulai

    Rp48.900

    SEKISUI Cloth Masking Tape
    Deskripsi:
    -Excellent in hand cuttability, smooth in tape pulling out.-Curing tape that is hard-to-remain adhesive in various environments.
    atribut:
    • Adhesive Materials: Acrylics
  7. SEKISUI Curing Tape, Fit Light
    Mulai

    Rp82.900

    SEKISUI Curing Tape, Fit Light
    atribut:
    • Tape Width (mm): 50
    • Extensibility (%): 25
    • Tape Thickness (mm): 0.105
    • Adhesive: Acrylic
  8. Nichiban Lakban Bening
    Rating:
    90% of 100
    (2)
    Mulai

    Rp179.900

    Nichiban Lakban Bening
    atribut:
    • Thickness (mm): 0.05
    • Tape Width (mm): 24
    • Base Material: Cellophane
    • Tape Length (m): 35
    • Extensibility (%): 23
    • Adhesive: Rubber
    • Adhesive Power (N/10mm): 4
    • Tensile Strength (N/10mm): 42.3
    • TRUSCO Number: 006-0399
  9. Nichiban Isolasi Kertas untuk Bisnis (Selotip Kertas)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp269.900

    Nichiban Isolasi Kertas untuk Bisnis (Selotip Kertas)
    atribut:
    • Tensile Strength: 42.3N/10mm
    • Base Material: Cellophane
    • Extensibility: 23%
    • Adhesive Power: 4.00N/10mm
    • Tape Length: 35m
    • Thickness: 0.05micron
  10. SEKISUI Lakban Kertas Pet Film (Solasi / Selotip)
    Mulai

    Rp26.900

    SEKISUI Lakban Kertas Pet Film (Solasi / Selotip)
    Deskripsi:
    - Characteristic- Working speedy because it can be sputtered by hand.- Tape pulling out lightly, smooth.- Glue hardly remains in various environments.
    atribut:
    • Size (mmxm): 50x25
  11. SEKISUI Solvent Cement (Pistol Lem)
    8%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    SEKISUI Solvent Cement (Pistol Lem)
    atribut:
    • Capacity: 500ml
    • Size: 500ml
  12. SEKISUI Lakban Kain Bening (Selotip)
    Mulai

    Rp97.900

    SEKISUI Lakban Kain Bening (Selotip)
    Deskripsi:
    -Protects packed objects surely by the high workability with excellent hand cuttability and the special cloth.-Translucent, not hiding the words under it.
    atribut:
    • Thickness: 0.15mm
    • Viscosity: 1.7N/10mm
    • Tensile Strength: 72N/10mm
    • Base Material: Polyethylene Cloth
    • Adhesive Materials: Rubber
    • W x L: 50mmx25m
  13. SEKISUI Lakban Kain No.600J (Selotip)
    Mulai

    Rp109.900

    SEKISUI Lakban Kain No.600J (Selotip)
    Deskripsi:
    -Easy-to-handle cloth tape excellent in cost performance, flexible and robust.
    atribut:
    • Color: Cardboard Box
    • Thickness: 0.192mm
    • Viscosity: 3.30N/10mm
    • Tensile Strength: 36.5N/10mm
    • Base Material: Staple Fiber+Polyester
  14. SEKISUI Container Box Poly
    Mulai

    Rp92.900

    SEKISUI Container Box Poly
    atribut:
    • Material: PP
  15. SEKISUI Dispenser Lakban Tipe T (Tempat Solasi)
    53%
    Mulai

    Rp189.900

    SEKISUI Dispenser Lakban Tipe T (Tempat Solasi)
    atribut:
    • Applicable tape: OPP Tape
    • Main Body Materials: Steel
    • Blade Materials: Stainless Steel
    • Maximum Tape Outer Diameter (mm): 125
  16. SEKISUI Lakban Kain No.600V Berwarna (Solasi / Selotip)
    Mulai

    Rp129.900

    SEKISUI Lakban Kain No.600V Berwarna (Solasi / Selotip)
    Deskripsi:
    -High use frequency 8 color variation.-For a wide range of uses from image-emphasized packing to identification packing.
    atribut:
    • Base Material: Staple Fiber+PET
    • Adhesive Materials: Rubber
  17. SEKISUI Lakban Kertas (Solasi / Selotip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    SEKISUI Lakban Kertas (Solasi / Selotip)
    Deskripsi:
    It Is A Building Curing Tape Using Japanese Paper. Ideal For Masking In General Building Painting Or Sealing Construction.
    atribut:
    • Base Material: Japanese Paper
    • Adhesive Material: Rubber Type
    • Thickness (mm): 0.1
    • Length (m): 18
  18. SEKISUI Lakban OPP Toughlight No.835 (Solasi / Selotip)
    Mulai

    Rp7.299.900

    SEKISUI Lakban OPP Toughlight No.835 (Solasi / Selotip)
    atribut:
    • Color: Transparent
    • Width (mm): 25
    • Length (m): 100
    • Characteristic: Moistureproof and Waterproof
    • Base Material: OPP
    • Elongation (%): 150.0
    • Adhesive: Rubber System
    • Tape Type: Can be Overlaid, Write Letters
    • Applications: Cardboard Case Sealing/Export Packaging
    • Thickness (micron): 62
Daftar Harga sekisui 252 Terbaru March 2026
SEKISUI Lakban Bening No. 252Rp129.900
SEKISUI Lakban OPP No.252 (Solasi / Selotip)Rp199.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
SEKISUI Lakban OPP (Solasi / Selotip)Rp98.900
SEKISUI Light Tape Mask No.730Rp43.900
SEKISUI Cloth Masking TapeRp48.900
SEKISUI Curing Tape, Fit LightRp82.900
Nichiban Lakban BeningRp179.900
Nichiban Isolasi Kertas untuk Bisnis (Selotip Kertas)Rp269.900
SEKISUI Lakban Kertas Pet Film (Solasi / Selotip)Rp26.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)