Beli seiko di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Seiko Office ClockDeskripsi:-Can be used in places exposed to weather and rain outdoors. The watch machine body is protected by packing and it is a structure which does not enter dust, water droplets, etc.-Scattering prevention glass is used.-Metal Flame (stainless steel (SUS304)
- Seiko Office Clockatribut:
- Battery Life: Approx. 5 Years
- Seiko Radio Wave Controlled ClockDeskripsi:-A program radio clock which can set chimes and melodies up to 32 channels.-Applicable bracket for plaster boards.-Plastic Frame.-Glass on the front.-For dual purpose of hanging and placing
- Seiko Radio Clock with Warning Sealatribut:
- Color: White Pearl
- Power Supply: 6 AA batteries (included for testing, battery life approximately 5 years)
- Size (mm): 310x48
- Humidity (%RH): 20 to 90
- Measurement Accuracy (°C): ± 2
- DIAMOND Jam Dinding 2711-16atribut:
- Clock Size (Ø cm): 27.0
- Frame: Painted
- Case: White
- Dial: Ø 23.7cm (Spin Alum.)
- Movement: Diamond Sweep
- Seiko Solar Radio ClockDeskripsi:-Radio clock that works by solar in bright areas and by supplementary batteries in dark areas.-Slim and easy-to-see design.-Applicable bracket for plaster boards.-Plastic frame(silver metallic).-Glass on the frontatribut:
- DiameterxThickness: 325x45mm
- Battery Life: Approx 3 to 5 years
- Power Supply: Solar+lithium battery(CR123A)x 1(included)
- STYLO Jam Dinding 3228-5atribut:
- Clock Size (Ø cm): 32.0
- Frame: Painted
- Case: White Painted
- Dial: Ø 27.8cm (Spin Alum.)
- Movement: Stylo Sweep
- ARTEC Round Clock with Alarmatribut:
- Content: Nendo/Core
- Subject: Artisan
- Maestro Jam Dinding 3429-15Deskripsi:Jam dinding Maestro tipe ini memiliki 2 warna pilihan, dioperasikan menggunakan batterai AA. Material aluminium anti karat dan movement Precise D365 SW Sweep.atribut:
- Clock Size (Ø cm): 34.0
- Frame: Painted
- Case: White Painted
- Movement: Precise D365 SW Sweep
- Seiko Satellite Synchronized ClocksDeskripsi:-Completely new radio clock that receives the time information from the satellite and corrects the display time automatically.-Since it has the longer radio reaching distance compared with a conventional long radio clock, it can be installed at a deep place in a room.-Plastic frame(white coating).-Glass on the front
- Seiko Kitchen&Bath ClockDeskripsi:-Reinforced moisture-proof/dust-proof type quartz clock.-Metal Frame.-Glass on the front.-Reinforced moisture-proof/dust-proof typeatribut:
- Color: White
- Diameter (mm): 122
- Frame Color: White
- Material: Windshield = plastic
- Power Input: AA alkaline battery
- Power Supply: aa alkaline battery
- Thickness (mm): 48
- Seiko Office ClockDeskripsi:-Rain-proof type(It can be used even in outdoors where expose to wind and rain).-Scattering prevention glass is used for safety purposes.-Stainless steel frame.-With the radio correction function(40kHz/60kHz automatic tuning).atribut:
- DiameterxThickness: 450x78mm
- Power Supply: solar
- Seiko TimerDeskripsi:-Simple digital indication timer.-With magnet and strap.atribut:
- Maximum Timekeeping: 99min
- Minimum Timekeeping: 60sec
- LxWxT: 66x55x13mm
- Power Supply: Button Type Alkaline Battery (LR44)x 1 (accessory)
- Seiko Stopwatch with Calibration Certificateatribut:
- Size (mm): 79x62x23.4
- Maximum Measurement Time: 100 hours
- Time Accuracy: ± 0.0012% (at room temperature)
- Monthly Conversion (s): Within ± 30
- Accessories: Nylon case
- Memory: Up to 100
- Minimum Measurement Time (s): 0.01
- Package Size (mm): 265x370x85
Daftar Harga seiko Terbaru March 2026
| Seiko Office Clock | Rp1.099.900 |
| Seiko Office Clock | Rp2.799.900 |
| Seiko Radio Wave Controlled Clock | Rp339.900 |
| Seiko Radio Clock with Warning Seal | Rp6.699.900 |
| DIAMOND Jam Dinding 2711-16 | Rp80.900 |
| Seiko Solar Radio Clock | Rp3.099.900 |
| STYLO Jam Dinding 3228-5 | Rp119.900 |
| ARTEC Round Clock with Alarm | Rp119.900 |
| Maestro Jam Dinding 3429-15 | Rp149.900 |
| Seiko Satellite Synchronized Clocks | Rp6.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
































































































































































/d2P104662470-1.jpg)