Beli secondary containment di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Eagle Drum Spill Containment Platform W/O Drain 60.5 Gal 4 Drum
    Mulai

    Rp8.499.900

    Eagle Drum Spill Containment Platform W/O Drain 60.5 Gal 4 Drum
    atribut:
    • Composition: Polyethylene
    • Dimensions (LxWxH) (inch): 51 1/2 x 51 1/2 x 6 1/2
    • for Number of 55 gal Drums: 4
    • For Use With Standard Fork: Yes
  2. TUMPA Spill Pallet
    Mulai

    Rp2.499.900

    TUMPA Spill Pallet
    atribut:
    • Color: Black Grating/Yellow Deck
    • Material: High-Density Polythylene (HDPE)
    • Style: Economy Spill Pallet
    • Liquid Discharge Solution: Drain Plug
  3. KRISBOW Palet Penampung Tumpahan Cairan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.699.900

    KRISBOW Palet Penampung Tumpahan Cairan
    Deskripsi:
    Krisbow menghadirkan wada berkualitas untuk menampung tumpahan cairan oli dan bahan kimia untuk melengkapi kebutuhan Anda. Wadah besar ini mampu menampung 4 drum 68Gal/260L per drum untuk menampung cairan oli atau bahan kimia. Jika terjadi kebocoran atau pecah wadah ini dapat menjaga area penyimpanan tetap bersih dan aman. Kisi-kisi wadah ini dapat dilepas. Selain itu, wadah mudah dirakit dan anti slip serta dapat diangkat untuk akses cepat ke perawatan, pembersihan, dan dekontaminasi. Dapat dipindah menggunakan hand pallet atau mesin pengangkat barang/forklift.
    atribut:
    • Color: Black and Yellow
    • Material: HDPE
  4. BRADY Spill Containment Pallet
    Rating:
    20% of 100
    (1)
    Mulai

    Rp3.499.900

    BRADY Spill Containment Pallet
    atribut:
    • Sump Capacity (L): Up to 80
    • Compatibility: 2 Drums
    • Dimensions (cm): 130x65x15
    • Maximum Loading Capacity (kg): 500
  5. KRISBOW Palet Penampung Tumpahan Cairan
    Mulai

    Rp5.799.900

    KRISBOW Palet Penampung Tumpahan Cairan
    atribut:
    • Color: Kuning Hitam
    • Material: HDPE
    • Dimensions (cm): 130x128x15
    • Capacity (L): 150
    • Load Capacity (kg): 2500 ± 5%
    • Type: Spill Deck
  6. ROMOLD Low Profile Spill Pallet
    Mulai

    Rp8.999.900

    ROMOLD Low Profile Spill Pallet
    atribut:
    • Length (mm): 1280
    • Width (mm): 1285
    • Height (mm): 275
    • Weight (kg): 29
    • Capacity Sump (L): 230
    • UDL (Kg): 1250
    • Color: Yellow
  7. ROMOLD Spill Pallet with 4 Way FLT Access
    Mulai

    Rp5.899.900

    ROMOLD Spill Pallet with 4 Way FLT Access
    atribut:
    • Length (mm): 1220
    • Color: Yellow
  8. TRUSCO Nesting, Stacking Pallet Skid Pallet (Recycled Material)
    Mulai

    Rp1.099.900

    TRUSCO Nesting, Stacking Pallet Skid Pallet (Recycled Material)
    Deskripsi:
    63
    atribut:
    • Material: Recycled Polypropylene (PP)
    • Maximum Dynamic Load (kg): 1000
    • Maximum Static Load (kg): 2000
    • Color: Black
    • Width (mm): 1100
    • Depth (mm): 1100
    • Height (mm): 115
    • Specification: Unidirectional Base Two Way Block Pallet/Skid Type
    • Compatible Equipment: Hand Pallet Trucks and Forklifts
  9. BRADY Spill Pallet 4 Drum
    Mulai

    Rp10.999.900

    BRADY Spill Pallet 4 Drum
    atribut:
    • Dimensions (inch): 52x52x17
  10. Solent Spill Tray No Grating
    Mulai

    Rp2.799.900

    Solent Spill Tray No Grating
    Deskripsi:
    Spill Trays without Grating.
    atribut:
    • Type: Spill Tray
    • Material: Polyethylene
    • Capacity: 22L
    • Special Features: Reusable
    • Size: 39.5x17x59.5cm
  11. Eagle Curb Ramp
    Mulai

    Rp7.499.900

    Eagle Curb Ramp
    Deskripsi:
    Move items in and out of shipping containers when using a hand truck with these ramps.
    atribut:
    • UNSPSC: 24101803
    • Color: Yellow
    • Fits Curb Size (inch): Up to 6
    • Includes: 3 Point Contact; Hook-rail That Attaches to the Door-Keepers for Secure
    • Length (inch): 36
    • Load Capacity (lbs): 750
    • Material: Plastic
    • Side Rail: Raised
    • Weight (lbs): 25
    • Width (inch): 35
  12. Eagle Spill Deck & Platform
    Mulai

    Rp5.699.900

    Eagle Spill Deck & Platform
    Deskripsi:
    These plastic spill containment decks are suitable for standalone use with small drums and containers. These decks can be connected with other pieces to share spill capacity between units to make a complete EPA compliant unit for holding 55-gal. drums. They include a drain to remove liquids collected in the sump.
    atribut:
    • UNSPSC: 24101905
    • Composition: Polyethylene
    • Dimensions (inch): 51-1/2x26-1/4x6-1/2
    • For Number of 55gal. Drums: 2
    • For Use With Ramp Connection Mfr. Model Number: 1689; 1689B
    • For Use With Ramp Grainger Part Number: 35U086; 4RF65
    • For Use With Standard Fork: Yes
    • Forklift Pockets: 2-Way
    • Grate Color: Black
    • Grate Material: Polyethylene
    • Height (inch): 6-1/2
    • Includes: Removable Hdpe Grating
    • Includes Drain: Yes
    • Includes Overflow Bladder: No
    • Indoor/Outdoor Use: Indoor
    • Inline: No
    • Length (inch): 51-1/2
    • Load Capacity (lbs): 5000
    • Low Profile: Yes
    • Modular Type: Modular
    • Opening Type: No Doors
    • Pallet Color: Yellow
    • Pallet Material: Polyethylene
    • Product Type: Spill Deck
    • Recycled Content (%): No Recycled Content
    • Spill Capacity (gal): 30
    • Standards: EPA 40 CFR 264.175, SPCC
    • Sump Connection Capability: Yes
    • Supports EPA Compliance: 40 CFR 264.175
    • Supports SPCC Compliance: Yes
    • Weight (lbs): 32
    • Width (inch): 26-1/4
Daftar Harga secondary containment Terbaru January 2026
Eagle Drum Spill Containment Platform W/O Drain 60.5 Gal 4 DrumRp8.499.900
TUMPA Spill PalletRp2.499.900
KRISBOW Palet Penampung Tumpahan CairanRp4.699.900
BRADY Spill Containment PalletRp3.499.900
KRISBOW Palet Penampung Tumpahan CairanRp5.799.900
KRISBOW Lemari Penyimpan Bahan yang Mudah TerbakarRp10.999.900
ROMOLD Low Profile Spill PalletRp8.999.900
ROMOLD Spill Pallet with 4 Way FLT AccessRp5.899.900
TRUSCO Nesting, Stacking Pallet Skid Pallet (Recycled Material)Rp1.099.900
BRADY Spill Pallet 4 DrumRp10.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)