Beli seat belt mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Protecta Self Locking Carabiner with 50mm Gate AJ593
    Mulai

    Rp1.099.900

    3M Protecta Self Locking Carabiner with 50mm Gate AJ593
    atribut:
    • Product Type: Double Action Autolock Karabiner with Captive Eye
    • Overall Length (m): 5.61
    • Attachment Type: None
    • Connected Safety ID Equipped: No
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
  2. TOA Horn Paging Speaker
    Mulai

    Rp369.900

    TOA Horn Paging Speaker
    Deskripsi:
    The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  3. 3M Carabiner
    Mulai

    Rp399.900

  4. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  5. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  6. 3M Protecta Screw Gate Carabiner
    Mulai

    Rp789.900

    3M Protecta Screw Gate Carabiner
    Deskripsi:
    The screw gate is ideal in working situations where opening is occasional during the working day, as the gate can be opened by the action of pushing it onto the anchorage point, the gate can then be manually locked once the carabiner holds the weight of the device.The Rebel self retracting lifeline (SRL) line is built to last providing an economical fall protection solution without compromising performance or safety. Rebel SRL's feature a 190 kg user capacity, a robust design to ensure longevity and are available in lengths from 6m to 30m. Available in either aluminium or composite housing models, these SRL's are also equipped with an ergonomic carrying handle that makes transportation to and from the job site easy. Rebel is designed with the worker in mind, featuring a stackable space-maximising design and an impact indicator to provide easy verification of whether the equipment has been involved in a fall. An SRL's lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.Manual LockingDurable and light weightCertified to EN362
    atribut:
    • Product Type: Screw Gate Carabiner
    • Overall Length (m): 2.69
    • Attachment Type: None
    • Connected Safety ID Equipped: No
    • Gate Opening (mm): 15.5 (metric)
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
  7. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  8. FACOM Hex Key Metric (Kunci L)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  9. POWERTEC Karabiner Galvanis (Kait Pengaman)
    Mulai

    Rp11.900

    POWERTEC Karabiner Galvanis (Kait Pengaman)
    atribut:
    • Material: Galvanized
  10. 3M Protecta Rebel Self Retracting Lifeline Web (Tali Pengaman)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    3M Protecta Rebel Self Retracting Lifeline Web (Tali Pengaman)
    Deskripsi:
    11 ft. (3.3m) of 1" (2.5cm) polyester web with snap hook, swiveling anchorage and carabiner.Swiveling anchorage loop and carabiner11 ft. (3.3m) 1" (2.5cm) polyester web lifelineSelf-locking snap hook on lifelineCompact, lightweight design
  11. 3M Safety Body Harness Construction Climbing/Positioning Protecta P200
    Mulai

    Rp10.999.900

    3M Safety Body Harness Construction Climbing/Positioning Protecta P200
    Deskripsi:
    3M PROTECTA Comfort Belt Style Fall Arrest Harness is our safety harness which provides reliable protection, comfort and convenience; now with upgraded features and a sleek, modern look.Stain and water resistant webbing keeps the harness cleaner and dryerComes with a comfortable and convenient work-positioning belt for hands-free operation when used with work positioning lanyardsSofter and more robust hip pad is three times thicker (compared to previous 3M PROTECTA Fall Arrest Harness model) for extra comfort, durable and sturdy belt for tool bag-carrying convenienceConveniently placed front D-ring helps you stay balanced and centred
    atribut:
    • Product Type: Comfort Harness with Belt
    • For use with: Full Body Harness & Anchor Point
    • Features: Water/Dirt Repellent Coating
    • Overall Length (mm): 310
    • Chest Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
    • Chest Connection Type: Pass-through
    • Chest Strap Buckle Type: Pass-through
    • D-ring Material: Steel; Zinc-plated Black Electro-deposition Paint
    • D-ring Placement: Back; Front; side
    • Harness Application: Positioning
    • Leg Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
    • Leg Connection Type: Pass-through
    • Leg Strap Buckle Type: Pass-through
    • Manufacturing Origin: Slovakia
    • Padding Location Type: Hip
    • Product Series: P200
    • Recommended Industry: Automotive, Construction, General Industrial, General Manufacturing, Metal Fabrication, Mining, Transportation
    • Subpelvic Strap: Yes
    • Torso Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
  12. 3M PROTECTA Rebel Self Retracting Lifeline Cable (Tali Pengaman)
    Mulai

    Rp4.299.900

    3M PROTECTA Rebel Self Retracting Lifeline Cable (Tali Pengaman)
    Deskripsi:
    33 ft. (10m) of 3/16" (5mm) galvanized steel wire rope with swiveling snap hook, thermoplastic housing and anchorage carabiner.Rugged, lightweight thermoplastic housingStackable housing designBuilt-in carrying handle33 ft. (10m) 3/16" (5mm) galvanized steel cable lifeline
  13. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  14. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  15. POWERTEC Karabiner Stainless Steel (Kait Pengaman)
    Mulai

    Rp24.900

  16. TOA Powered Horn Speaker
    Mulai

    Rp2.299.900

    TOA Powered Horn Speaker
    Deskripsi:
    The ZH-P620-AS Q7 is a highly intelligible and compact horn speaker with a built-in 20W digital power amplifier, that provides public address announcement and remote paging via network video surveillance applications. This powered horn speaker can operate at extreme temperature. It comes with powder-coated finish and stainless steel screws to ensure its weatherproof capability. Ideal choice for both indoor and outdoor application at restricted facilities, train stations, airports and many more.
    atribut:
    • Power Source (V): 12 DC, 2A (DC Socket \"+\" Type A: 5.5x2.1mm)
    • Input: 0 dB, 10kΩ, Unbalanced (RCA plug)
    • Signal Gain: 8, 16, 24, 32dB (Factory pre-set to 16dB)
    • Volume Adjustment: Internal volume control (Factory pre-set to max. position)
    • Sound Pressure Level (dB): 113 (1 W, 1 m at 500 Hz to 2.5 kHz peak level) Max. SPL (above 120dB)
    • Cable Length (m): 2 Flying Lead (RCA plug) & DC socket (\"+\")
    • Dimensions (WxHxD) (mm): 292x230x280
    • Dust/Water Protection: IP65
    • Finish: Horn Flare: HIPS resin, White (RAL 9010 equivalent); Reflector Horn and Case: ABS resin, White (RAL 9010 equivalent); Bracket, screws and bolts: Stainless steel
    • Frequency Response (Hz): 250 - 10000
    • Operating Temperature (°C): -20 to +55 (must be free from dew condensation)
    • Option: AD-5000-2 (LTE24E-S2-1) AC Adapter
    • Power Consumption (W): 15 (1.25A) at Rated output; 25 (2.10A) at Maximum output
  17. GOSAVE Carabiner Big
    Mulai

    Rp50.900

    GOSAVE Carabiner Big
    Deskripsi:
    - Screw lock- Push to open- Big open- Cold formed steel- Heat treated
    atribut:
    • Opening: 2.6cm
    • Length: 10.5cm
    • Diameter Carabiner: 1.1cm
    • Min. Breaking Load: 5000lbs/23kN
Daftar Harga seat belt mobil Terbaru October 2026
3M Protecta Self Locking Carabiner with 50mm Gate AJ593Rp1.099.900
TOA Horn Paging SpeakerRp369.900
3M CarabinerRp399.900
TOA Horn SpeakerRp379.900
TOA MegaphoneRp589.900
3M Protecta Screw Gate CarabinerRp789.900
TOA Mixer AmplifierRp1.399.900
FACOM Hex Key Metric (Kunci L)Rp26.900
POWERTEC Karabiner Galvanis (Kait Pengaman)Rp11.900
3M Protecta Rebel Self Retracting Lifeline Web (Tali Pengaman)Rp2.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)