Beli seal washer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Seal Washer WD Typeatribut:
- Material: Metal ring: SPCC nitrile rubber (NBR)
- Type: WD
- Chamfer Dimension C (mm): 0.6±0.1
- MUSASHI Seal WasherDeskripsi:-Completely prevents leak from the tightening points and invasion of dust and foreign object.-Groove processing and precision finish of the sealing surface are unnecessary.-Excellent resistance to corrosion and chemical.-Headed bolt seal.-Flange seal.
- MUSASHI Seal WasherDeskripsi:-Easy to handle and completely prevents leak from the tightening points and invasion of dust and foreign object.-Groove processing and precision finish of the sealing surface are unnecessary.-Headed bolt seal.-Flange seal.
- ESCO Copper Packing 10X16X1.0mm 20 Piece (Ring Washer)atribut:
- Thickness (mm): 1
- Outer Diameter (φmm): 16
- Inner Diameter (Φmm): 10
- NOK Seal Washer SUS WF Typeatribut:
- Type: WF
- Material: Metal ring: SUS nitrile rubber (NBR)
- Everlasting Spiral Wound Gasket SWGPTFE In/Out SS304 C150 (Paking Spiral)atribut:
- Color: Silver
- Size (inch): 4
- IMAO Seal washer HD (hygienic design) specifications HD-SWDeskripsi:When used together with applicable hygienic products, it eliminates gaps on the product mounting surface and seals hygienically.atribut:
- Color: Packing: blue
- Material (Gasket): Fluororubber
- Material (washer): SUS316L
- Suitable For: Hygienic: HD-LMK, HD-WN, HD-WS, HD-FKF, HD-FKR, HD-RH, HD-TH
- MAGNA VISUAL Magnetic Board Accessoriesatribut:
- UNSPSC: 44111908
- THE Washer Plate SS304Deskripsi:Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufakturatribut:
- Material: SS 304
- Kyowa Oil Capatribut:
- Material: Body:Polyamide (PA), O-ring:Nitrile rubber (NBR)
- Specification: Screw-in type
- NOK Seal Washer Sus WD Typeatribut:
- Type: WD
- Chamfer Dimension C (mm): 0.6±0.1
- Fomo Japan One-Component Gap Filling Nozzle for No. 340 (Kepala Semprotan)Deskripsi:Dedicated filling nozzle for Handy Form Pink # 340
- KEEPER seal washeratribut:
- Material: Packing: NBR, Mind: SPCC
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- OneMed Alkohol Swab (Tisu Alkohol)Deskripsi:Kapas/tisu alkohol/alcohol merk OneMedNon woven tissue 2 ply steril yang mengandung Ethyl Alcohol 70%Digunakan untuk antiseptik pre-injeksi, pemasangan IV, pengambilan darah, melepas jahitan, atau tindakan lainnya yang memerlukan antisepsi.Tissue sangat lembut, lebih tebal dan tidak melepaskan serabut. Volume alkohol pas terserap sempurna pada tisu sehingga tidak perlu menunggu lama untuk melepaskan injeksi. Kemasan satuan menggunakan aluminium foil, kedap udara dan tahan bocor, untuk menjaga tetap steril dan mencegah kering. Didesain dapat disobek dari sisi manapun untuk memudahkan pemakaian.-70% ethyl alcohol-Non woven tissue 2 ply, lebih lembut dan tebal-Tidak melepaskan serabut-Hanya untuk pemakaian luar dan sekali pakai-kemasan Sachet aluminium foil
- CHO Oil Seal TC Type FKM Type (Sil Oli)atribut:
- Material: FKM
- AMERICAN BEAUTY Soldering Station Replacement Part (Sparepart Solder Station)Deskripsi:These handpieces transfer electrical currents from a power source to create instantaneous heat to solder workpieces. Unlike traditional soldering, resistance soldering provides instant, consistent heat throughout the joint. They are compatible with American Beauty resistance soldering stations.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
Daftar Harga seal washer Terbaru October 2026
| NOK Seal Washer WD Type | Rp14.900 |
| MUSASHI Seal Washer | Rp249.900 |
| MUSASHI Seal Washer | Rp229.900 |
| ESCO Copper Packing 10X16X1.0mm 20 Piece (Ring Washer) | Rp199.900 |
| NOK Seal Washer SUS WF Type | Rp21.900 |
| Everlasting Spiral Wound Gasket SWGPTFE In/Out SS304 C150 (Paking Spiral) | Rp279.900 |
| IMAO Seal washer HD (hygienic design) specifications HD-SW | Rp429.900 |
| MAGNA VISUAL Magnetic Board Accessories | Rp98.900 |
| THE Washer Plate SS304 | Rp8.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp39.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/evP110379535-1.jpg)

/1jP103787055-1.jpg)
%20specifications%20HD-SW/g3P115819579-1.jpg)


/b1P102396397-3.jpg)


/pdP110388913-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/h4P105380616-2.jpg)
/i9P115995657-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/AMERICAN%20BEAUTY%20Soldering%20Station%20Replacement%20Part%20(Sparepart%20Solder%20Station)/g3P109498579-1.jpg)
/nkP101550848-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)