Beli sds max di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Rotary Hammer Drill Bit SDS Maxatribut:
- Impact Rated: Yes
- Measurement System: Fractional Inch
- Material - Machining: Carbide
- Finish - Machining: Bright (Uncoated)
- Number of Cutter Heads: 4
- Primary Material Application: Concrete
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- MILWAUKEE Max-Lok AdapterDeskripsi:Adapters connect to a bridge to allow SDS-Max drill bits to be used with compatible rotary hammers that have SDS-Plus chucks.atribut:
- Drill Bit Shank Type: SDS Max
- Drill Bit Adapter Type: Shank Adapter
- UNIKA SDS-max bitDeskripsi:A bit exclusively for SDS-max hammer drills that efficiently transmits powerful impact rotational force to the cutting edge without loss. The integrated design from the chuck to the tip makes it extremely effective for through-hole and deep-hole work.Concrete, stoneatribut:
- Compatible Motor: SDS-max hammer drill
- Shank: SDS-max
- WESTWARD Hammer Drill SDS MaxDeskripsi:These drill bits have a carbide tip with multiple cutters for creating holes in concrete and masonry. They also have variable-helix flutes that efficiently remove dust from the hole to minimize heat during drilling. The bits' SDS-Max shank prevents them from slipping in high-torque drilling applications. The bits install into rotary hammer drills with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.atribut:
- Primary Material Application: Concrete
- Shank Type - Machining: Straight
- Shank Diameter (inch): 45/64
- Item: Rotary Hammer Drill
- Finish - Machining: Bright (Uncoated)
- Material - Machining: Carbide Tipped
- For Tool Type: Rotary Hammer
- Impact Rated: No
- Measurement System: Fractional Inch
- Percussion Rated: Yes
- EZREN Bench ViseDeskripsi:Ezren EZ-0445 Clamp Vise Bench Catok Ragum Penjepit Meja RagumAlat jepit Vise Bench digunakan untuk menahan barang ketika ingin dipotong atau dihaluskan, digergaji, dll.Bagi Anda yang senang memahat atau melakukan karya seni dan membutuhkan alat bantu clamp penjepit, alat ini sangat membantu Anda.Isi paket 1x Ezren EZ-0445 Clamp Vise Bench Catok Ragum Penjepit Meja Ragumatribut:
- Length (mm): 35
- Product Dimensions (cm): 9.5x8.5
- BENZ WERKZ SDS MAX Hammer DrillsDeskripsi:SDS Plus Hammer Drills (Mata Bor Beton)Longer service life in concrete and reinforcement. With stabilised head geometry and rounded cutting edges. Made with high standard and high quality material.
- Sanko Techno Anchor Drill SDS Max ADX2-MAX SeriesDeskripsi:-By optimizing the design of blade edge and spiral, we achieved an improvement in punching speed compared with existing items.-Changing the blade edge to 4 edges, it is possible to punch close to a perfect circle compared with a general two-edge drill.-Work Material: Concrete, Mortar, Block.
- Makita Mesin Bor Bobok Beton SDS Maxatribut:
- Power Supply Cord: 5.0 m
- Shank type: Adapted For Sds-Max Bits
- Operation Mode: 2 modes: Hammering with rotation and Rotation only
- BOSCH Hammer Drill SDS Max-7 (Mata Bor Beton)Deskripsi:- Mata bor beton SDS Max-7. Cocok untuk beton dan beton bertulang, batu kapur, batu bata- Untuk digunakan pada mesin bor bobok beton dengan holder SDS-Max- Kedalaman pengeboran 200, 400, 600, 800 dan 1200 mm- Mata bor berdiameter 12 sampai 15 mm merupakan two-cutters- Packing dapat ditutup kembaliatribut:
- Cutting Direction: Kanan
- Cutter Type: Four cutters
- Drill Bit Shape: Two Grooves
- MILWAUKEE Core Drill SDS MAXatribut:
- Shank Type - Machining: SDS Max
- Measurement System: Fractional Inch
- For Tool Type: Rotary Drill
- Primary Material Application: Concrete, Masonry
- Connection Type: Removable
- Core Bit Cutter Material: Carbide Tipped
- Core Body Length (inch): 3
- Cutting Tip Form: Asymmetrical and Alternative Teeth
- Maximum Drilling Depth (inch): 3
- Wet or Dry Application: Dry
- Makita Concrete Drill Nemesis SDS MaxDeskripsi:TCT • 16 x 200 / 340 mm • SDS-MAX • Nemesis • 4 cutters • concreteEfficient 4-edge bit for drilling in concrete and stoneThe Nemesis drill bit is solid, has 4 cutting edges with optimized geometry for efficient drilling and for handling reinforcement. The drill bit has a wear mark so that it is easy to see when the drill needs to be replaced.
- MILWAUKEE Set Mata Bor SDS-Maxatribut:
- Impact Rated: Yes
- Sub Brand: MX4(TM)
- Shank Type - Machining: SDS Plus
- Shank Diameter (inch): 13/32
- Measurement System: Fractional Inch
- Material - Machining: Carbide
- Decimal Equivalent: 0.1875, 0.25, 0.3125, 0.375, 0.5
- Drill Bit Size (inch): 1/2, 1/4, 3/16, 3/8, 5/16
- Finish - Machining: Bright (Uncoated)
- Maximum Drilling Depth (inch): 2, 4
- Number of Cutter Heads: 2
- Overall Length (inch): 4, 6
- Primary Material Application: Concrete
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- BOSCH SDS Max Chisel for Heavy Rotary and Demolition Hammers FlatDeskripsi:Pahat datar dengan poros SDS-plus. Usia Lama dengan masa pakai 30% lebih lama dan daya buang material 15% lebih tinggi. Untuk penggunaan melalui sampiran pahat SDS-plus atau langsung pada palu SDS-plus dengan pengalang rotasi.
- Aica-Aibon Lem 601 SeriesDeskripsi:The name Aica Aibon and its pale yellow color has been widely recognized in Indonesia as one of the adhesive brands with strong durability and quality assurance from Japan. High-quality multipurpose adhesives manufactured since 1974.atribut:
- Appearance: Pale yellow viscous liquid
- Type of Aibon: Polish
- Non Toluene: No
- General Media: Aica HPL, Asbes, Carpet, Leather, Metal sheet, Paper, Wood
- Open Time (minute): 7 - 35
- Main Media: Plywood, Sponge
Daftar Harga sds max Terbaru March 2026
| MILWAUKEE Rotary Hammer Drill Bit SDS Max | Rp359.900 |
| BOSCH Hammer Drill SDS Max-4 (Mata Bor Tembok Beton) | Rp569.900 |
| MILWAUKEE Max-Lok Adapter | Rp1.199.900 |
| DIAGER Hammer Drill Ultimax Compatible SDS Max | Rp1.399.900 |
| UNIKA SDS-max bit | Rp569.900 |
| Miyanaga Concrete Drill Deltagon Bit SDS Max | Rp609.900 |
| WESTWARD Hammer Drill SDS Max | Rp589.900 |
| EZREN Bench Vise | Rp28.900 |
| BENZ WERKZ SDS MAX Hammer Drills | Rp36.900 |
| Sanko Techno Anchor Drill SDS Max ADX2-MAX Series | Rp999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/34P101003112-20.jpg)









/P101003113-1.jpg)




/36P101003114-4.jpg)

/7iP102082270-7.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Aica-Aibon%20Lem%20601%20Series/P101546902-1.jpg)