WESTWARD Hammer Drill SDS Max (Mata Bor Beton)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp609.900 - Rp1.399.900
Spesifikasi
Primary Material ApplicationConcrete
Shank Type - MachiningStraight
Shank Diameter (inch)45/64
ItemRotary Hammer Drill
Finish - MachiningBright (Uncoated)
Material - MachiningCarbide Tipped
For Tool TypeRotary Hammer
Impact RatedNo
Measurement SystemFractional Inch
Percussion RatedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits have a carbide tip with multiple cutters for creating holes in concrete and masonry. They also have variable-helix flutes that efficiently remove dust from the hole to minimize heat during drilling. The bits' SDS-Max shank prevents them from slipping in high-torque drilling applications. The bits install into rotary hammer drills with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait