Beli screwdrivers hexagonal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Cutter Mat Recycled Pvc 5-Layer Type (Cutting Mat)atribut:
- Color: Green
- Material: Recycled PVC
- TEKIRO Tang BuayaDeskripsi:TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.atribut:
- Dimension 3 (mm): 12
- AS ONE Double Tube Heat Exchanger Stainless Steelatribut:
- Total Height (mm): 230
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- Coil Diameter (mm): 112
- Heat Transfer Area (m²): 2
- Material: Stainless steel (SUS304)
- Pipe Diameter: Inner pipe PT1/8, outer diameter PT1/8
- Vessel Super Cushion ScrewdriverDeskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- TRUSCO Magnetic CatchDeskripsi:Not for round shaft bit for power tool nor tool bit 65mm or less. Some slotted screw driver is not applicable. Keep away from electronic and precision equipment and magnetic card.atribut:
- Body Material: Polycarbonate (PC), neodymium magnet
- Overall Length (mm): 21
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Suitable Size (mm): 6.35
- Vessel Metal Line Ratchet Screwdriver Set (Obeng)atribut:
- Material: Chrome vanadium molybdenum
- Vessel Socket Bit (Mata Obeng)Deskripsi:Socket Bit for Hex screw
- Vessel Thin Shaft Screwdriver Cushion Gripatribut:
- Width Handle (mm): 20.5
- Width Shank (mm): 4.0
- Shank type: Thin shank type
- Vessel Megadora Standard Screwdriver (Obeng)Deskripsi:No.900:Philips JAWSFIT tip that grips the screw and doesn't cause CAM-OUTA knurled shank keeps hands from slipping in fast turningFully hardened chrome vanadium steelNo.910:Precision type with 4mm or smaller diameter shankHigh precision black point tipNo.920:25mm long shank, ideal for working in cramped placesNo.930:Philips JAWSFIT tip that grip the screw and doesn't cause CAM-OUTTan-thru shank with large end capFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- Width Handle: 34mm
- Width Shank: 6.4mm
- monotaro Hexagon Bit SetDeskripsi:Because it is color-coded for each size, it can be easily distinguished.. To tighten the hexagon socket screw (cap screw, set screw etc).Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: H2 (purple) / H2.5 (yellow) / H3 (black) / H4 (green) / H5 (red) / H6 (indigo)
- Material: S2
- Overall Length (mm): 30
- Hexagon Axis Opposite Side Length (mm): 6.35
- TEKIRO Linesman Pliers (Tang Kombinasi)Deskripsi:TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
- TRUSCO Hexagonal Shank DrillDeskripsi:-Possible to attach to the impact screwdriver with one touch.-A drill for steel with hexagonal shaft that is compatible with an impact screwdriver(9.6V or more)-Since the blade edge is processed with X-type thinning, it does not slip easily and accurate d-Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.atribut:
- Purpose of Use: Work material: Standard steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.
- Shank Diameter (mm): 6.35
Daftar Harga screwdrivers hexagonal Terbaru December 2025
| monotaro Cutter Mat Recycled Pvc 5-Layer Type (Cutting Mat) | Rp40.900 |
| TEKIRO Tang Buaya | Rp98.900 |
| AS ONE Double Tube Heat Exchanger Stainless Steel | Rp15.999.900 |
| Vessel Super Cushion Screwdriver | Rp82.900 |
| Vessel Bit Philips | Rp12.900 |
| TRUSCO Magnetic Catch | Rp63.900 |
| Vessel Metal Line Ratchet Screwdriver Set (Obeng) | Rp96.900 |
| Vessel Socket Bit (Mata Obeng) | Rp12.900 |
| Vessel Thin Shaft Screwdriver Cushion Grip | Rp44.900 |
| Vessel Megadora Standard Screwdriver (Obeng) | Rp88.900 |
Data diperbarui pada 18/12/2025 (Harga belum termasuk PPN)



















































































































































/8sP103651316-5.jpg)





/P102039403-1.jpg)
/jxP102039717-2.jpg)

/cqP102039458-3.jpg)

/9yP101000358-7.jpg)