Beli screwdriver wiha di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIHA Bit Holder
    Mulai

    Rp919.900

    WIHA Bit Holder
    Deskripsi:
    These bit holders include models designed for hex and square drive types. Magnetic and nonmagnetic models are available.
    atribut:
    • Impact Rated: No
    • Magnetic/Nonmagnetic: Nonmagnetic
    • Shank Style: Hex
  2. WIHA Torque Screwdriver
    BARU
    Mulai

    Rp3.399.900

    WIHA Torque Screwdriver
    Deskripsi:
    These insulated adjustable torque bit screwdriver sets come with insulated handles and shafts to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Insulated adjustable torque screwdriver sets have extra handles that are proportioned to optimize torque range and tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the screw and the tool makes a "click" sound when the desired torque has been reached.
  3. WIHA Multi-Bit Screwdriver
    Mulai

    Rp449.900

    WIHA Multi-Bit Screwdriver
    Deskripsi:
    Ratcheting offset multi-bit screwdrivers come with an offset handle that can tighten and loosen screws in hard-to-reach spaces. They have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. Screwdrivers can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
  4. FACOM Screwdriver Modular Set (Obeng)
    Mulai

    Rp2.099.900

    FACOM Screwdriver Modular Set (Obeng)
    atribut:
    • Content Package: AN3X75, AN3.5X100, AN4X100, AN5.5X125, AWH6.5X150, AWH8X175, ANP1X100, ANP2X125
  5. WIHA Screwdriver Soft Finish (Obeng)
    Mulai

    Rp1.999.900

    WIHA Screwdriver Soft Finish (Obeng)
    Deskripsi:
    ApplicationHighly suitable for dry applications in trade and industry. Ideal for loosening stubborn screws and applying higher torque values. BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated. Wiha ChromTop® finish on tip for a perfect fit every time.
    atribut:
    • Series: 530
  6. WIHA Screwdriver Soft Finish (Obeng)
    Mulai

    Rp209.900

    WIHA Screwdriver Soft Finish (Obeng)
    Deskripsi:
    ApplicationParticularly suitable for dry applications.BladeHigh quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated. Wiha ChromTop® finish on tip for a perfect fit every time.
  7. WIHA Screwdriver Set (Obeng)
    Mulai

    Rp449.900

    WIHA Screwdriver Set (Obeng)
    Deskripsi:
    Insulated precision screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components. The insulated handle allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
  8. WERA Stainless Bit-Check
    Mulai

    Rp1.599.900

    WERA Stainless Bit-Check
    atribut:
    • Overall Length (mm): 25
    • Plug Size (mm): 6.35
    • Set Contents (book): 10
  9. PB SWISS TOOLS Screwdriver Multicraft (Obeng)
    Mulai

    Rp169.900

    PB SWISS TOOLS Screwdriver Multicraft (Obeng)
    Deskripsi:
    - The multicraft grip has a rough texture and does not slip even when gripped with wet or oily hands.- Because the blade is nickel chrome plated, it looks beautiful and is strong against rust.
  10. WIHA SYSTEM6 Soft Finish-Telescopic handle
    Mulai

    Rp859.900

    WIHA SYSTEM6 Soft Finish-Telescopic handle
    Deskripsi:
    -Replacement screwdriver handle for system 6.-The click stop ball fixes the blade telescopically and freely with clamp.
  11. WERA Screwdriver Kraftform XXL TX Set (Obeng)
    Mulai

    Rp2.399.900

    WERA Screwdriver Kraftform XXL TX Set (Obeng)
    atribut:
    • Set Contents: VDE screw driver (-)2.5, 3.5, voltage tester(-)3, screwdriver(-)4, (+)No.2, phillips 1, phillips 2, T15, T20, T25, chisel(-)5.5, 7.0
    • Accessories: With rack
    • Set Contents (piece): 12
  12. FACOM Screwdriver Slotted (Obeng)
    Mulai

    Rp95.900

    FACOM Screwdriver Slotted (Obeng)
    Deskripsi:
    - Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
  13. KRISBOW Analog Multimeter (Multitester)
    Mulai

    Rp229.900

    KRISBOW Analog Multimeter (Multitester)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
    atribut:
    • DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
    • AC Voltage (V): 10, 50, 250, 1000
    • Power Supply (V): 9, 1.5x2
    • Resistance (kΩ): 2, 20, 200, 2000, 20000
  14. WIHA Power Screwdriver Bit Set
    Mulai

    Rp589.900

    WIHA Power Screwdriver Bit Set
    Deskripsi:
    Maximize your drilling and driving capabilities with these versatile, durable bit sets.
  15. WIHA Torx (RU) Screwdriver
    Mulai

    Rp309.900

    WIHA Torx (RU) Screwdriver
    Deskripsi:
    -With a soft finish(_(R)) handle that does not slip in the hands.-The blade tip is applied with Wiha Werkzeuge GmbH chrome top processing, so it maintains its precision and catches the torx(_(R)) screw securely.-Quenched
    atribut:
    • Material: Chrome plated finish
  16. WIHA TorqueDriver
    Mulai

    Rp259.900

  17. WIHA Locakable Centrofix Soft Finish Driver Handle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    WIHA Locakable Centrofix Soft Finish Driver Handle
    Deskripsi:
    Soft finish handle: The central part of the handle is a non-slip soft rubber handle for quick, high torque tightening and a comfortable feel, and the tip of the handle has a smooth finish that is easy to turn with the palm of your hand.
    atribut:
    • Overall Length (mm): 149
    • Shaft Length (mm): 38
    • Tip Shape: Socket (box)
    • Commodity Composition: Single Item
    • Handle Width (mm): 36
    • Drive (inch): 1/4
    • Grip Type: Soft finish handle
Daftar Harga screwdriver wiha Terbaru March 2026
Wiha (NOGA) Replacement Bit For Soft Finish Insulated Slim VarioRp359.900
WIHA Bit HolderRp919.900
WIHA Torque ScrewdriverRp3.399.900
WIHA Multi-Bit ScrewdriverRp449.900
WIHA Screwdriver Torx Plus (Obeng)Rp349.900
FACOM Screwdriver Modular Set (Obeng)Rp2.099.900
WIHA Screwdriver Soft Finish (Obeng)Rp1.999.900
WIHA Screwdriver Soft Finish (Obeng)Rp209.900
WIHA Screwdriver Set (Obeng)Rp449.900
WERA Stainless Bit-CheckRp1.599.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait