Beli screwdriver bit power tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WERA Torsion Driver Bitatribut:
- Total Length: 25mm
- American Tool Bit Driver Double Ended SetDeskripsi:> Tempered for maximum Torsion strength> Through hardened durability
- ANEX Hyper Ryujin BitDeskripsi:-Excellent durability and long service life.-Absorbs shock at the torsion part.-Strong against tip chipping, suppressing cam-out.-A strong electroless nickel plating finish to avoid rust.-Iron plate, aluminum, stainless steel and wood, etc.atribut:
- Blade Edge: (+)2
- monotaro Hex Robe Bit Set (Mata Obeng Kunci L)Deskripsi:Because it is color-coded for each size, it can be easily distinguished. Hexagon bolt for tightening the nutatribut:
- Set Contents: T10 (purple) / T15 (yellow) / T20 (brown) / T25 (black) / T30 (red) / T40 (indigo)
- Type: With anti-tampering hole
- Overall Length (mm): 30
- Hexagon Axis Opposite Side Length (mm): 6.35
- Material: S2
- WERA Bit 851/1 BTZPH Bi-Torsion DriverDeskripsi:- By combining use with the dedicated bit holder (053923), there is the effect of two torsions (bi-torsion) and this realizes a longer life for the bit.atribut:
- Total Length: 25mm
- TEKIRO Mata Obeng Angin SetDeskripsi:suatu alat bantu untuk membuka dan memasang screw (+) biasa di gunakan pada mesin bor, coerdlesFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
- TRUSCO Cross Vice (Catok Bor)Deskripsi:It is a slide type vise that crosses at right angles to the front and back, right and left.
- EIGHT Screwdriver Bit Black Parkerizedatribut:
- Bit Type: Phillips
- WERA Bit Slotted DriverDeskripsi:-A sturdy bit optimum for processing of sheet metal and metal plate.atribut:
- Shank Diameter: 6.35mm
- WERA Driver Bitatribut:
- Total Length: 25mm
- WERA Bit 800/1 BDC Bi-Torsion Diamond Coating DriverDeskripsi:- Diamond coating applied to improve life and grip.- By combining use with the dedicated bit holder (053923) , there is the effect of two torsions (bi-torsion) and this realizes a longer life for the bit.atribut:
- Total Length (mm): 25
- TRUSCO Magnetic CatchDeskripsi:Not for round shaft bit for power tool nor tool bit 65mm or less. Some slotted screw driver is not applicable. Keep away from electronic and precision equipment and magnetic card.atribut:
- Body Material: Polycarbonate (PC), neodymium magnet
- Overall Length (mm): 21
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Suitable Size (mm): 6.35
Daftar Harga screwdriver bit power tools Terbaru April 2026
| WERA Torsion Driver Bit | Rp44.900 |
| STAHLWILLE Bit Slotted Socket Driver | Rp65.900 |
| American Tool Bit Driver Double Ended Set | Rp97.900 |
| ANEX Hyper Ryujin Bit | Rp78.900 |
| monotaro Hex Robe Bit Set (Mata Obeng Kunci L) | Rp63.900 |
| WERA Bit 851/1 BTZPH Bi-Torsion Driver | Rp42.900 |
| TEKIRO Mata Obeng Angin Set | Rp109.900 |
| TRUSCO Cross Vice (Catok Bor) | Rp4.199.900 |
| EIGHT Screwdriver Bit Black Parkerized | Rp21.900 |
| WERA Bit Slotted Driver | Rp119.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)























































































































































/P102246579-1.jpg)


/ncP101000840-6.jpg)