Beli screw jack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vertex Screw Jack SetDeskripsi:Screw Jack with Magnet.Suitable for irregular workpiece rapid setting & fixed.Work Clamping & Support.atribut:
- Height: Thread Rod Jack Set
- POWERTEC Mechanical Screw JackDeskripsi:Merupakan Jenis Dongkrak dengan sistem mekanikal putar manual
- WARNER LINEAR Linear ActuatorDeskripsi:Rugged-duty B-Track linear actuators have heavy-duty double-ended ball bearing motors, corrosion and washdown protection, and are permanently lubricated to minimize maintenance time. K2 series actuators can be used for high load and impact applications such as gates and valves, table positioning, and platform lifts. K2x series actuators have an inline ball screw system for high load capability and an integral load holding brake. They are a good option for demanding applications where an alternative to hydraulic or air cylinders is needed. Common applications include construction and paving equipment, wagon and engine lifts, and deck and scissor lifts.atribut:
- Drive System Type: Gear
- Duty Cycle (%): 50
- Enclosure Type: Totally Enclosed Non Ventilated
- Feedback Signal: No
- Gear Case Type: Parallel Spur
- Housing Material: Aluminium
- Motor Type: Permanent Magnet
- Seal Guide Material: Delrin
- Thermal Protection: Automatic
- Vertex Screw Jack with MagnetDeskripsi:Cross type fixture gives best positioning.Built-in magnets designed, easy to clean chips.Height adjuster.atribut:
- Inner Diameter (mm): 11.5
- Indexa Screw JackDeskripsi:SC11A - Screw Jack Material: Medium Carbon Steel.Hardness: HRC 40.Surface Finish: Black Oxide.
- Osaka Jack OJ Journal JackDeskripsi:Usage:Jack-up, (the lifting of heavy objects) jack down bridge construction, shipbuilding construction and repair, civil engineering and construction work, for the support of heavyatribut:
- Dimension H (mm): 12
- Allowable Load (t): 25
- Reach Capability (mm): 125
- Dimension F (mm): 139
- Lift (kN): 250
- Dimensions e (mm): 88
- Dimensions j (mm): 10
- Minimum Height A (mm): 255
- Head Diameter B (Φmm): 77
- Base Diameter C (Φmm): 127
- Dimension I (mm): 11
- Dimension K (mm): 15
- KYOTO TOOL (KTC) Dongkrak Jembatanatribut:
- Accessories: Handle
- Sato Parts Tip Jackatribut:
- Rated: 30V-3A
- Withstand Voltage: AC500V (1 minute)
- Insulation Resistance: DC500V/50Momega or more
- Konno Seisakujyo Eagle Atom Jackatribut:
- Set Contents: Ratchet handle, Storage case
- Lifting Force kN (t): 150(15.0)
- Stroke (mm): 13
- Height (mm): 80 to 93
- Ram adjustment bolt: 15mm
- LAKONI Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:Dongkrak mobil dengan Kapasitas 2-50 ton.
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- NBK Standard V Pulley C Seriesatribut:
- Groove Section: C
- IMJ Wearpack Navy Blueatribut:
- Material: American Drill
- Color: Navy Blue
Daftar Harga screw jack Terbaru March 2026
| MAXPRO Hydraulic Bottle Jack Type Screw (Dongkrak Botol) | Rp579.900 |
| Vertex Screw Jack Set | Rp2.799.900 |
| POWERTEC Mechanical Screw Jack | Rp569.900 |
| WARNER LINEAR Linear Actuator | Rp13.999.900 |
| POWERTEC Screw Jack | Rp709.900 |
| Wipro Hydraulic Bottle Jack Type Screw (Dongkrak Botol) | Rp399.900 |
| Vertex Screw Jack with Magnet | Rp579.900 |
| Indexa Screw Jack | Rp1.499.900 |
| Osaka Jack OJ Journal Jack | Rp17.999.900 |
| Vertex Screw Jack | Rp199.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/fmP106754562-1.jpg)




/lkP105299776-3.jpg)




%20Dongkrak%20Jembatan/P102066904-1.jpg)


/P101525167-1.jpg)

/b3P101000399-5.jpg)

/2wP104572104-5.jpg)
/P101535708-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/IMJ%20Wearpack%20Navy%20Blue/5sP103635208-1.jpg)