Beli screen projector tripod di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Actual Screen Tripod Screen
    Mulai

    Rp679.900

    Actual Screen Tripod Screen
    atribut:
    • Ratio: 1.1
  2. World Screen Tripod Screen 4:3
    Mulai

    Rp1.799.900

    World Screen Tripod Screen 4:3
    atribut:
    • Ratio: 4:3
    • Color: Matte White
  3. On Screen Tripod Screen
    Mulai

    Rp609.900

    On Screen Tripod Screen
    atribut:
    • Size (inch): 70x70
    • Ratio: 1:1
    • Packing Size (cm): 180x180
  4. ibright Layar Proyektor Tripod (Layar Proyektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp779.900

  5. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

  6. Brite Screen Layar Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Brite Screen Layar Proyektor
    Deskripsi:
    > Model yang modern dan menarik > Mudah untuk dipasang dan dibawa kemana saja > Design kaki-kaki yang kokoh menambah kestabilan layar > Ketinggian posisi layar dapat diatur sesuai dengan kebutuhan > Terbuat dari material berkualitas tinggi dan tahan lama
  7. ibright Manual Screen (Layar Proyektor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

  8. Brite Screen Motorized Screen (Layar Proyektor)
    Mulai

    Rp3.099.900

    Brite Screen Motorized Screen (Layar Proyektor)
    Deskripsi:
    > Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
  9. New Screen Tripod Screen (Layar Projectro)
    Mulai

    Rp569.900

    New Screen Tripod Screen (Layar Projectro)
    atribut:
    • Color: Matte White
    • Ratio: 1.1
  10. Brite Screen Manual Screen (Layar Proyektor)
    Mulai

    Rp969.900

    Brite Screen Manual Screen (Layar Proyektor)
    Deskripsi:
    Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
  11. ibright Motorized Screen (Layar Proyektor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  12. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  13. World Screen Tripod Screen 1:1
    Mulai

    Rp769.900

    World Screen Tripod Screen 1:1
    atribut:
    • Ratio: 1:1
  14. JK Screen Tripod Screen
    Mulai

    Rp2.199.900

    JK Screen Tripod Screen
    atribut:
    • Ratio: 1:1
  15. New Projector Proyektor
    Mulai

    Rp3.499.900

    New Projector Proyektor
    atribut:
    • Projector System: LED lamps, 5.8inch LCD Panel
    • Native Resolution: Native 1280x800, support 1080P
    • Contrast Ratio: 2000:1
    • Aspect Ratio: 16:9 & 4:3
    • Keystone: ±15 degree Physical Correction
    • Image Flip: 360 degree flip
    • Lamp Life (hour): 30000
    • Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
    • Lens Type: Manual Focus
    • Noise (dB): < 25
    • Picture Size (inch): 60-100
    • Power Consumption Total Power (W): 200
  16. Epson Projector 3 LCD
    Mulai

    Rp8.599.900

    Epson Projector 3 LCD
    Deskripsi:
    Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test results
    atribut:
    • Power Supply Voltage (V) AC: 100-240
    • Brightness White Light Output (Normal/Eco) (lm): 3800
    • Brightness Colour Light Output (lm): 3800
    • Contrast Ratio: 16.000:1
    • Connectivity USB Interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
    • Connectivity Network: Wireless Optional (ELPAP11)
    • Lightsource Life (hour): 6.000/12.000
    • Lightsource Type: 210W UHE
    • Projection Technology: RGB Liquid Crystal Shutter Projection System (3LCD)
    • Start-Up Period (s): Up to 6
    • Warm-up Time (s): 30
  17. SANWA SUPPLY Tripod
    Mulai

    Rp1.399.900

    SANWA SUPPLY Tripod
    Deskripsi:
    A tripod for the projector screen (wall-mounted type).
    atribut:
    • AS ONE Part Number: 64-0871-84
    • Mass (kg): 1.1
    • Suitable Model: <Can be hung with one> PRS-KB50, PRS-KB60, PRS-KB80, PRS-KBHD50, PRS-KBHD60, PRS-KBHD80 <Can be hung with two> PRS-KB100, PRS-KBHD
    • Dimensions, Width WxDepth DxHeight H (mm): 966x835x1712 to 2754
  18. JK Screen Screen Motorized S1 Series
    Mulai

    Rp3.699.900

    JK Screen Screen Motorized S1 Series
    atribut:
    • Material: Mattewhite
  19. Sanwa Projector Screen Tripod Type
    Mulai

    Rp4.999.900

    Sanwa Projector Screen Tripod Type
    atribut:
    • Screen Material: Desk set, floor set/film system, 3 tripod set/mat system
    • Type: Tripod type
Daftar Harga screen projector tripod Terbaru April 2026
Actual Screen Tripod ScreenRp679.900
World Screen Tripod Screen 4:3Rp1.799.900
On Screen Tripod ScreenRp609.900
ibright Layar Proyektor Tripod (Layar Proyektor)Rp779.900
Epson ProyektorRp6.399.900
Brite Screen Layar ProyektorRp1.399.900
ibright Manual Screen (Layar Proyektor)Rp559.900
Brite Screen Motorized Screen (Layar Proyektor)Rp3.099.900
New Screen Tripod Screen (Layar Projectro)Rp569.900
Brite Screen Manual Screen (Layar Proyektor)Rp969.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)