Spesifikasi
| HDMI In | 1 |
|---|---|
| USB 2.0 Type A | 1 |
| Voltage (mA) | 650 |
| Voltage (V) | 5 |
| Warranty | Warranted for 90 days |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Instant Wireless Presentations
- Cross-platform Support
- Touch Back Control
- Split-Screen Display with Host Control
- Simple and Secure Pairing
The ViewSonic ViewBoard Cast Button is an easy-to-use screen sharing device. It enables 1080p content to be streamed from a user’s PC onto a ViewBoard interactive display over wireless or cable networks. Just pair the button with your devices, click the button and begin sharing content. Cross-platform support for Windows, MacOS, Chrome OS and Linux delivers convenience and versatility. Dual-band WiFi support ensures blazing-fast wireless network speed, and the built-in WPA2 PSK encryption ensures a secure connection. Whether used in conference rooms or huddle spaces, the ViewBoard Cast Button makes group collaboration quick and easy.
- Cross-platform Support
- Touch Back Control
- Split-Screen Display with Host Control
- Simple and Secure Pairing
The ViewSonic ViewBoard Cast Button is an easy-to-use screen sharing device. It enables 1080p content to be streamed from a user’s PC onto a ViewBoard interactive display over wireless or cable networks. Just pair the button with your devices, click the button and begin sharing content. Cross-platform support for Windows, MacOS, Chrome OS and Linux delivers convenience and versatility. Dual-band WiFi support ensures blazing-fast wireless network speed, and the built-in WPA2 PSK encryption ensures a secure connection. Whether used in conference rooms or huddle spaces, the ViewBoard Cast Button makes group collaboration quick and easy.
Feature
- Optimized MeetingsMake your wireless meetings and presentations more effective and efficient with a single tap. The ViewBoard Cast Button allows up to four people to simultaneously present on the meeting room display, giving everyone the ability to participate and present.
- Instant Sync
The ViewBoard Cast Button eliminates the need to install or download additional software, giving you more time to brainstorm and fewer syncing worries. In addition, compatibility with various operating systems (Windows, Mac and Chrome OS) lets you participate and present from your preferred device without hassle.
- Enhanced Presentations
Manage and streamline meetings by adding notes and saving presentations directly on a ViewBoard Interactive Display. Seamlessly move from PowerPoint to YouTube without switching devices. Meetings will now be a breeze for everyone.
- Uncompromised Security and Privacy
With the ViewBoard Cast Button, there is no need to connect to your company’s network or install external software. Secured with WPA2-PSK encryption, the ViewBoard Cast Button can simply be plugged it into your device for safe and seamless content sharing.
- Dual Band Wireless Support
This device offers a 2.4GHz and 5GHz dual band wireless transmission that smoothly streams multimedia content such as videos and images, without any delays. The 2.4GHz frequency is perfect for web browsing and presentations, while the wider bandwidth of 5GHz is perfect for streaming high-quality videos and games.
- WPA2 Enterprise Encryption
WPA2 enterprise encryption ensures secure wireless connection.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/17P110085043-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
