Beli scanner a3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson WorkForce Flatbed Document Scanner with Duplex ADFDeskripsi:Giving you a Fast and Reliable A3 Scanning Solution The Epson WorkForce DS-60000 A3 colour scanner that gives you high speed duplex scanning of 80ipm to maximise productivity at work.
- Epson WorkForce Duplex Sheet-fed Document ScannerDeskripsi:Scan, Edit, Save. It's That Easy. Take your business productivity and effi ciency to the next level with Epson WorkForce DS-410 scanner. Featuring a built-in Automatic Document Feeder, this compact scanner can easily scan stacks of business cards and documents of up to A3 size.
- plustek Scanner Dokumen Otomatis ADFDeskripsi:Has a Card Scan Slot Equipped with a special card scan slot, it makes it easier for you to scan thick paper and embossed paper such as KTP / other Identity Cards. 3 Profile Button Has 3 scan profile buttons to simplify the scanning process, PDF to save in PDF / Searchable PDF format, BCR to scan business cards, Scan buttons that can be customized to your liking.OCR (Optical Character Recognition)A program that functions to convert image files (images) into text files (*.txt). OCR technology was developed so that computers can recognize and translate written characters on physical documents which can then be saved & edited again in digital format (Word/Excel).ABBYY FineReaderABBYY FineReader is a software to convert scanned images into text so that documents can be edited again. Can recognize writing up to 192 languages. This software can only be used with the Plustek Scanner.Easy to carry & useMobileOffice AD470 with a compact and lightweight form is very helpful for those of you who like to travel outside the office. All application forms, documents, offer letters, proof of transactions can be sent via the internet anywhere in a short time. Power source using Adapter.atribut:
- Hardware Resolution (Dpi): 600x600
- Optical Resolution (dpi): 600
- Epson WorkForce Flatbed Document ScannerDeskripsi:Giving you a Fast and Reliable A3 Scanning Solution The Epson WorkForce DS-50000 A3 colour scanner maximises productivity at work.atribut:
- Dimensions (W x D x H) (mm): 640x468x156
- Panasonic ScannerDeskripsi:A4, 20ppm, Colour CIS, 600 dpi, USB 2.0, ADF 50 sheets ( 21lbs, 80g/m2, 3 hard cards, 40 - 209g/ m2 )
- Epson Perfection Photo ScannerDeskripsi:High-quality Scans of Photos, 35mm Film, and More. Scan photos, film, oversized originals, plus scan-to-cloud-you get it all with the Epson Perfection V370 Photo. This powerful performer makes it simple to archive photos and documents or create enlargements with the built-in transparency unit and 4800x9600 dpi optical resolution. The Epson Perfection V370 Photo makes it easy to scan directly to cloud services like Google Docs, MS SharePoint, Evernote, and more1 with Document Capture Software. It also offers one-touch buttons for scan-to-email and copy. Plus use photo restoration to bring those faded family photos back to life. You can even scan oversized artwork or photo album pages with ArcSoft Scan-n-Stitch Deluxe software. Featuring Epson exclusive ReadyScan Technology for fast scans and no warmup time, you will be scanning in no time. What's In The Box: Epson Perfection V370 Photo color scanner. Transparency Unit (built into lid). Film holder for 35mm film strips and mounted slides. CD-ROM software. Start Here poster. Hi-Speed USB 2.0 cable. AC adapter and power cable.
- Epson WorkForce Color Portable ScannerDeskripsi:Built to Perform. Scan, save and send important data wherever your business takes you with the WorkForce DS-30 portable document scanner. Delivering full-function flexibility on the go, the DS-30 scans receipts, documents up to 8.5x14inch, plastic I.D. cards and more right into an e-mail, searchable PDF and more. Send your scanned files directly to the most popular cloud services with the included software.1 Included correction tools allow you to automatically remove punch holes from scanned images, auto-size documents, enhance text quality, and correct image skew so you can keep your business moving when you're out on the road. Perfect for busy professionals, this lightweight, travel-friendly single-side scanner is ready to perform whenever you are. USB powered, there's no external power supply required. And, it's Mac and PC compatible. What's In The Box: WorkForce DS-30 Scanner. USB cable. 2 install CDs (PC and Mac). Setup guide. Carrying bag. Calibration and cleaning sheets.atribut:
- Dimensions (W x D x H) (inch): 10.86x1.97x1.45
- Epson WorkForce Portable Sheetfed Document ScannerDeskripsi:Quality Scans, Anytime, Anywhere. Small, compact and lightweight, the WorkForce ES-50 is the perfect solution for on-the-go scanning needs. USB-powered, it delivers fast, convenient scanning anytime, anywhere. With an easy-to-use, intuitive scanning process, capturing and saving documents and even business cards is simply a breeze.atribut:
- Dimensions (W x D x H) (mm): 272x47x33.8
- Epson WorkForce Wi-Fi Portable Sheet-fed Document ScannerDeskripsi:Speed Scanning Excellence on The Go. With its compact and lightweight design, the WorkForce DS-360W is your ideal on the go scanning solution. Easily capture, convert, save and export scanned documents via Wi-Fi connectivity or without a wireless router using the Epson DocumentScan App. What's more, manage scanned files efficiently with our document management software.
- Epson WorkForce ScannerDeskripsi:Streamline Productivity with High-Speed, All-Purpose Scanning Perfection. Boost efficiency and productivity with the all-purpose, high-speed Epson WorkForce DS-770 scanner. Capable of scanning a myriad of media from fragile documents to plastic cards, the DS-770 also allows scanning of thick objects such as books with its flatbed option. To top it off, the versatile scanner is capable of connecting to Ethernet via an optional Network Interface Unit.
- Canon ScannerDeskripsi:Pemindai Datar yang Cepat dan Ringkas Pemindai datar yang ringkas dengan harga terjangkau, memindai dokumen dan foto secara cepat dan akurat. Pemindai dokumen dan foto datar Resolusi pemindaian: 2400 x 2400dpi Kecepatan pindai (A4, 300dpi): Sekitar 10 detikatribut:
- Paper Size: A4, Letter
- Dimensions (mm): 250×367×42
- Power (W): 4.5
- plustek Scanner OpticSlimDeskripsi:The Plustek OpticSlim 1180 is an A3, tabloid sized scanner, designed for high quality scanning of Art, photos, scrapbooks, genealogy research, newspaper, historical documents scrapbooks, documents, and other items up to 12 x 17" in size. OpticSlim 1180 includes four one-touch scan buttons to simplify and automate the most common scanning functions (i.e. scan, OCR, PDF and email). Bundled sSoftware includes image processing, document management, PDF creation, highly accurate optical character recognition (OCR) and TWAIN driver. These features make it the ideal scanner for scrapbooking, genealogy, photo organizers, photo scanning, map scanning, historical document scanning, graphic designers, publishing companies, libraries, schools, small office/home office (SOHO) users and for those who require high quality large format scanning at a reasonable price.atribut:
- Scanning Area: A3 Size
- Type: Flatbed
- Scan Modes: Color: 48-bit input, 24-bit output; Grayscale: 16-bit input, 8-bit output; B/W: 1-bit
- Scanning Speed: 15 sec (300dpi, A3, Color); 9 sec (Grayscale/ B&W, 300dpi, A3)
- Dimensions (WxDxH) (mm): 589x407x68
- Optical Resolution (dpi): 1200
- Image Sensor: CIS
- Light Source: LED
- Scanning Area (inch): 12x17
- Scanning Area (mm): 297x431.8
- Brother Mobile Document ScannerDeskripsi:A wide selection of our DS-620 mobile document scanner options. For more complete questions you can contact us now.The DS-620 makes scanning, sharing and organising your documents effortless. Powered simply by USB from your laptop the powerful industry leading software takes care of the rest.Compact, stylish and easy to useIntroducing the new stylish, compact DS-620 designed and built to make your life digital, organised and more productive.The DS-620 has the ability to scan all your documents (including plastic ID cards and receipts) ready to be saved to the cloud. Making them available to view on your mobile device, meaning your data is always with you.atribut:
- Scanning Speed (ppm): 15(@Simplex A4), 16(@Simplex Scan)
- Document Size (mm): 86.36-1828.8 (Length), 50.8-215.9 (Width)
- Duplex Scan: No
- Color Depth: 24bit Color Processing, 8bit Gray Scale, 1bit Monochrome
- Resolution (dpi): Up to 1200x1200 (Interpolated), 600x600 (Optical)
- Scanning Width (mm): 216 (Max)
- Dimensions (mm): 300.9x50.5x36.8
- Power Consumption (W): Approx. 1.4 (Ready), Approx. 2.6 (Scanning)
- Trelleborg Forklift Tires Solid Resilient (Ban Forklift)atribut:
- Tire Type & Compound Availability (STD, LOC, Both): Both
- Epson WorkForce Portable Sheet-fed Document ScannerDeskripsi:Speed Scanning Excellence on The Go. With its compact and lightweight design, the WorkForce DS-310 is your ideal on the go scanning solution. Easily capture, convert, save and export scanned documents via Wi-Fi connectivity or without a wireless router using the Epson DocumentScan App. What's more, manage scanned files efficiently with our document management software.atribut:
- Dimensions (W x D x H) (mm): 288x88.5x51
- Brother Network ScannerDeskripsi:The desktop document scanner from Brother has built-in wired Network capacity for the quick transfer of information across the business.atribut:
- Usage type: Desktop
- Yane Segel PintuDeskripsi:Door seal biasa digunakan sebagai penutup celah pintu, dapat berfungsi sebagai peredam suara yang masuk dari luar, mencegah udara panas dan rembesan air hujan, mencegah terbuangnya udara Air Conditioner (AC) keluar ruangan yang disebabkan oleh adanya celah pintu, juga mencegah masuknya serangga juga angin dan debu dari luar ruangan.atribut:
- Material: EPDM Rubber
- Kodak Alaris ScannerDeskripsi:Capturing 50 pages per minute with the clarity and accuracy expected from the Kodak Alaris family of products, the KODAK S2050 Scanner is the perfect solution for when you need to get information into your business, with fast desktop scanning.atribut:
- Maximum Optical Resolution (dpi): 600
- Electrical Requirements (V/Hz): 100-240/50-60
- Brother Printer Multifunction MFC SeriesDeskripsi:Memperkenalkan printer ink tank kami, printer kecil dan sempurna untuk rumah atau kantor dengan volume cetak lebih tinggi. Nikmati pencetakan tanpa mengkhawatirkan biaya dan perluas kemampuan cetak Anda dengan kualitas profesional yang menghasilkan teks yang tajam dan jelas serta grafik dan foto berwarna yang cemerlang.
Daftar Harga scanner a3 Terbaru March 2026
| Epson WorkForce Flatbed Document Scanner with Duplex ADF | Rp14.999.900 |
| plustek Scanner ADF + Flatbed | Rp5.999.900 |
| Epson WorkForce Duplex Sheet-fed Document Scanner | Rp5.799.900 |
| plustek Scanner Dokumen Otomatis ADF | Rp3.899.900 |
| Epson WorkForce Flatbed Document Scanner | Rp28.999.900 |
| Panasonic Scanner | Rp8.299.900 |
| Epson Perfection Photo Scanner | Rp1.999.900 |
| Epson WorkForce Color Portable Scanner | Rp2.999.900 |
| Epson WorkForce Portable Sheetfed Document Scanner | Rp2.599.900 |
| Epson WorkForce Wi-Fi Portable Sheet-fed Document Scanner | Rp5.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

































































































































































/3nP107870131-1.jpg)