Beli saw mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Mini Saw FrameDeskripsi:Use:Cutting of iron and wood, PVC pipeatribut:
- Accessories: Bimetal Saw Blade 1 Sheet
- Handle Length (mm): 145
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle IIatribut:
- Body Material: Stainless steel
- Size (cm): 30
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Maspion Alat Semprot Gendong Manual (MPS)Deskripsi:Sprayer Maspion beragam ukuran Alat Semprot Manual - Semprot cairan hamaatribut:
- Material: Plastic
- YASUKA Gergaji Mesinatribut:
- Cylinder (cc): 52
- Maximum Power (kW/hp): 2.2(3.0)
- Bar of Length (inch): 22
- Ignition Method: Recoil/Tarik
- Fuel Capacity (ml): 520
- Oil Capacity (ml): 260
- RYU Gergaji Mesin Bensin Steelatribut:
- Size: 22inch
- Displacement: 52cc
- Maximum Cutting (rpm): 1000rpm
- Chain Qty: 43
- Teeth of Sprocket: 7 T
- Fuel Tank Capacity: 550ml
- Chain Oil Tank Capacity: 250ml
- Dimensions: 52x29x29cm
- Maximum Power: 2.2HP/8500rpm
- Maximum RPM: 2800rpm
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- FATOOLS Gergaji Mini Bingkaiatribut:
- Size (inch): 10
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- Tasco Hand Sprayer (Semprotan Tangan)Deskripsi:Alat Penyemprotatribut:
- Tank Capacity: 2 Litres
- Dimension: 133 x 133 x 315 mm
- Sprayer Empty Weight: 0.5 kg
- Color: Green-White
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Sherlock Gergaji Hebelatribut:
- Size (inch): 20
- Material: MN 65 Steel Teflon Coated
- C.H. HANSON Layout Square & T-SquareDeskripsi:Adjustable rafter squares move their arm along a hinge and lock it into place to measure and mark any angle. They provide greater precision and versatility than standard rafter squares. Their integrated bubble vials allow leveling in three planes. These pivot squares determine roof pitches, measure grade, and assist with making miter, level, and plumb cuts.atribut:
- UNSPSC: 27111803
- Center-to-Edge Heel Width (inch): 4 1/2
- Edge Style: Square
- Finish: Matte
- Numeric Marks: Inches
- Scribe Notch End (inch): 9
- Scribe Notch Location: Bottom; Top
- Scribe Notch Start (inch): 1
- Specialized Scales: Common Rafter Scale; Degree Scale
- Square Size (inch): 9 1/2
- Square Type: Pivot
- System of Measurement: Inch
Daftar Harga saw mini Terbaru March 2026
| TRUSCO Mini Saw Frame | Rp299.900 |
| monotaro Pressurized auto spray (Auto Sprayer) | Rp62.900 |
| Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle II | Rp519.900 |
| Kenmaster Botol Penyemprot Air | Rp3.900 |
| Makita Electric Chainsaw (Gergaji Mesin) | Rp3.299.900 |
| Ideal Sprayer HDPE | Rp14.900 |
| Maspion Alat Semprot Gendong Manual (MPS) | Rp169.900 |
| YASUKA Gergaji Mesin | Rp4.899.900 |
| RYU Gergaji Mesin Bensin Steel | Rp2.399.900 |
| BOSCH Mesin Gergaji Bundar Genggam | Rp1.799.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)




















































































































































/P101566061-1.jpg)


/P101578422-1.jpg)

/nkP103835848-1.jpg)









/P102118672-1.jpg)