Beli sarung tangan mechanic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CIG Gloves Tough Fit Mechanic Anti Shock (Sarung Tangan)
    Mulai

    Rp249.900

    CIG Gloves Tough Fit Mechanic Anti Shock (Sarung Tangan)
    atribut:
    • Material: Reinforced synthetic leather
    • Size: L
  2. Wipro Pipe Dies Set Ratchet (Senai Pipa Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  3. CIG Gloves General Utility Mechanic Glove Anti Shock (Sarung Tangan)
    Mulai

    Rp239.900

  4. Tiga Ring Merah Kertas Nasi
    Mulai

    Rp39.900

    Tiga Ring Merah Kertas Nasi
    Deskripsi:
    Kertas nasi alas piring berbentuk bunga.Bisa digunakan untuk alas piring rotan dan piring beling.Praktis digunakan untuk hajatan di rumah, tidak perlu repot cuci piring.Aman dan higienis untuk segala jenis makanan.Ekonomis.
    atribut:
    • Diameter (cm): 26
  5. CIG Gloves Premium Driver Glove (Sarung Tangan)
    Mulai

    Rp149.900

    CIG Gloves Premium Driver Glove (Sarung Tangan)
    atribut:
    • Material: Cowhide leather
  6. Startools Hex Key Ball Point Extra Long Arm Metric (Kunci L)
    Mulai

    Rp7.900

    Startools Hex Key Ball Point Extra Long Arm Metric (Kunci L)
    Deskripsi:
    • Suitable for use in awkward areas, swivel angle up to 30°• Extra long pattern for difficult to reach areas• High torque ability and impact resistance suitable for heavy duty use
    atribut:
    • Material: 59 CrMoV 4
    • Standard: Conforms to DIN 911/ISO 2936
  7. TONBOREX Sheepskin Gloves (Sarung Tangan)
    Mulai

    Rp1.099.900

    TONBOREX Sheepskin Gloves (Sarung Tangan)
    atribut:
    • Cuff Specifications: Hook-and-loop type
    • Material: Sheep Leather
  8. Non Brand Kertas Nasi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Non Brand Kertas Nasi
    Deskripsi:
    Kertas nasi dengan lapisan minyak disatu sisi, biasa digunakan untuk membungkus nasi di MCD/KFC
  9. Mechanix Wear The Original Vent
    Mulai

    Rp1.499.900

    Mechanix Wear The Original Vent
    atribut:
    • Material: Artificial Leather
    • Cuff Specifications: Magic expression
    • Function: Breathability and flexibility
    • Color: Black
    • TRUSCO Number: 836-7801
  10. Mechanix Impact-Resistant Gloves M-Pact (Sarung Tangan)
    Mulai

    Rp1.899.900

    Mechanix Impact-Resistant Gloves M-Pact (Sarung Tangan)
    Deskripsi:
    -Patented Impact Guard(TM) and the knucle guard using thermo plastic rubber(TPR)protect hands from impact or friction.-XRD(R)) material of the palm pad part reduces impacts or vibrations from electric tools, etc.-Since finger tips of the thumb and index finger are embossed, they realize excellent grip power.-The TrekDry(R)) material used on the back of the hand that has high breathability and fits hands and they have comfortable wearing feeling.-The closure part of wrists adopts TPR with high flexibility and the gloves fit the wrists well.-Washable in washing machine.
    atribut:
    • Thickness: 0.8mm
    • Material: Artificial Leather
  11. Mechanix Wear Clear Safety Glasses
    Mulai

    Rp189.900

    Mechanix Wear Clear Safety Glasses
    atribut:
    • UNSPSC: 31160000
    • ANSI Dust/Splash Rating: Not Rated for Dust or Splash
    • Adjustable Arm Length: No
    • Adjustable Nose Piece: No
    • Application: General Purpose
    • Arm Material: Thermoplastic Rubber
    • Arm Tip Type: Non-Adjustable
    • Brow Lining Material: Polycarbonate
    • Dielectric Protection: No
    • Eyewear Size: Universal
    • Foam Lined: No Foam Lining
    • For Small Heads Designation: Not Rated for Small Heads
    • Frame Material: Polycarbonate
    • Frame Type: Full-Frame
    • Gender: Unisex
    • Glasses Frame Style: Wraparound with Side Protection
    • Glasses Lens Coating: Anti-Fog ; Anti-Scratch
    • Includes Anti-Fog Lens Coating: Yes
    • Includes Anti-Static Lens Coating: No
    • Includes Brow Lining: No
    • Includes Eye Socket Lining: No
    • Includes No Lens Coatings: No
    • Includes Padded Arms: No
    • Includes Padded Nose Piece: Yes
    • Includes Polarized Lens Coating: No
    • Includes Scratch-Resistant Lens Coating: Yes
    • Infra-Red Light Scale Protection Designation: R0
    • Lens Color: Clear
    • Lens Material: Polycarbonate
    • Metal Detectable: Yes
    • Nose Bridge Material: Thermoplastic Rubber
    • Padding Locations: Padded Nose Piece
    • Photochromatic Lens: No
    • Standards: ANSI Z87.1; CSA Z94.3
    • Ultra-Violet Scale Protection Designation: U6
    • Visible Light Scale Protection: L0
    • X-Ray Detectable: No
  12. Summitech Professional Impact Gloves M09 BO Series (Sarung Tangan)
    Mulai

    Rp1.099.900

    Summitech Professional Impact Gloves M09 BO Series (Sarung Tangan)
    Deskripsi:
    High Impact Para Aramid, Synthetic Leather Palm Protective Gloves. Refining. Drilling and Exploration. Construction works. Work with High-Pressure Pumps. Ship/Vessel maintenance. Mining. Connection of pipes. Wireline Services. Cladding/Boarding. Pair packed with header card.
    atribut:
    • Length (mm): 240-270
    • Cuff Style: Velcro Wrist
    • Coating Material: Synthetic Leather Palm
    • Liner Material: Para Aramid, Polyster, Chloroprene
  13. CIG Gloves Non Slip Mechanic Glove (Sarung Tangan)
    Mulai

    Rp249.900

    CIG Gloves Non Slip Mechanic Glove (Sarung Tangan)
    atribut:
    • Material: micro fibre with anti vibration foam
  14. Wipro Dies Machine (Mesin Senai Pipa)
    Mulai

    Rp19.999.900

    Wipro Dies Machine (Mesin Senai Pipa)
    atribut:
    • Oil Circulation: Geared Pump, Automatic Circulation
  15. Tiga Ring Biru Kertas Nasi
    Mulai

    Rp18.900

    Tiga Ring Biru Kertas Nasi
    Deskripsi:
    Kertas Pembungkus Nasi atau Lauk yang praktis.Dialasi Plastik Anti Panas, lebih sip.Kertas pembungkus yang aman untuk segala jenis makanan.
Daftar Harga sarung tangan mechanic Terbaru October 2026
CIG Gloves Tough Fit Mechanic Anti Shock (Sarung Tangan)Rp249.900
Wipro Pipe Dies Set Ratchet (Senai Pipa Manual)Rp809.900
CIG Gloves General Utility Mechanic Glove Anti Shock (Sarung Tangan)Rp239.900
Tiga Ring Merah Kertas NasiRp39.900
CIG Gloves Premium Driver Glove (Sarung Tangan)Rp149.900
Startools Hex Key Ball Point Extra Long Arm Metric (Kunci L)Rp7.900
TONBOREX Sheepskin Gloves (Sarung Tangan)Rp1.099.900
KRISBOW Ratchet Die Stock (Set Alat Senai)Rp849.900
Non Brand Kertas NasiRp12.900
Mechanix Wear The Original VentRp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)