Beli sartorius filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SARTORIUS Suction Filter Holder
    Mulai

    Rp10.999.900

    SARTORIUS Suction Filter Holder
    atribut:
    • Material: Polycarbonate
    • Capacity (ml): 250
    • Aplicable Filter Size (mm): Ø47
    • Effective Filtration Area (cm²): 12.5
    • AS ONE Part Number: 1-1970-01
  2. SARTORIUS BL/PTFE Filter
    Mulai

    Rp5.299.900

    SARTORIUS BL/PTFE Filter
    Deskripsi:
    The hydrophobic PTFE membrane filters are made of polytetra-fluorethylene (PTFE) only and are therefore permanently hydrophobic. Unlike hydrophilic filter types, they are not wetted by air humidity.
    atribut:
    • Application: Solvent Filtration; Solvent Filtration-mixtures
    • Area Of Application: Venting; Moisture Barriers; Clarification; Particle Analysis
    • Filter Material: Polytetrafluorethylene (PTFE), hydrophobic
    • Filter Format: Discs
    • Filter Paper/Membrane Color: White
    • Filter Type: Membrane Filters
    • Membrane Color | Grid Color: white (w/o grid)
    • Packaging: Non-sterile, bulk packed
    • Primary Product Type: Filters
    • Sterilization Procedures: By autoclaving at 121 °C or 134°C; Ethylene oxide
    • Wettability: Hydrophobic
  3. SARTORIUS Filter Papers Analytical (1291)
    81%
    Mulai

    Rp97.900

    SARTORIUS Filter Papers Analytical (1291)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1291
    • Particle Retention: 2-3 micrometer
    • Specification: Fine-pored, highly dense, very slow rate of filtration, wet strength
  4. SARTORIUS Glass &amp; Quartz Filters
    Mulai

    Rp879.900

    SARTORIUS Glass & Quartz Filters
    Deskripsi:
    The filters, grade 13400, are mostly used as prefilters.
  5. HALDENWANGER Corong Buchner
    81%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

  6. SARTORIUS Suction Filter Holder without Receiver Flask
    Mulai

    Rp4.099.900

    SARTORIUS Suction Filter Holder without Receiver Flask
    atribut:
    • Effective Filtering Area (cm²): 12.5
    • Set Content: Funnelx1 piece, 13mm filter holderx2 pieces, Tube connection nipplex2 pieces, Silicone plug for pressurizationx4 pieces, Suction PC (polycarbonate) plugx10 pieces
    • Capacity Funnel, Receiver Rlask (ml): 250
    • Conform Filter Size (mm): 47
    • Material: PC (polycarbonate)
    • Package Size (mm): 95x170x95
  7. SARTORIUS Basic Balance
    Mulai

    Rp27.999.900

    SARTORIUS Basic Balance
    atribut:
    • Material: weighing dish/Stainless Steel , Housing/PBT (polybutylene terephthalate) , Windshield/Glass/PBT (polybutylene terephthalate)
    • Interface: RS 232 9 pin/USB-C
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
  8. SARTORIUS Precision Balance
    Mulai

    Rp40.999.900

    SARTORIUS Precision Balance
    Deskripsi:
    Secura gives you the security and peace of mind of knowing that you have done everything right. Besides providing highly accurate weighing results and operating convenience, Secura also features built-in protection systems for complete reliability and regulatory compliance - the safe and secure way.Real-time guidance prompts for leveling, automatic internal adjustment and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.First, the new operating concept of Secura will noticeably ease your daily workload during weighing and, second. its APC function-Advanced Pharma Compliance-will relieve you from tedious and time-consuming documentation and monitoring tasks.
  9. SARTORIUS Analytical Balance Internal Cal
    Mulai

    Rp76.999.900

    SARTORIUS Analytical Balance Internal Cal
    Deskripsi:
    Prod Code 224i-IS
    atribut:
    • Prod Code: 224i-IS
    • Analitical Balance: Internal Cal
    • Capacity (g): 220
  10. SARTORIUS Analytical Balance External Cal
    Mulai

    Rp71.999.900

    SARTORIUS Analytical Balance External Cal
    Deskripsi:
    Prod Code 224-IS
    atribut:
    • Prod Code: 224-IS
    • Analitical Balance: External Cal
    • Capacity (g): 220
  11. SARTORIUS Filter Papers Ashless 389
    Mulai

    Rp579.900

    SARTORIUS Filter Papers Ashless 389
    Deskripsi:
    These filter paper are used for Quantitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. These filter papers are guaranteed to be free of any residual acids and low percentage of ash content.
    atribut:
    • Color: White Dot
    • Grade: 389
    • Particle Retention: 8-12 micrometer
    • Specification: High rate of filtration, medium wide-pored, ash-free
  12. SARTORIUS Analytical Balance Entris II
    Mulai

    Rp56.999.900

    SARTORIUS Analytical Balance Entris II
    atribut:
    • Dimensions (WxDxH) (mm): 219x317x345
  13. OHAUS OIML E2 Calibration Weight Set
    Mulai

    Rp49.999.900

    OHAUS OIML E2 Calibration Weight Set
    Deskripsi:
    OIML Calibration Weight Sets
    atribut:
    • Calibration Certificate: ISO/IEC 17025 Accredited Certificate
    • OIML Class: E2
    • Protective Case: Included
    • Construction: One-piece
    • Wgt Origin (USA): USA
  14. SARTORIUS mLINE Single Channel
    Mulai

    Rp22.999.900

    SARTORIUS mLINE Single Channel
    Deskripsi:
    The mLINE® Single Channel Mechanical Pipette has a minimum capacity of 0.1 µl and a maximum capacity of 3 µl. The pipette has a volume lock design to prevent sampling errors, and easy volume adjustment. Lightweight and comfortable to use, it is equipped with a large display.
    atribut:
    • Animal Components: No
    • Electrical / Battery item: No
    • Dimensions (W x D x H) (mm): 280x85x45
    • Pipette Type: Mechanical pipettes, adjustable volume
    • Primary Product Type: Pipettes
    • Channels: 1
  15. SARTORIUS Kertas Saring Analytical (1288)
    Mulai

    Rp519.900

    SARTORIUS Kertas Saring Analytical (1288)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%
    atribut:
    • Grade: 1288
    • Particle Retention (µm): 12-15
    • Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
  16. SARTORIUS Analytical Balance Secura
    Mulai

    Rp169.999.900

    SARTORIUS Analytical Balance Secura
    Deskripsi:
    Secura gives you the security and peace of mind of knowing that you have done everything right. Besides providing highly accurate weighing results and operating convenience, Secura also features built-in protection systems for complete reliability and regulatory compliance - the safe and secure way.Real-time guidance prompts for leveling, automatic internal adjustment and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.First, the new operating concept of Secura will noticeably ease your daily workload during weighing and, second. its APC function-Advanced Pharma Compliance-will relieve you from tedious and time-consuming documentation and monitoring tasks.
    atribut:
    • Readability | Scale Interval (d) (mg): 0.1
    • Weighing System: EMC
    • Repeatability (mg): At 5% load, typical value ±0.08; At approx. maximum load, typical value ±0.1
    • Typical Value (mg): ±0.06
    • Accuracy class: I
    • Input Voltage (V): 12.0 to 18.0 DC
    • Minimum Load (Min) (mg): 10
    • Power Supply: only via Sartorius AC adaptor module YEPS01-15V0W
    • Tare Maximum Capacity (subtractive): <100% of maximum capacity
    • Temperature Change-isoCAL (Kelvin): 1.5
    • Time Interval-isoCAL (hour): 4
    • Verification Scale Interval (e) (mg): 1
    • Weighing Pan Size (mm): Ø 90
  17. TESTO Material Moisture Meter
    Mulai

    Rp5.299.900

    TESTO Material Moisture Meter
    atribut:
    • AS ONE Part Number: 1-6453-01
    • TGK Part Number: 540-68-08-01
    • Measurement Accuracy: (Material moisture) +/- 1% (with respect to measured electric conductivity)
    • Battery: 2xAAA alkaline batteries
    • Measurement Range: (Material moisture) 0-54.8 mass%
    • Resolution: (Material moisture) 0.1%
    • Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
    • Battery Life (hour): 200 (when backlight is off)
    • External Dimensions (mm): 119x46x25 (excluding protective cap device)
    • TRUSCO Number: 333-7481
    • Weight (g): 45 (excluding battery)
  18. SARTORIUS Glass Microfiber Filter Papers MGA
    89%
    Mulai

    Rp259.900

    SARTORIUS Glass Microfiber Filter Papers MGA
    atribut:
    • Grade: MGA
    • Thickness: 0.25 mm
    • Particle Retention: 1.6 micrometer
Daftar Harga sartorius filter Terbaru March 2026
SARTORIUS Suction Filter HolderRp10.999.900
SARTORIUS BL/PTFE FilterRp5.299.900
SARTORIUS Filter Papers Analytical (1291)Rp97.900
SARTORIUS Glass & Quartz FiltersRp879.900
HALDENWANGER Corong BuchnerRp389.900
SARTORIUS Suction Filter Holder without Receiver FlaskRp4.099.900
SARTORIUS Basic BalanceRp27.999.900
SARTORIUS Precision BalanceRp40.999.900
SARTORIUS Analytical Balance Internal CalRp76.999.900
SARTORIUS Analytical Balance External CalRp71.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)