SARTORIUS Analytical Balance

Sebelum PPN:
Rp81.999.900
Spesifikasi
Plate Size (mm)90
Weighing (g)120
Power Supply Frequency (50/60 Hz) (VAC)100 to 240
Main Unit Size (mm)359x218x319
Minimum Display (mg)0.1
Calibration MethodInternal weight
Linearity Deviation ≦ (mg)0.2
Repeatability ≦ +/- (mg)0.1
Supported OSWindows(R)2000/Me/XP/VistaTM/7
Weighing Chamber Height209

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Transfers weight and other application data directly to icrosoft*R*Excel file when connected to USB
Provided with full automatic isoCAL calibration/adjustment functions to ensure accurate results

Ulasan Produk

Tidak ada ulasan