Beli sanding pad 5 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TORA Sanding Pad Velcro Yellow/Red
    Mulai

    Rp5.900

    TORA Sanding Pad Velcro Yellow/Red
    atribut:
    • Maximum Speed (rpm): 12000
  2. BULL Air Orbital Sander
    Mulai

    Rp659.900

    BULL Air Orbital Sander
    Deskripsi:
    mesin amplas angin digerakkan kompresor
    atribut:
    • Sanding Pad Size (inch): 5
    • Air consumption (CFM): 4.5
    • Air inlet (inch): 1/4
    • Rotation Speed (rpm): 10000
  3. NORTON Hook and Loop Sanding Discs
    Mulai

    Rp699.900

    NORTON Hook and Loop Sanding Discs
    atribut:
    • Abrasive Material: Aluminium Oxide
    • Disc Diameter (inch): 5
    • Item: Hook and Loop Sanding Discs
    • Abrasive Type: Coated
    • Backing Weight: C
    • Color: Gold
    • Disc Backing Material: Paper
    • Series: A296
  4. BOSCH Sander
    Mulai

    Rp2.099.900

    BOSCH Sander
    Deskripsi:
    Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
  5. BOSCH Sanding Disc Velcro C411
    Rating:
    100% of 100
    (7)
    Mulai

    Rp189.900

    BOSCH Sanding Disc Velcro C411
    Deskripsi:
    Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggi
    atribut:
    • Disc Diameter (mm): 125
    • Perforation (holes): 8
  6. TORA Pneumatic Sanding Pad
    Mulai

    Rp50.900

    TORA Pneumatic Sanding Pad
    atribut:
    • Size (inch): 6
    • Maximum Speed (rpm): 12000
  7. VELCRO Backing Pad
    Mulai

    Rp7.900

    VELCRO Backing Pad
    Deskripsi:
    Mata asah dengan velcro
    atribut:
    • Product ID: VEL0101
    • Size (mm): M10 x 10
  8. FINISH 1ST Adhesive-Backed Sanding Disc
    Mulai

    Rp389.900

    FINISH 1ST Adhesive-Backed Sanding Disc
    atribut:
    • UNSPSC: 31191506
    • Abrasive Material: Aluminium Oxide
    • Backing Material: Film
    • Diameter (inch): 6
    • Product Type: PSA Disc
    • Vacuum Hole Pattern: Non-Vacuum
  9. NORTON Hook-and-Loop Sanding Disc
    Mulai

    Rp179.900

    NORTON Hook-and-Loop Sanding Disc
    Deskripsi:
    These vacuum hole discs are for use with orbital sanders or vertical shaft grinders with hook-and-loop back-up pads. They fit 5inch-dia., 5- and 8-hole vacuum sanders. The hook-and-loop backing makes them discs reusable and enables quick disc changes. The stearate coating reduces disc loading.
    atribut:
    • Item: Hook-and-Loop Sanding Disc
  10. BITEC Sanding Disc Stick IT 5 inch
    Mulai

    Rp1.900

    BITEC Sanding Disc Stick IT 5 inch
    atribut:
    • Type/Packing: 100 pcs / Box
  11. KOBE RED LINE Flexible Backingpad For Hook-N-Loop M6X1
    Mulai

    Rp519.900

    KOBE RED LINE Flexible Backingpad For Hook-N-Loop M6X1
    Deskripsi:
    For use with Kobe Hook-n-Loop backed sanding discs, for rapid abrasive disc changing. M6 Male Threaded - Plain type 'No Hole'
    atribut:
    • Hole Configuration: No Hole
    • Thread Size: M6 x 1.0
    • Type: Backing Pad
  12. Wipro Backing Pad Model Velcro
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    Wipro Backing Pad Model Velcro
    atribut:
    • Type: Velcro
    • Color: Yellow-Black
  13. MIRKA Hook & Loop Sanding Discs
    Mulai

    Rp999.900

    MIRKA Hook & Loop Sanding Discs
    atribut:
    • UNSPSC: 31160000
  14. NORTON PSA Sanding Disc
    Mulai

    Rp379.900

    NORTON PSA Sanding Disc
    Deskripsi:
    16inch coated adhesive (PSA) sanding discs use an adhesive attachment method when mounting to the tool's disc pad. They feature aluminum oxide abrasive material, which offers a fast cut for grinding, deburring, blending, sanding, cleaning up, and finishing metal parts and surfaces.
    atribut:
    • Abrasive Type: Coated
    • Item: PSA Sanding Disc
    • Vacuum Hole Design: Non-Vacuum
  15. ARC ABRASIVES Adhesive-Backed Sanding Disc
    Mulai

    Rp109.900

    ARC ABRASIVES Adhesive-Backed Sanding Disc
    Deskripsi:
    General purpose sanding discs optimized for use on all metals have a closed-coat aluminum oxide abrasive applied to a paper backing. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. The paper backing provides a smooth, flat surface to provide consistent pressure across the work surface. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
    atribut:
    • UNSPSC: 31191506
    • Coating Coverage: Closed
    • Product Type: PSA Disc
    • Vacuum Hole Pattern: Non-Vacuum
  16. BITEC Backing Pad For Air Tool Sander
    Mulai

    Rp69.900

    BITEC Backing Pad For Air Tool Sander
    atribut:
    • Type/Packing: 2 pcs / Shrinked Plastic
  17. WD Mata Gerinda Potong untuk Stainless Steel
    Rating:
    98% of 100
    (12)
    Mulai

    Rp4.900

  18. monotaro Air Double Action Thunder (Dust Suction Type)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    monotaro Air Double Action Thunder (Dust Suction Type)
    Deskripsi:
    It is lightweight and compact so you can work with one hand.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler, spanner, pad, hose, dust bag, oil feeder
    • Type: Dust catcher
    • Overall Length (mm): 160
    • Weight (kg): 0.9
    • Overall Height (mm): 94
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Orbit Diameter (mm): 5
    • Use Hose Diameter (mm): 6.5
    • Pad Size (Ø mm): 125
    • Air Consumption (L/minute): 340
    • Revolution Per Minute (rpm): 10000
Daftar Harga sanding pad 5 Terbaru March 2026
TORA Sanding Pad Velcro Yellow/RedRp5.900
BULL Air Orbital SanderRp659.900
NORTON Hook and Loop Sanding DiscsRp699.900
BOSCH SanderRp2.099.900
BOSCH Sanding Disc Velcro C411Rp189.900
TORA Pneumatic Sanding PadRp50.900
VELCRO Backing PadRp7.900
FINISH 1ST Adhesive-Backed Sanding DiscRp389.900
NORTON Hook-and-Loop Sanding DiscRp179.900
BITEC Sanding Disc Stick IT 5 inchRp1.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)