FINISH 1ST Adhesive-Backed Sanding Disc Backing Pad (Bantalan Poles Gerinda)

Sebelum PPN:
Rp729.900
Spesifikasi
UNSPSC31191505
Abrasive Mount TypeAdhesive-Backed
Compatible Abrasive TypePSA Disc Rolls; PSA Discs
Connector TypeThreaded Shaft
DensityMedium
Device MaterialFoam
Manufacturer Part Number11122035
Maximum Operating Speed (rpm)12000
Pad Diameter (inch)6
Pad Thickness (inch)1/2
Product TypeDisc Backup Pad
Tool Connection Size (inch)5/16
Vacuum Hole PatternNon-Vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Threaded-shank sanding disc backing pads install on a compatible female-threaded spindle on an orbital sander or rotary tool.
Feature
Disc Backup Pad Abrasive Mount Type Adhesive-Backed Connector Size 5/16 in Connector Type Threaded Shaft Device Material Foam Density Medium Maximum Operating Speed 12 000 RPM Number of Vacuum Holes Non-Vacuum Color Gold Overall Width 6 in Overall Diameter 6 in Overall Thickness 1/2 in Product Type Disc Backup Pad

Ulasan Produk

Tidak ada ulasan

Halaman Terkait