Beli sanding belts di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ARC ABRASIVES Sanding Belts
    Mulai

    Rp1.399.900

    ARC ABRASIVES Sanding Belts
    atribut:
    • UNSPSC: 31160000
  2. NORTON Sanding Belt
    Mulai

    Rp239.900

    NORTON Sanding Belt
    atribut:
    • Item: Sanding Belt
  3. METABO Sanding Belts
    Mulai

    Rp219.900

    METABO Sanding Belts
    Deskripsi:
    For all metal uses, particularly suited to the processing of rust-free steel/stainless steel3-dimensional structure of the grinding media (pyramid-shaped). High material removal with, at the same time, a very even and fine grinding result for the entire lifetime of the product.Quick progress; considerably reduces the number of working stages compared to traditional grinding methods.Maximum speed: 6,400 /min; recommended speed: 4,200 /min
  4. STAHLWILLE Screw Extractor Set
    Mulai

    Rp2.299.900

    STAHLWILLE Screw Extractor Set
    Deskripsi:
    In textile bag.Content: 1 each No 900 size 1-6, Weight: 190g
    atribut:
    • Size: No 900 1-6-082870
    • Diameter (mm): 2, 3, 5, 6. 4, 8, 12
    • Bolt Size: M3 - M4, M5 - M7, M8, M10 - M12, M14 - M16, M18 - M22
  5. Kennedy AL/OX Abrasive Belts 100x915mm
    Mulai

    Rp1.099.900

    Kennedy AL/OX Abrasive Belts 100x915mm
    Deskripsi:
    Resin bond aluminium oxide sanding belts are designed for industrial applications. Durability combined with flexibility ensures a long life and first class performance. Suitable for wood and metal work.
    atribut:
    • Width (mm): 100
    • Abrasive Material: Aluminium Oxide
    • Backing Material: Polyester
    • Length (mm): 915
  6. ICHIGUCHI Sanding Band
    Mulai

    Rp15.900

    ICHIGUCHI Sanding Band
    Deskripsi:
    Accurately and completely repair mold parts and grind and polish small parts. The sizes are also in abundance. The drum is made of rubber, so there is no need to worry about engraving the work Application details: Deburring of iron, stainless steel and nonferrous metals. Grinding and polishing of cylindrical inner surface and curved surface
  7. TRUSCO Sanding Belt For Air Belt Sander Small Belt
    Mulai

    Rp809.900

    TRUSCO Sanding Belt For Air Belt Sander Small Belt
    Deskripsi:
    50
    atribut:
    • Width (mm): 12
    • Length (mm): 330
    • Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
  8. Makita Belt Sander
    Mulai

    Rp3.299.900

  9. SP Belt Sander
    Mulai

    Rp6.399.900

    SP Belt Sander
    Deskripsi:
    -Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.
    atribut:
    • Belt Dimension: 20x520mm
    • Belts Speed: 2580m/min
    • Air consumption: 0.5
    • Hose Mounting Port: NPT1/4
    • Exhaust: Back
    • No-load Speed (minute): 17000
    • Purpose of Use: For sander work in a place that is difficult to enter.
    • Total Length: 360mm
  10. monotaro Sabuk Amplas (Amplas Belt Sander)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    monotaro Sabuk Amplas (Amplas Belt Sander)
    Deskripsi:
    It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.
    atribut:
    • Compatible Materials: metal
  11. Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt
    72%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt
    Deskripsi:
    -An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
  12. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.599.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  13. NITTO KOHKI Abrasive Belt for Belton
    Mulai

    Rp609.900

    NITTO KOHKI Abrasive Belt for Belton
    Deskripsi:
    UseableFor rust and paint dropping
  14. Makita Sanding Belt
    Mulai

    Rp419.900

    Makita Sanding Belt
    Deskripsi:
    For ironwork (can also be used for woodwork)
  15. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  16. Vessel Air Belt Sander
    Mulai

    Rp639.900

  17. INGCO Belt Sander
    Mulai

    Rp2.099.900

    INGCO Belt Sander
    Deskripsi:
    PBS12001 MESIN AMPLAS BELT SANDER AMPLAS PUTAR TANK BERJALAN 4" INGCOAda tempat penampungan debuBisa putar 360 derajat untuk dust bag nya
    atribut:
    • Size (inch): 4
    • Power (W): 1200
    • Load Speed (rpm): 500
Daftar Harga sanding belts Terbaru March 2026
ARC ABRASIVES Sanding BeltsRp1.399.900
NORTON Sanding BeltRp239.900
METABO Sanding BeltsRp219.900
FUJI STAR (Sankyo-Rikagaku) Resin Cross BeltRp269.900
CPT National Mata Gergaji TCTRp15.900
STAHLWILLE Screw Extractor SetRp2.299.900
Kennedy AL/OX Abrasive Belts 100x915mmRp1.099.900
ICHIGUCHI Sanding BandRp15.900
TRUSCO Sanding Belt For Air Belt Sander Small BeltRp809.900
Makita Belt SanderRp3.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)