Beli salon aktif di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LG AUVI Hi-Fi DM5540
    Mulai

    Rp3.099.900

    LG AUVI Hi-Fi DM5540
    atribut:
    • Power: 156Wx2
    • USB: Yes
    • Audio in Portable In: Yes
    • Video Out: Yes
    • Dimensions: 277x340x345mm (main)
  2. AA Buku Tulis 50 lembar Boxy Maxy Campus
    Rating:
    100% of 100
    (2)
    Mulai

    Rp73.900

  3. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  4. Polytron Portable Speaker
    Mulai

    Rp2.799.900

    Polytron Portable Speaker
    Deskripsi:
    Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
  5. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  6. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  7. CF Audio Whole Tone Speaker (Sound System)
    Mulai

    Rp7.099.900

    CF Audio Whole Tone Speaker (Sound System)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  8. LG Mesin Cuci Twin Tub
    Mulai

    Rp3.099.900

    LG Mesin Cuci Twin Tub
    Deskripsi:
    - Kapasitas: 14kg- Dimensi (L x D x T) 880x530x1025mm- Warna Blue White- Desain Pintu Transparent Plastic Door- Crystal Panel + Chrome Knob- Roller Jet Pulsator: Yes- Wind Jet Dry: Yes- Punch+3: YesFitur :- POWERFUL WASHING- Roller Jet Pulsator- Wind Jet Dry- Punch+3
  9. Crosby Screw Pin Anchor Shackles G-209
    62%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  10. Taffware Pacul Sekop Lipat Militer Portablel Survival Tools
    Mulai

    Rp30.900

    Taffware Pacul Sekop Lipat Militer Portablel Survival Tools
    Deskripsi:
    Pacul multifungsi ini hadir dengan fungsi yang beragam. Dapat Anda gunakan sebagai pacul, skop untuk keperluan camping, penelitian atau berkemah. Terbuat dari bahan berkualitas sehingga awet untuk penggunaan jangka panjang
    atribut:
    • Dimensions (cm): 41x9.8x4.5
    • Material: Stainless Steel dan Karet
  11. Shinwa Rules Alat Ukur Sudut Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Shinwa Rules Alat Ukur Sudut Digital
    Deskripsi:
    - Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
  12. Big BOSS Buku Tulis
    Rating:
    100% of 100
    (4)
    Mulai

    Rp41.900

    Big BOSS Buku Tulis
    atribut:
    • Size (mm): 250x180
Daftar Harga salon aktif Terbaru December 2025
LG AUVI Hi-Fi DM5540Rp3.099.900
AA Buku Tulis 50 lembar Boxy Maxy CampusRp73.900
Polytron Professional Active SpeakerRp1.999.900
Polytron Portable SpeakerRp2.799.900
auBern Speaker Audio Portabel Seri BERp4.399.900
Okayo PA Sound System (Speaker)Rp10.999.900
CF Audio Whole Tone Speaker (Sound System)Rp7.099.900
LG Mesin Cuci Twin TubRp3.099.900
Crosby Screw Pin Anchor Shackles G-209Rp199.900
Taffware Pacul Sekop Lipat Militer Portablel Survival ToolsRp30.900

Data diperbarui pada 19/12/2025 (Harga belum termasuk PPN)