Beli sales joyko di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko Stiker Papan Tulis PutihDeskripsi:- Simple Cut, Peel and Stick ( Dengan Mudah Digunting, Kupas dan Tempel )- Write and Erase ( Tulis dan Hapus )- Stick on Any Surface ( Dapat ditempel di beberapa permukaan )- Suitable for Office Whiteboard or Writing Board for Kids ( Cocok untuk papan tulis kantor atau papan tulis anak-anak )- Use Wet Cloth to Clean ( Gunakan lap Basah untuk Membersihkan )- Can be used as Projektor Screen ( Bisa digunakan untuk Layar Proyektor )atribut:
- Length (cm): 200
- Width (cm): 45
- Color: White
- Material: PVC
- Box Size h x w x t (cm): 46x3.6x3.6
- monotaro Papan Tulis Hitam Bingkai KayuDeskripsi:Food And Drink Industry, manufacturing to sales industry store. The service guide and menu guide.atribut:
- Plate surfaces (vertical x horizontal) (mm): 554 x 404
- Type: For black board marker
- Color: black
- Dimensions (Width W x Depth D x Height H) (mm): 600 x 19 x 450
- Accessories: Wall mounting parts
- Material: (Frame) MDF, (board) steel
- SUPER INDUSTRIES Engine Type High Pressure Washer (Mesin Cuci Tekanan Tinggi)atribut:
- Fuel: Unleaded regular gasoline
- Width (mm): 460
- SATA Hex Shank Socket HoldersDeskripsi:- Made of Cr-V steel, and plated with satin nickel on the surface- Packed in 5 pcs, with 5 pcs as a sales unitatribut:
- Made In: China
- All ID Label Semicoated (Kertas Label)Deskripsi:Label ini menawarkan kualitas cetak yang sangat baik untuk berbagai aplikasi dan untuk keperluan umum kantor , barcode, pengiriman, pelacakan aset, Toko Roti, timbangan, industri, ritel, produk, rak, farmasi, dan tempat penjualan.
- HEYCO Cutter Knife Safety (Pisau Cutter)Deskripsi:- Automatic blade feed when notin use- Diecast aluminium housing withergonomic 2K Softgrip- Easy blade change- Compact, retractable construction- Sales display with 12 pcsatribut:
- Blade Width (mm): 18
- Deli Pencil Graphite HB (Pensil)atribut:
- Spec. 2: Pre-sharpened
- Casio CalculatorDeskripsi:-Equipped with "W Tax Rate" function that can set two tax rates.-Display is an extra large display liquid crystal that is easy to see.-Solar + Button Battery (CR2032) x 1 Piece Used.-Eco Mark Certified Product (certification number:no. 06135002)atribut:
- Number of Digits: 10
- Bantex Pocket Flipover Presentation Binder A3 (Plastik Pelindung)atribut:
- Color: Clear
- Cover Thickness (mm): 0.12
- Material: Plastic Polypropylene
- Zebra Technologies Mobile ComputerDeskripsi:Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
- Shark Air Compressor UnloadingDeskripsi:Kompresor Shark LZU-5114 merupakan jenis kompresor piston unloading 1/4HP yang prinsip kerjanya sama seperti kebanyakan kompresor piston pada umumnya yaitu sebuah alat pemampat udara yang biasa kita jumpai di hampir setiap bengkel sebagai penghasil udara terkompresi untuk keperluan pengecatan ataupun pengisian ban sepeda motor dan mobil. Selain desain konstruksi kuat dan pengoperasian sederhana, kompresor LZU-5114 juga dilengkapi Check Valve dan Safety Valve yang berfungsi sebagai pengaman tangki apabila tekanan udara yang dihasilkan melebihi batas normal.atribut:
- Compressor Type: Belt Driven
- Motor/Without Motor: Without Motor
- Oiless: No
- Tank Position: Horizontal
- Type Oil: SAE 20W-50
- SATO (Label) Label Gun Hand (Alat Label Harga)Deskripsi:Flagship durable constructed two line hand labelling system with enhanced features Comes with printband stopper feature to protect against over-rotation of bands while transparent cover protects label thus keeping it clean. Applications. - Manufacturing. Lot number indication, item number indication. - Retail. Unit price, market down price indication. - Food Service & Distibution. Production and expired date indication. - Healthcare. Sterilisation date. - Transport & Logistic. Indication of item, part, lot, batch number and operator code. - Automotive. Indication of item, part lot, batch number and operator code. Industries. - Retail stores and supermarkets. - Food processing industry. - Manufacturing industry. Usage of Application. - Pricing Information. For example; Unit Pricing and Bundle Sales. - Food Information. For example; Lot Number and Best Before date. - Quality Control. For example; Product Code, Quantity and Lot Number.atribut:
- Application For: Manufacturing, Retail, Food Service & Distribution, Healthcare, Transport & Logistic, Automotive
- Band Per Head: 6, 8, 10
- Font Height (mm): 2-4
- Label Size (mm): 16x18
- Label Type Supported: Rectangular
- No. Of Pieces Per Roll: 1000 pieces per roll
- Dimensions (mm): 56x254x178
- Logitech Silent Wireless MouseDeskripsi:SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentationatribut:
- Wireless Distance (m): 10
Daftar Harga sales joyko Terbaru November 2026
| Joyko Stiker Papan Tulis Putih | Rp44.900 |
| monotaro Papan Tulis Hitam Bingkai Kayu | Rp289.900 |
| SUPER INDUSTRIES Engine Type High Pressure Washer (Mesin Cuci Tekanan Tinggi) | Rp41.999.900 |
| SATA Hex Shank Socket Holders | Rp30.900 |
| All ID Label Semicoated (Kertas Label) | Rp19.900 |
| Deli Pencil Graphite 2B (Pensil) | Rp2.900 |
| HEYCO Cutter Knife Safety (Pisau Cutter) | Rp159.900 |
| Deli Pencil Graphite HB (Pensil) | Rp21.900 |
| Casio Calculator | Rp219.900 |
| Bantex Pocket Flipover Presentation Binder A3 (Plastik Pelindung) | Rp6.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)





















































































































































/ddP111477481-1.jpg)

/jqP108599710-1.jpg)
/mgP103266808-11.jpg)
/3gP105362124-1.jpg)
/myP103266826-1.jpg)

/19P101515045-5.jpg)


%20Label%20Gun%20Hand%20(Alat%20Label%20Harga)/b7P104666403-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)