Beli saklar on off di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Illuminated DPST On-Off Rocker SwitchDeskripsi:RS PRO Illuminated DPST, On-None-Off Rocker SwitchWhen you need a power switch that's easy to see, use this RS PRO product. It has a red actuator button that's illuminated, so it will stand out on your panel. The rocker design is highly tactile and comes ready labelled with universal on and off symbols, making it simple to use.This single throw switch is quick to install with moulded snap fittings and quick-connect tabs to minimise machine or appliance downtime. An expected mechanical lifespan of 50,000 cycles makes it a long-lasting switch for controls that are frequently used.This product has been thoroughly tested. It meets British Standard EN 61058 as a safe appliance switch and additionally meets both CE (European Conformity) and UL (Underwriters Laboratories) product safety standards, so it's suitable for use throughout Europe and the USA. Illuminated rocker switches are useful on computers, peripherals and medical instrumentation.atribut:
- AC Voltage Rating (V): 125, 250
- Actuator Color: Red
- Actuator Shape: Rectangular
- Contact Configuration: DPST
- Illuminated: Yes
- Mechanical life: 50000 Cycles
- Panel Cutout Height (mm): 28.2
- Panel Cutout Size (mm): 28.2x22.3
- Panel Cutout Width (mm): 22.3
- Switch Operation: On-Off
- contact Current Rating (A): 20
- Visero Saklar On/Off Kotak 4 Pinatribut:
- Size (cm): 3x2.5
- Number of Pin: 4
- KASUGA Rainproof Type On, OffDeskripsi:A push button switch for operating an electromagnetic switch. The rainproof type has a structure that is not harmfully affected by rainfall in the range of 60 ° from the vertical, and is used by attaching it to the surface of equipment or walls.General opening and closing* The applicable cable finish outer diameter is the size when the attached cable bushing is used.atribut:
- Material: Case: ABS resin (black) Cover: ABS resin (equivalent to 5Y7/1)
- Button Characters: ON, OFF
- Rating (A): C250V-5, C500V-1
- Width (mm): 126
- Height (mm): 41
- Length (mm): 52
- LAZARO Switch Travo Las 4 PinDeskripsi:Lazaro Switch Untuk Mesin Las 30A 4 PinFungsi = Sparepart untuk travo las 85A - 200Aatribut:
- Type: 4 pin
- Voltage (V): 250 AC
- Maximum Current (A) : 30
- TRUSCO Retaining Ring Pack for Holes,Spring Steel HRC44 - 53Deskripsi:Lug (hole for pliers) is attached, it is easy to detach.
- Yoshinobu Snap Ring InternalDeskripsi:Snap ring dari Yoshinobu memiliki variasi bore (lubang) 20-62 mm cocok untuk industri otomotif, perbengkelan, dan manufakturatribut:
- Material: Steel
- KASUGA Power SwitchDeskripsi:An iron case, and used by attaching to an indoor machine type or wall.Electric Appliance Safety Law Compliant Product.
- ROWE Lead, Hookup & Machine Tool WireDeskripsi:High-voltage lead wire is a small- to medium-gauge wire (22 to 14 AWG) with an insulated conductor used to create electrical connections and provide power in applications that require a high operating voltage (over 5000V), such as power supply units and electronic equipment.atribut:
- UNSPSC: 26121524
- Length (m): 15
- Trade Designation: HV
- SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- Fort Saklar Toggleatribut:
- Ampere (A): 15
- KASUGA Power Push Button SwitchDeskripsi:It is a general type that is used by mounting it on an indoor machine or wall.
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)Deskripsi:Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
- Broco Steker Saklar dengan Lampu Indikator Standard Lineatribut:
- Series: Standard Line
- Color: White + Dark grey
- Uticon Stop Kontak Kabel Roll (Cable Reel)Deskripsi:Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
- EIGHT Ball Point Hexagon Wand Wrenchatribut:
- Type: Extra long
- Point Shape: Ball point
- Size Standard: Milli
- Shape: L type
Daftar Harga saklar on off Terbaru March 2026
| SANEI Aksesoris Saklar On/Off Pompa Air | Rp11.900 |
| RS PRO Illuminated DPST On-Off Rocker Switch | Rp239.900 |
| Visero Saklar On/Off Kotak 4 Pin | Rp3.900 |
| KASUGA Rainproof Type On, Off | Rp489.900 |
| KASUGA Power Switch | Rp369.900 |
| LAZARO Switch Travo Las 4 Pin | Rp22.900 |
| TRUSCO Retaining Ring Pack for Holes,Spring Steel HRC44 - 53 | Rp98.900 |
| Yoshinobu Snap Ring Internal | Rp27.900 |
| KASUGA Power Switch | Rp369.900 |
| ROWE Lead, Hookup & Machine Tool Wire | Rp1.799.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/LAZARO%20Switch%20Travo%20Las%204%20Pin/aqP107799386-1.jpg)




/qoP104064960-3.jpg)




/00P103565000-1.jpg)
/a4P101000364-8.jpg)