Beli saklar hotel schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DUCTMATE Duct Installation Accessories (Gantungan Seng)Deskripsi:Duct hangers attach directly to flat surfaces or onto a metal strap suspended from the ceiling, providing mounting points for HVAC ducts. They help maintain clearances around the duct and support them along their length, preventing damage from sagging or drooping.atribut:
- Base Material: Steel
- Finish: Galvanized
- Akagi Suspension Band With Hinged Suspension Tongueatribut:
- Surface Treatment: Electrogalvanized finish
- Type: Suspension band
- monotaro.id Thread Rod (AS Drat/Stud Bolt)Deskripsi:THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanisatribut:
- Overall Length (mm): 1000
- EROM Klem Karet Gantung Pipa InsulatorDeskripsi:HIGH QUALITY Made from 304 Premium Stainless steel material with quality rubber cushioned. Salt resistant, anti rust, anti-corrosion, waterproof, oil-proof. Clamps are sturdy, strong and reliable. The quality rubber insulation on the clamps holds up flawlessly. It is pliable which protect the tube well and keeps the clamp securely in place. WIDELY USED Clamps are marinegrade. Perfect to apply in automotive, industrial, boat/marine, windshield, household etc. for wiring, cables, pipe, rack, line management and restoration. No matter in salt water/air environment. The wrapping rubber of OEM P Type Hose Clips provides excellent protection to the fixed wire and pipe, with good flexibility, smooth surface, chemical corrosion resistance, high strength, good impact resistance, waterproof, oil-proof and dustproof. EPDM rubber stainless steel p clamp mainly use in new energy vehicles, Marine/Marine engineering, electronics, railways, engines, aviation, electric locomotives etc. The snug fitting EPDM liner enables the clips to clamp the pipes,hoses and cables firmly Bandwidth and mounting hose sizes vary by diameter and material Application The P Clip band has a special strengthening rib which keeps the clip flush to the bolted surface. The fixing holes are pierced to accept a standard M6 bolt, with the lower hole being enlonged to allow for any adjustment that may be necessary when lining up the fixing holes.atribut:
- Material: Stainless Steel dengan lapisan karet.
- Size (mm): 20
- Akagi Suspension Band With Assembled Suspension Tongue (Klem Selang)atribut:
- Surface Treatment: Electrogalvanized finish
- Type: Suspension band
- THE Mur SS304atribut:
- Material: SS 304
- Wipro Pallet Clamp (Klem Besi Lifting)Deskripsi:- Untuk menarik palet, peti berat, menumbangkan pohon- Sinkron dengan forklift truck, traktor roda 4, rantai
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- DUCTMATE Duct Installation AccessoriesDeskripsi:Duct hangers attach directly to flat surfaces or onto a metal strap suspended from the ceiling, providing mounting points for HVAC ducts. They help maintain clearances around the duct and support them along their length, preventing damage from sagging or drooping.atribut:
- UNSPSC: 40141725
- Base Material: Steel
- Compatible with Strapping Gauge (ga): 20
- Compatible with Strapping Size (inch): 1
- Finish: Galvanized
- For Duct Shape: Round
- For Nominal Duct Diameter (inch): 8
- Load Capacity (lbs): 260
- Material Thickness (ga): 20
- Mounting Hole Diameter (inch): 1/4
- Number of Mounting Holes: 1
- Overall Height (inch): 9 1/2
- Overall Width (inch): 1
- Series: RDH Series
- Standards: SMACNA
- RUCIKA Fitting PPR Female Thread Joint (Sambungan Pipa PPR)atribut:
- Application For: Cold & Hot Water
- KDK Kipas Exhaust Plafon SiroccoDeskripsi:Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mm
Daftar Harga saklar hotel schneider Terbaru October 2026
| Non Brand Clamp Hanger (Breket Gantungan Pipa) | Rp36.900 |
| Schneider Electric S-Classic | Rp29.900 |
| DUCTMATE Duct Installation Accessories (Gantungan Seng) | Rp229.900 |
| Akagi Suspension Band With Hinged Suspension Tongue | Rp18.900 |
| monotaro.id Thread Rod (AS Drat/Stud Bolt) | Rp43.900 |
| EROM Klem Karet Gantung Pipa Insulator | Rp14.900 |
| Akagi Suspension Band With Assembled Suspension Tongue (Klem Selang) | Rp12.900 |
| Schneider Electric Vivace | Rp30.900 |
| ORIS Klem Pipa OCP Tebal (Klem Pipa) | Rp1.900 |
| LFI Ducting Connector (Sambungan Duct) | Rp90.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5hP105164197-1.jpg)

/ghP109409593-1.jpg)

/7sP108160280-1.jpg)

/l5P103642761-1.jpg)

/1wP107088068-1.jpg)
/aaP110086370-1.jpg)

/14P108535040-1.jpg)
/2hP101003089-2.jpg)
/h1P103242613-1.jpg)

/idP103195661-38.jpg)


%20Las/RUCIKA%20Fitting%20PPR%20Female%20Thread%20Joint%20(Sambungan%20Pipa%20PPR)/9nP104821347-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)