EROM Klem Karet Gantung Pipa Insulator
#Grup produk P115836929
Spesifikasi
| Material | Stainless Steel dengan lapisan karet. |
|---|---|
| Size (mm) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HIGH QUALITY
Made from 304 Premium Stainless steel material with quality rubber cushioned. Salt resistant, anti rust, anti-corrosion, waterproof, oil-proof. Clamps are sturdy, strong and reliable.
The quality rubber insulation on the clamps holds up flawlessly. It is pliable which protect the tube well and keeps the clamp securely in
place.
WIDELY USED
Clamps are marinegrade.
Perfect to apply in automotive, industrial, boat/marine, windshield, household etc. for wiring,
cables, pipe, rack, line management and
restoration.
No matter in salt water/air environment.
The wrapping rubber of OEM P Type Hose Clips provides excellent protection to the fixed wire and pipe, with good flexibility, smooth surface, chemical corrosion resistance, high strength, good impact resistance, waterproof, oil-proof and dustproof.
EPDM rubber stainless steel p clamp mainly use in new energy vehicles, Marine/Marine engineering, electronics, railways, engines, aviation, electric locomotives etc.
The snug fitting EPDM liner enables the clips to clamp the pipes,hoses and cables firmly Bandwidth and mounting hose sizes vary by diameter and material
Application
The P Clip band has a special strengthening rib which keeps the clip flush to the bolted surface. The fixing holes are pierced to accept a standard M6 bolt, with the lower hole being enlonged to allow for any adjustment that may be necessary when lining up the fixing holes.
Made from 304 Premium Stainless steel material with quality rubber cushioned. Salt resistant, anti rust, anti-corrosion, waterproof, oil-proof. Clamps are sturdy, strong and reliable.
The quality rubber insulation on the clamps holds up flawlessly. It is pliable which protect the tube well and keeps the clamp securely in
place.
WIDELY USED
Clamps are marinegrade.
Perfect to apply in automotive, industrial, boat/marine, windshield, household etc. for wiring,
cables, pipe, rack, line management and
restoration.
No matter in salt water/air environment.
The wrapping rubber of OEM P Type Hose Clips provides excellent protection to the fixed wire and pipe, with good flexibility, smooth surface, chemical corrosion resistance, high strength, good impact resistance, waterproof, oil-proof and dustproof.
EPDM rubber stainless steel p clamp mainly use in new energy vehicles, Marine/Marine engineering, electronics, railways, engines, aviation, electric locomotives etc.
The snug fitting EPDM liner enables the clips to clamp the pipes,hoses and cables firmly Bandwidth and mounting hose sizes vary by diameter and material
Application
The P Clip band has a special strengthening rib which keeps the clip flush to the bolted surface. The fixing holes are pierced to accept a standard M6 bolt, with the lower hole being enlonged to allow for any adjustment that may be necessary when lining up the fixing holes.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
