Beli safety mask di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Disposable Dust Mask
    Mulai

    Rp1.499.900

    3M Disposable Dust Mask
    Deskripsi:
    Standard type disposable dust mask. The usage time limit is long, so you can use it with confidence.
    atribut:
    • AS ONE Part Number: 9-021-01
    • Head Strap: overhead
    • Maximum Duration Time (hour): 14
    • Quantity (sheets): 22
    • Shape: Cup type
    • Size: Regular
    • Specified protection factor: 4
    • Standard: DS1
    • String Type: Mask type
    • TRUSCO Number: 380-2167
    • Type: Disposable
  2. Taffware Gas Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    Taffware Gas Respirator Mask (Masker Respirator)
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  3. Jackson Safety R10 KN95 Cup Mold Mask Without Valve (Masker KN95)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

  4. Jackson Safety Respirator Mask (Masker Respirator)
    Mulai

    Rp289.900

    Jackson Safety Respirator Mask (Masker Respirator)
    Deskripsi:
    Jackson Safety 63203 N95 Foldflat Particulate Respirator suitable application includes woodworking, sweeping, sawing, sanding, grinding, etc.Product Materials :- Latex free- Static-electro treated melt blown filtration material- Soft woven elastic straps- Plastic covered iron nose bridge- Open cell soft nose foam
    atribut:
    • Strap Color: Blue
    • Type: N95
  5. TONATA Clean Agent HCFC/HFC Fire Extinguisher (SNI) (APAR Clean Agent HCFC/HFC)
    Mulai

    Rp1.299.900

    TONATA Clean Agent HCFC/HFC Fire Extinguisher (SNI) (APAR Clean Agent HCFC/HFC)
    Deskripsi:
    Alat Pemadam Api Tonata SNI/APAR Clean Agent HCFC/HFC 1 kgDalam kemasan:1. Alat Pemadam Api (siap pakai)2. Steel Nozzle (terpasang)3. Bracket4. Manual Book5. Baut dan Phiser
    atribut:
    • Expiration Date (Year): Minimum 5
    • Finish: Red Powder Coated
    • Medium: HCFC/HFC
    • Tube Material: Besi
    • Tube Type: Stored-Pressure System
  6. 3M Protective Mask (Masker)
    Mulai

    Rp1.199.900

    3M Protective Mask (Masker)
    atribut:
    • Material: Filter = Polypropylene, Nasal = Aluminium, Staple = Iron, Shimejim = Polyisoprene
    • Type: Protective mask
  7. 3M Replaceable Dust Mask
    Mulai

    Rp649.900

    3M Replaceable Dust Mask
    Deskripsi:
    Uses a silicone facepiece that has good adhesion to the face. A goodwill-type exhaust valve that discharges exhaled air smoothly. It is hard to clog and it is hard to be stuffy. Fit checker with improved usability and durability. Improved protection from welding spatter. Two types of filters, a normal filter and a filter containing activated carbon, can be used depending on the work with one facepiece. For filters used for welding, polishing, filing work, etc., please use appropriate replacement filters of category 2.
    atribut:
    • Type: Replaceable
    • Color: Gray
  8. 3M Cupped Particulate Respirator and Protective Mask Standard Size 1860
    47%
    Mulai

    Rp19.900

    3M Cupped Particulate Respirator and Protective Mask Standard Size 1860
    Deskripsi:
    This N95 health care particulate respirator and surgical mask helps provide respiratory protection against certain airborne biological particles. It is disposable and fluid resistant to splash and spatter of blood and other infectious material.NIOSH Approved: N95Fibreglass free and no components made from natural rubber latex.Helps protect against certain airborne biological particlesFluid resistant and disposable
    atribut:
    • Packaging: Bulk Case
    • Exhalation Valve: No
    • FDA Cleared: Yes
    • Flame Resistance (ASTM D2859-96): No
    • Natural Rubber Latex Components: No
    • Respirator Style: Cup
    • Braided Comfort Strap: Yes
    • Catalog Number: 1860
    • Faceseal/Nosefoam: Nosefoam
    • Flammability Rating: Class 1
    • Fluid Resistant (ASTM F1862): Yes
    • Individually Wrapped: No
    • Product Type: Healthcare Respirator
    • Strap Attachment Type: Braided Comfort Strap
  9. Safurance Gas Respirator Mask Anti-Dust Chemical (Masker Respirator)
    Mulai

    Rp96.900

    Safurance Gas Respirator Mask Anti-Dust Chemical (Masker Respirator)
    Deskripsi:
    Masker anti polusi ini dapat melindungi diri Anda dari debu dan partikel berbahaya seperti benzene, petrol, pestisida, aseton, dan karbon disulfida. Dengan kemampuan filtrasi tersebut, Anda dapat menjalankan aktivitas sehari-hari Anda dengan lebih tenang dan terbebas dari partikel-partikel berbahaya. Masker ini menggunakan filter yang bisa diganti setelah pemakaian.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x SAFURANCE Masker Gas Respirator Anti-Dust Chemical - SF022 x Filter
    atribut:
    • Material: Plastik dan Karet
    • Dimensions (cm): Masker: 11x13.5x7
    • Packaging Dimensions (cm): 17x12x12
    • Filter Diameter (cm): 7.7
  10. 3M Single Cartridge Half Facepiece Respirator (Masker Respirator)
    Mulai

    Rp289.900

    3M Single Cartridge Half Facepiece Respirator (Masker Respirator)
    Deskripsi:
    The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockin
    atribut:
    • Facepeice Size: Medium / Large
    • Facepeice Type: Half Face Mask
    • Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
    • Product Code: 3200
  11. KY Gas Respirator Anti-Dust Chemical (Masker Respirator)
    Mulai

    Rp37.900

    KY Gas Respirator Anti-Dust Chemical (Masker Respirator)
    Deskripsi:
    Masker gas untuk melindungi diri Anda dari berbagai macam zat kimia berbahaya. Masker ini dapat mencegah kanker dan penyakit lain yang disebabkan oleh zat kimia berbahaya. Masker ini membuat kesehatan Anda tetap terjaga dan tetap dapat bekerja secara profesional. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x KY Masker Gas Respirator Anti-Dust Chemical - FD4111 x Filter Karbon
    atribut:
    • Material: Masker: Karet dan Fiber Bodi Filter: Plastik isi Filter: Karbon
    • Dimensions (cm): Masker (Tanpa Filter): Sekitar 11x5.5x12
    • Packaging Dimensions (cm): 14x12x15
    • Others: Tingkat Proteksi: N90 Efektivitas Filtrasi: 97.5%
  12. XANDER Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    XANDER Respirator Mask (Masker Respirator)
    Deskripsi:
    - Masker respirator adalah sebuah alat safety yang secara khusus di buat untuk melindungi diri dari menghirup sesuatu yang dapat membahayakan kesehatan seperti misalnya menghirup debu, asap, uap, gas berbahaya dan partikel berbahaya lainnya.- Masker Pelindung.- Chemical Respiration + Catrige.- Sangat Cocok digunakan untuk Pekerja pabrik, Tukang kayu , Seniman grafity, dan lain sebagainya.
  13. 3M Vapor and Gas Respirator (Masker Respirator)
    42%
    Mulai

    Rp399.900

    3M Vapor and Gas Respirator (Masker Respirator)
    atribut:
    • Exhaust Resistance: 80Pa or less
  14. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  15. 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

    3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Class: Comfort
    • Color: White
    • Respirator Style: Cup
  16. 3M Particulate Respirator 9501+, KN95/P2 (Masker KN95)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

    3M Particulate Respirator 9501+, KN95/P2 (Masker KN95)
    Deskripsi:
    - Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.
    atribut:
    • Assigned Protection Factor: 10
    • Exhalation Valve: No
    • Respirator Size: Standard
Daftar Harga safety mask Terbaru November 2026
3M Disposable Dust MaskRp1.499.900
Taffware Gas Respirator Mask (Masker Respirator)Rp77.900
Jackson Safety R10 KN95 Cup Mold Mask Without Valve (Masker KN95)Rp489.900
Jackson Safety Respirator Mask (Masker Respirator)Rp289.900
TONATA Clean Agent HCFC/HFC Fire Extinguisher (SNI) (APAR Clean Agent HCFC/HFC)Rp1.299.900
3M Protective Mask (Masker)Rp1.199.900
3M Replaceable Dust MaskRp649.900
3M Cupped Particulate Respirator and Protective Mask Standard Size 1860Rp19.900
Safurance Gas Respirator Mask Anti-Dust Chemical (Masker Respirator)Rp96.900
3M Single Cartridge Half Facepiece Respirator (Masker Respirator)Rp289.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)