Beli safety lift di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Vertical Lifting Clamp (Cam Stopper Type)
    Mulai

    Rp4.299.900

    SUPER TOOL Vertical Lifting Clamp (Cam Stopper Type)
    Deskripsi:
    TIGHTENING LOCK MECHANISM -(Tightening) The clamp will lock onto the work piece when the lock handle is pulled completely upwards. When locked, the shock from the work piece coming to rest on the floor or the slackening of the sling rope will not cause the clamp to come lose from the work piece. -(Releasing) The clamp can be unlocked by pulling the lock handle completely downward. When unlocked there will be no clamping force on the work piece. Never attempt to lift when the clamp is unlocked, the clamping force on the work piece will be insufficient.
  2. SUPER TOOL Vertical Lifting Clamp (Lock Handle Type)
    Mulai

    Rp3.099.900

    SUPER TOOL Vertical Lifting Clamp (Lock Handle Type)
    Deskripsi:
    TIGHTENING LOCK MECHANISM -(Tightening) The clamp will lock onto the work piece when the lock handle is pulled completely upwards. When locked, the shock from the work piece coming to rest on the floor or the slackening of the sling rope will not cause the clamp to come lose from the work piece. -(Releasing) The clamp can be unlocked by pulling the lock handle completely downward. When unlocked there will be no clamping force on the work piece. Never attempt to lift when the clamp is unlocked, the clamping force on the work piece will be insufficient.
  3. Elephant Clamp for Vertical Lifting(VA type) with Safety Lock
    Mulai

    Rp5.199.900

    Elephant Clamp for Vertical Lifting(VA type) with Safety Lock
    Deskripsi:
    -Equipped with a safety lock that keeps it securely locked after the suspended load lands on the ground and becomes loose.-A standard type with a wide range of uses that is convenient for vertical lifting and turning over.-Transporting iron plates and section steels.
  4. SUPER TOOL Vertical Lifting Clamp (Handle Type with Universal Shackle)
    Mulai

    Rp6.099.900

    SUPER TOOL Vertical Lifting Clamp (Handle Type with Universal Shackle)
    Deskripsi:
    -As the shackles is a flexible type, it works towards the direction the cam clamps even if you pull it from any direction.-This item is compact and easy to handle.-Vertical lifting and turning over steels, section steels, etc.
  5. JTC Toe Jacks
    Mulai

    Rp5.499.900

  6. Konno Eagle Toe Lift Jack (Dongkrak Botol)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.999.900

    Konno Eagle Toe Lift Jack (Dongkrak Botol)
    Deskripsi:
    These are our Toe-Lift Jacks tandard G-series models, which are used by our customers most. - They are equipped with a safety valve to prevent overload, enhancing work safety. - The toe structural part from its head down to toe is cast from a mold without welding or bending process. Besides, it is made of high tension steel, which materializes great strength and durability. - By making their toes corners R shaped, it is reducing the risk of deformation or break by stress concentration. - Their insertion sockets can rotate so that their operators can handle pumping at the best positions. - They adopt Two Rods Locked Type Handle with Grip, which is very easy to use. - They can be laid down for use.
  7. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
Daftar Harga safety lift Terbaru January 2026
SUPER TOOL Vertical Lifting Clamp (Cam Stopper Type)Rp4.299.900
SUPER TOOL Vertical Lifting Clamp (Lock Handle Type)Rp3.099.900
Elephant Clamp for Vertical Lifting(VA type) with Safety LockRp5.199.900
SUPER TOOL Vertical Lifting Clamp (Handle Type with Universal Shackle)Rp6.099.900
JTC Toe JacksRp5.499.900
Konno Eagle Toe Lift Jack (Dongkrak Botol)Rp13.999.900
HITACHI Katrol ElektrikRp24.999.900

Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)